Outdoor humidity sensor with sensor probe, 3-wire, Humidity measuring range: 0-100 % r. F., Temperature measuring range: -30-70 °C, Measuring principle: Capacitive, Output signal: 4-20 mA, Apparent ohmic resistance for analogue output: 50-500 Ohm, Response time for r. F.: 8 Sec. (63% at condensation), Probe material: Stainless steel, Probe dimensions: 12 x 75 mm, Housing material: PA 6, Colour: Grey (RAL 9010), Housing dimensions: 75 x 69 x 44 mm, Protection rating: IP65, Connection: M12 connector
Outdoor humidity sensor with sensor probe, 3-wire, Humidity measuring range: 0-100 % r. F., Temperature measuring range: -30-70 °C, Measuring principle: Capacitive, Output signal: 0-10 V, Load for analogue output: 10-100 kOhm, Response time for r. H.: 8 Sec. (63% at condensation), Probe material: Stainless steel, Probe dimensions: 12 x 75 mm, Housing material: PA 6, Colour: Grey (RAL 9010), Housing dimensions: 75 x 69 x 44 mm, Protection rating: IP65, Connection: M12 connector
Room humidity sensor with display, 4 selectable preset ranges, Humidity measuring range: 0-100 % r. F., Temperature measuring range: -30-50 °C, Measuring principle: Capacitve, Power supply: 12 (20)-34 V AC/DC (relay), Output signal: 0-10 V, Load for analogue output: 10-100 kOhm, Response time for r. F.: 8 Sec. 63% at condensation), Housing material ABS, Colour: Grey (RAL 9010), Housing dimensions: 87.5 x 87.5 x 30 mm, Protection rating: IP30, Connection: Screw terminals (1.5 mm²)
Room humidity sensor, 4 selectable preset ranges, Humidity measuring range: 0-100 % r. F., Temperature measuring range: -30-50 °C, Measuring principle: Capacitve, Power supply: 12 (20)-34 V AC/DC (relay), Output signal: 4-20 mA, Apparent ohmic resistance for analogue output: 50-500 Ohm, Response time for r. F.: 8 Sec. 63% at condensation), Housing material ABS, Colour: Grey (RAL 9010), Housing dimensions: 87.5 x 87.5 x 30 mm, Protection rating: IP30, Connection: Screw terminals (1.5 mm²)
Outdoor humidity sensor with sensor probe and display, 3-wire, Humidity measuring range: 0-100 % r. F., Temperature measuring range: -30-70 °C, Measuring principle: Capacitive, Output signal: 4-20 mA, Apparent ohmic resistance for analogue output: 50-500 Ohm, Response time for r. F.: 8 Sec. (63% at condensation), Probe material: Stainless steel, Probe dimensions: 12 x 75 mm, Housing material: PA 6, Colour: Grey (RAL 9010), Housing dimensions: 75 x 69 x 44 mm, Protection rating: IP65, Connection: M12 connector
Outdoor humidity sensor with sensor probe and display, 3-wire, Humidity measuring range: 0-100 % r. F., Temperature measuring range: -30-70 °C, Measuring principle: Capacitive, Output signal: 0-10 V, Load for analogue output: 10-100 kOhm, Response time for r. F.: 8 Sec. (63% at condensation), Probe material: Stainless steel, Probe dimensions: 12 x 75 mm, Housing material: PA 6, Colour: Grey (RAL 9010), Housing dimensions: 75 x 69 x 44 mm, Protection rating: IP65, Connection: M12 connector
Room humidity sensor, 4 selectable preset ranges, Humidity measuring range: 0-100 % r. F., Temperature measuring range: -30-50 °C, Measuring principle: Capacitve, Power supply: 12 (20)-34 V AC/DC (relay), Output signal: 0-10 V, Load for analogue output: 10-100 kOhm, Response time for r. F.: 8 Sec. (63% at condensation), Housing material ABS, Colour: Grey (RAL 9010), Housing dimensions: 87.5 x 87.5 x 30 mm, Protection rating: IP30, Connection: Screw terminals (1.5 mm²)
Air quality monitor, CO2 measuring range: 0–2,000 ppm, Humidity measuring range: 0–100% r. F., Temperature measuring range: 0–50 °C (PT1000 class B), With illuminated colour display, Traffic light display function: green < 800 ppm/yellow 800 – < 1,000/red 1,000–2,000 ppm, NDIR sensor with auto calibration, Measuring principle capacitive, Power supply: 12–34 V AC/DC, Mounting: wall mounted or on a stand, Enclosure dimensions: 87.5 x 87.5 x 30 mm, Protection class IP30, Incl. 12 V plug-in power supply (1.5 m) and stainless steel stand
Room humidity sensor with display, 4 selectable preset ranges, Humidity measuring range: 0-100 % r. F., Temperature measuring range: -30-50 °C, Measuring principle: Capacitve, Power supply: 12 (20)-34 V AC/DC (relay), Output signal: 4-20 mA, Apparent ohmic resistance for analogue output: 50-500 Ohm, Response time for r. F.: 8 Sec. 63% at condensation), Housing material ABS, Colour: Grey (RAL 9010), Housing dimensions: 87.5 x 87.5 x 30 mm, Protection rating: IP30, Connection: Screw terminals (1.5 mm²)
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.