Vibronic point level detector for bulk solids, Output: dependent on configuration, Process pressure range: -1-25 bar, Process connection: thread/flange/clamp, Medium density: min. 10 g/l, Grain size: min. 10 mm, Process temperature range: -50 - 280 °C, Sensor length: 300-4,000 mm
Vibronic point level detector for bulk solids, Output: dependent on configuration, Process pressure range: -1-25 bar, Process connection: thread/flange/clamp, Medium density: min. 10 g/l, Grain size: min. 10 mm, Process temperature range: -50 - 280 °C, Sensor length: 145 or 200 mm
Vibronic point level detector for liquids, Hygienic, Output: dependent on configuration, Process pressure range: -1-64 bar, Power supply: dependent on configuration, Process temperature range: -50-150 °C, Min. medium density: 0.5 g/cm, Process connection: thread/flange/hygienic connection
Vibronic point level detector for liquids, Output: dependent on configuration, Process pressure range: -1-100 bar, Power supply: dependent on configuration, Process temperature range: -50-150 °C, Sensor length: up to 6 m, Min. medium density: 0.5 g/cm, Process connection: thread/flange/clamp
Vibronic point level detector for liquids, Output: 2-conductor Namur/3-conductor PNP/Relay, Process pressure range: -1-40 bar, Power supply: 19-253 V AC/19-55 V DC/10-55 V DC, Process temperature range: -40-150 °C, Sensor length: up to 2 m, Min. medium density: 0.5 g/cm, Process connection: thread/flange/clamp
Capacitive point level detector: Probe length: 140 mm, Output: 3-wire PNP/relay, Process pressure range: -1–25 bar, Process temperature range: -40–120°C, Enclosure material: aluminium/polyester, Protection rating: IP66
Vibronic point level detector: Probe length: 225 mm, Output: 3-wire PNP/relay DPDT, Process pressure range: -1–40 bar, Power supply: 1–45 V DC/19–253 V AC, Process temperature range: -40–150°C, Probe material: stainless steel (1.4404/316 L), Enclosure material: aluminium/polyester, Protection rating: IP66/IP67
Vibronic point level detector, Output: 2-wire/3-wire PNP/4-wire DC-PNP, Process pressure range: -1–40 bar, Power supply: 20–253 V AC/DC or 10–30 V DC, Process temperature range: -40–150°C, Protection rating: IP65/IP67 - IP66/IP68/IP69K - IP65 - IP66/IP68
Vibronic point level detector, Output: 2-wire AC/DC or 3-wire DC-PNP or 4-wire DC-PNP with IO-Link, Process pressure range: -1–40 bar, Power supply: 20–253 V AC/DC or 10–30 V DC, Process temperature range: -40–150°C, Protection rating: IP65/IP67 - IP66/IP68/IP69K - IP65 - IP66/IP68
Point level detector, Media: liquid, Output: PNP/3-wire, Process connection: G 1/2 (316L), Medium density: > 0.7 g/cm³, Power supply: 10–30 V DC, Process temperature range: -40–100 °C, Process pressure range: -1–40 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: M12 cable gland
Point level detector, Media: liquid, Output: PNP/3-wire, Process connection: G 1/2 (316L), Medium density: > 0.7 g/cm³, Power supply: 10–30 V DC, Process temperature range: -40–100 °C, Process pressure range: -1–40 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: M16 valve connector ISO4400
Point level detector, Media: liquid, Output: PNP/3-wire, Process connection: G 1 (316L), Medium density: > 0.7 g/cm³, Power supply: 20–253 V AC/DC, Process temperature range: -40–150 °C, Process pressure range: -1–40 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: M16 valve connector ISO4400
Point level detector, Media: liquid, Output: PNP/3-wire, Process connection: G 3/4 (316L), Medium density: > 0.7 g/cm³, Power supply: 10–30 V DC, Process temperature range: -40–100 °C, Process pressure range: -1–40 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: M16 valve connector ISO4400
Vibronic point level detector, Media: Liquids, Output: PNP/3-wire, Process connection: G 1/2 (316L), Medium density: > 0.7 g/cm³, Supply voltage: 10...30 V DC, Sensor type: Compact version, Process temperature range: -40...150 °C, Process pressure range: -1...40 bar, Material enclosures: Stainless steel (316L), Protection rating: IP65, Connection: Valve connector ISO4400 M16
Point level detector, Media: liquid, Output: PNP/3-wire, Process connection: G 1 (316L), Medium density: > 0.7 g/cm³, Power supply: 10–30 V DC, Process temperature range: -40–150 °C, Process pressure range: -1–40 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: M16 valve connector ISO4400
Point level detector, Media: coarse-grained bulk goods, Output: PNP/NPN transistor, Process pressure range: -1-60 bar, Process connection: G 1, Medium density: min. 100 g/l, Sensor length: 148 mm, Supply voltage: 10-55 V DC, Process temperature range: -50-150 °C, Enclosure material: plastic, Protection rating: IP66/IP67, Connection: M20 cable gland
Point level detector, Media: liquid, Output: PNP/3-conductor, Process connection: G 3/4 (316L), Medium density: > 0.7 g/cm³, Power supply: 9.6-35 V DC, Process temperature range: -40-100 °C, Process pressure range: -1-64 bar, Enclosure material: stainless steel (316L), Protection rating: IP65/IP67, Connection: M12 connector
Vibronik level detector, Media: liquids, Output: PNP transistor, Process connection: G 1/2 (316L), Supply voltage: 10...30 V DC, Process temperature range: -40...100 °C, Process pressure range: -1...64 bar, Housing material: stainless steel 1.4404 (316L), Protection class: IP65, Connection: 4-pin DIN 43650 plug connector with integrated indicator light (LED)
Point level detector, Media: liquid, Output: PNP/3-conductor, Process connection: G 1/2 (316L), Medium density: > 0.7 g/cm³, Power supply: 9.6-35 V DC, Process temperature range: -40–100 °C, Process pressure range: -1-64 bar, Enclosure material: stainless steel (316L), Protection rating: IP65/IP67, Connection: M12 connector
Point level detector, Media: Liquids, Output: PNP/3-wire, Process connection: G 3/4 (316L), Medium density: > 0.7 g/cm³, Supply voltage: 10...30 V DC, Sensor type: Compact version, Process temperature range: -40...150 °C, Process pressure range: -1...40 bar, Material enclosures: Stainless steel (316L), Protection rating: IP65/67, Connection: M12 connector
Vibronic level switch, Media: bulk solids, Output: 3-wire PNP, Process pressure range: -1...25 bar, Process connection: R 1 (316L), Medium density: min. 200 g/l, Supply voltage: 10...45 V DC, Process temperature range: -40...150 °C, Material enclosures: polyester, Protection rating: IP66/IP67, Connection: M20 cable glands
Point level detector, Media: Liquids, Process connection: G 1/2 (316L), Medium density: > 0.7 g/cm³, Supply voltage: 20...253 V AC/DC, Sensor type: Compact version, 2-wire, Process temperature range: -40...100 °C, Process pressure range: -1...40 bar, Material enclosures: Stainless steel (316L), Protection rating: IP65, Connection:Valve connector ISO4400 M16
Point level detector, Media: liquid, Output: PNP/3-conductor, Process connection: G 1/2 (316L), Medium density: > 0.7 g/cm³, Power supply: 9.6-35 V DC, Process temperature range: -40-100 °C, Process pressure range: -1-64 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: valve connector (ISO4400)
Vibronic point level detector, Media: Liquids, Output: PNP/3-wire, Process connection: Tri-Clamp DN25-38 (316L), Medium density: > 0.7 g/cm³, Supply voltage: 10...30 V DC, Sensor type: Compact version , Process temperature range: -40...100 °C, Process pressure range: -1...40 bar, Material enclosures: Stainless steel (316L), Protection rating: IP65/67, Connection: M12 connector
Vibronic level switch, Media: bulk solids, Outputs: 3-wire PNP, Process pressure range: -1...25 bar, Process connection: R 1 1/2 (316L), Medium density: min. 200 g/l, Supply voltage: 10...45 V DC, Process temperature range: -40...150 °C, Material enclosures: polyester, Protection rating: IP66/IP67, Connection: M20 cable glands
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.