Speed monitors

Do you have questions about products or applications? You can always contact our technical support.

Speed monitor, Housing for DIN rail mounting, Relay output (1 changeover contact); transistor output (PNP switching; external supply), 24 V DC/110-240 V AC, Setting range: 0.1-10 Hz/10-1,000 Hz, Screw-type terminals
Item number: 102017
- 12 % RRP: 237,90 €
209,30 €
plus VAT plus dispatch
in stock
Dispatch next working day
Safe Speed Monitor, PL/Category according to ISO 13849: PL e/Cat. 4, Confirmation current paths: 1 x NO (relay), Signal outputs: 1 x PNP, Integrated safety functions: SLS; SSM; SSR, Supply voltage: 24 V DC (-15/+10 %), Dimensions (S x H x D): 12.5 x 116.6 x 114.5 mm, Connection: push-in terminals

 

***Returns are only possible if the product is unopened***
Item number: 109139
- 30 % RRP: 949,00 €
664,30 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Safe Speed Monitor, PL/Category according to ISO 13849: PL e/Cat. 4, Confirmation current paths: 1 x NO (relay), Signal outputs: 1 x PNP, Integrated safety functions: SLS; SSM; SSR, Supply voltage: 24 V DC (-15/+10 %), Dimensions (S x H x D): 12.5 x 112.2 x 114.5 mm, Connection: screw terminals

 

***Returns are only possible if the product is unopened***
Item number: 109138
- 30 % RRP: 949,00 €
664,30 €
plus VAT plus dispatch
few in stock
Dispatch next working day