Thermal mass flow meter, insertion design, Medium: air/carbon dioxide/nitrogen/argon, Measurement accuracy of mass flow: dependent on configuration and up to 3 %, Max. process pressure: 20 bar g, Nomminal width range: DN80-DN1500, Process temperature range: -40-100 °C
Flow monitor, NC/NO programmable, DC PNP, Liquids and gases, Setting range: 3-300/200-3,000 cm/s, Process connection: M18 x 1.5 internal thread for adapter, Pressure rating: 30 bar, M12 connector
Flow sensor, Output 1: NC/NO programmable or frequency or IO-Link, Output 2: NC/NO programmable or frequency or analogue (4-20 mA/scalable) DC PNP/NPN, Adjustment range: 0-6 m/s (liquid media) or 0-200 m/s (gaseous media), Process connection: Internal thread M18 x 1.5 for adapter, Pressure resistance: 100 bar, Protection: IP65/IP67, M12 connector
Flow monitor with temperature monitoring, 2 x NC/NO programmable, DC PNP, Liquids and gases, Setting range: 3-300/200-3,000 cm/s, Process connection: M18 x 1.5 internal thread for adapter, Pressure rating: 300 bar, Temperature monitoring: 2-80 °C, M12 connector
Flow meter for compressed air (compressed air meter), Measuring range: 0.06-15 m³/h , Process connection: G 1/4 (DN8), Programmable functions, 2 outputs: OUT1 = flow monitoring (binary), Quantity meter (pulse), Preset counter (binary), Flow or temperature monitoring (analogue or binary), Protection: IP65, M12 connector
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 10 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Flow meter for compressed air (compressed air meter), Measuring range: 0.2-75 m³/h , Process connection: R 1/2 (DN15), Programmable functions, 2 outputs: OUT1 = flow monitoring (binary), Quantity meter (pulse), Preset counter (binary), Flow or temperature monitoring (analogue or binary), Protection: IP65, M12 connector
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.