• Outdoor humidity sensor with sensor tube
  • 3-wire
  • measuring range humidity: 0...100 % RH
  • measuring range temperature: -30...70 °C
  • measuring principle: capacitive
  • output signal: 4...20 mA
  • analogue output load: 10…100 kOhm
  • response speed r. : 8 sec. (63% dew point)
  • sensor material: stainless steel
  • sensor dimensions: 12 x 75 mm
  • housing material: PA 6
  • colour: grey (RAL 9010)
  • housing dimensions: 75 x 69 x 44 mm
  • protection class: IP65
  • connection: M16 cable gland

Outdoor humidity sensor TiTEC ARFT/R-I/S

Item number: 110386
EAN: 4250738158733
Corresponding accessories
Technical details

Outdoor sensor

capacitive

12 mm

0-100 % r.F.

-30-70 °C

12-34 V AC/DC

4-20 mA

75 x 12 mm

75 x 69 x 44 mm

M20 x 1.5

PA6

-30 °C

70 °C

IP65

Building management systems

CE
RoHS

None

Product description
Outdoor humidity sensor TiTEC ARFT/R-I/S
The ARFT/R-I/S outdoor humidity sensor from TiTEC is a capacitive combination sensor with a sensor tube that is used to measure relative humidity and temperature in residential and office buildings. The humidity sensor measures in the ranges from 0 to 100% RH for humidity and -30 to 70°C for temperature with an output signal of 4 to 20 mA. The durable PA 6 housing with protection class IP65 measures 75 x 69 x 44 mm. The ARFT/R-I/S outdoor humidity sensor is connected via an M16 cable gland.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0