Industrial connectors


Connectors - a reliable connection

Connectors are important elements in connection technology by means of which electrical cables can be connected or disconnected or sensors connected. As a rule connectors consist of two parts - a "male" plug and a "female" socket. By plugging in the matching counterparts the connection is established. When connectors are used in industry, the application conditions have to be observed for them just like for sensor and connection cables.

Applications for connectors

Connectors are available in various designs for different applications such as:

  • Special purpose machinery
  • Food industry
  • Packaging and handling technology

They are actually the central element for almost all electrical connections. The connectors offered here meet all requirements necessary for applications in industry.

 

Industrial connectors in the best brand quality on Automation24

On Automation24 you will find high-quality industrial connectors from experienced manufacturers in the connection technology category.

Whether 3-, 4-, 5- or 8-pole, M8 or M12 from PHOENIX CONTACT, 4- or 5-pole straight or angled M12 connectors from ifm, or straight 7/8‘ straight male connectors and sockets from Murrelektronik - Automation24 offers a wide variety of circular connectors for many applications.

The rectangular connectors from HARTING available in the range are suitable for multitasking applications, enabling the simple transmission of power, signals, data and compressed air at the same time.

The Industry 4.0 sector is also covered, as you will also find RJ45 connectors among the industrial connectors. These include shielded RJ45 connectors from PHOENIX CONTACT in angled or straight designs for light-duty applications and Ethernet as well as field-attachable connectors from Helmholz for PROFINET. You can also purchase a shielded Ethernet adapter with the 4-pin M12/RJ45 control cabinet feedthrough from Murrelektronik.

Valve connectors from Murrelektronik and Bürkert guarantee a safe signal connection for the reliable control of an electronically controllable valve. You will find robust 3- or 5-pole Ex CEE connectors from R. Stahl in the range. With an IP64 or IP67 protection rating, they are suitable for ex zones 1/2/21/22.

The industrial connectors offered here fulfil the necessary properties for industrial use in all applications.

On Automation24 you will find a large selection of industrial connectors from ifm, Phoenix, Murrelektronik, Harting, Helmholz, Bürkert and R. Stahl at very favourable prices. Select the right connectors for your application now!