Power supply unit, rated output voltage: 24...28 V DC, rated output current: 5 A at 24 V DC; 4.29 A at 28 V DC, 120 watts, rated input voltage range: 90...264 V AC; 127...370 V DC, efficiency: > 89%, dimensions (W x H x D): 43 x 109.8 x 102.7 mm, top-hat rail mounting, Connection: Screw terminals, protection class: IP20
Power supply unit, rated output voltage: 24...28 V DC, rated output current: 2.5 A at 24 V DC; 2.14 A at 28 V DC, 60 watts, rated input voltage range: 90...264 V AC; 127...370 V DC, efficiency: > 87%, dimensions (W x H x D): 43 x 109.8 x 102.7 mm, top-hat rail mounting, Connection: Screw terminals, protection class: IP20
Switched-mode power supply unit, 1-phase, Nominal output voltage: 24 V DC, Nominal output current: 5 A , 120 Watt, Nominal output voltage range: 90...264 V AC, Efficiency: 88 %, Dimensions (H x W x D): 35 x 125 x 110 mm, DC-OK LED, Connection: Push-in
Switched-mode power supply unit, 1-phase, Nominal output voltage: 24 V DC, Nominal output current: 10 A , 240 Watt, Nominal output voltage range: 90...264 V AC, Efficiency: 91 %, Dimensions (H x W x D): 52 x 125 x 117 mm, DC-OK LED, Connection: Push-in
Power supply unit, rated output voltage: 24...28 V DC, rated output current: 0.63 A at 24 V DC, 15 watts, rated input voltage range: 90...264 V AC; 127...370 V DC, efficiency: > 82%, dimensions (W x H x D): 17.5 x 60 x 65 mm, top-hat rail mounting, Connection: Screw terminals
Switched mode power supply, Primary switched, Input: 1-phase, Input voltage range: 100–240 V AC (-15/+10%), Putput power: 240 Watts, Output current: 10 A, Output voltage: 24 V DC, Efficiency: > 92%, Mounting: Rail: DIN 35
Power supply unit, rated output voltage: 24...28 V DC, rated output current: 10 A at 24 V DC; 8.6 A at 28 V DC, 240 watts, rated input voltage range: 90...264 V AC; 127...370 V DC, efficiency: > 93%, dimensions (W x H x D): 50 x 136 x 135 mm, top-hat rail mounting, Connection: Screw terminals, protection class: IP20
Switched-mode power supply unit, 1-phase, Nominal output voltage: 24 V DC, Nominal output current: 20 A , 480 Watt, Nominal output voltage range: 90...264 V AC, Efficiency: 94 %, Dimensions (H x W x D): 56 x 138 x 110 mm, DC-OK LED, Connection: Push-in
Switch-mode power supply, 3-phase, Rated output voltage: 24 V DC, Rated output current: 10 A , 240 Watt, Rated input voltage range: 340...550 V AC, Efficiency: 88 %, Dimensions (W x H x D): 48 x 125 x 125 mm, DC-OK signal, Connection: push-in
Switch-mode power supply, 3-phase, Rated output voltage: 24 V DC, Rated output current: 20 A , 480 Watt, Rated input voltage range: 340...550 V AC, Efficiency: 90 %, Dimensions (W x H x D): 60 x 125 x 125 mm, DC-OK contact, Connection: push-in
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.