Speed monitoring


Speed monitoring: Safe monitoring of drives

Speed monitoring can be used wherever a continuous pulse signal needs to be monitored. Drives controlled by speed monitoring are usually equipped with a sensor that performs detection of the drive’s current speed and then converts it into an electrical signal. In addition, the sensor detects when limit speeds are reached or exceeded.

Advantages of speed monitors from ifm electronic

With these speed monitors, you can monitor and evaluate speeds reliably and efficiently. The speed monitors in the Compact series stand out in particular for their internal evaluation electronics, simple adjustment and a five-year warranty. Speed monitoring is used, for example, in:

  • Standstill detection
  • Machining enable
  • Conveyor belt monitoring

 

Speed monitoring at unbeatable prices

At Automation24, you can find various Speed monitors from ifm and PHOENIX CONTACT inthe Drive technology category. Within the Speed monitors, various designs are available – from compact devices to safety-related Speed monitors for demanding applications.

For detection of rotational movement, the inductive sensors available in the range, with a sensing range of up to 40 mm, can also be used as pulse generators, for example for the DD0203 Speed monitor.

The incremental encoders from the RxP5 series by ifm are also suitable for a wide range of applications. With an IO-Link interface and internal signal evaluation, they enable reliable and precise speed monitoring.

Order speed monitors online now from Automation24 and benefit from their reliable operation and time-saving mounting, as well as our competitive prices!