Managed PROFINET-Switch, Protocol: PROFINET IO according to IEC 61158-6-10, Fast Ethernet 10/100 Mbit/s, 8-Ports RJ45, Power supply: 24 V DC (18-30 V DC), Protection rating: IP20, Incl. Quick Start Guide and CD incl. GSDML file
Managed PROFINET switch, Fast Ethernet 10/100 Mbit/s, Ports: 8 x RJ45, 1 x console port (RJ11), Voltage range: 9.6–31.2 V DC, Operating temperature: 0–60 °C, Protection class: IP20, Mounting: DIN rail 35
Managed PROFINET Switch, Protocol: PROFINET IO in accordance with IEC 61158-6-10, Fast Ethernet 10/100 Mbit/s, Ports: 16 x RJ45, Supply voltage: 24 V DC (18-30 V DC), Protection rating: IP20, Incl. Quick Start Guide/CD/GSDM file
Managed PROFINET-Switch, Protocol: PROFINET IO according to IEC 61158-6-10, Fast Ethernet 10/100 Mbit/s, 4-Ports RJ45, Power supply: 24 V DC (18-30 V DC), Protection rating: IP20, Incl. Quick Start Guide and CD incl. GSDML file
Managed Industrial Ethernet Switch, Protocols: PROFINET IO & Ethernet/IP, Fast Ethernet 10/100 Mbit/s, Ports: 8 x RJ45, 1 x console port (RJ11), Voltage range: 9.6–31.2 V DC, Operating temperature: –40. ..70 °C, Protection class: IP20, Retaining collar for Strain relief, Mounting: DIN rail/wall mounting
Managed PROFINET switch, Protocol: PROFINET IO in accordance with IEC 61158-6-10, Fast Ethernet 10/100 Mbit/s, Ports: 8 x RJ45, Power supply: 24 V DC (18-30 V DC), Protection class: IP20, Configuration via PROFINET and web interface, Incl. GSDML file, Mounting: DIN rails
Managed PROFINET-Switch, Protocol: PROFINET IO in accordance with IEC 61158-6-10/Conformance Class B, Ports: 16 x RJ45, Transfer rate: 10/100/1,000 Mbit/s, Digital inputs: 4, Digital outputs: 2, Status display: Function 4 x LED/Ethernet 16 x LED (2-colour), Supply voltage: 24 V DC (18-30 V DC) redundant, Protection rating: IP20, Incl. power supply plug
Managed PROFINET switch, Protocol: PROFINET IO in accordance with IEC 61158-6-10, Fast Ethernet 10/100 Mbit/s, Ports: 5 x RJ45, Power supply: 24 V DC (18...30 V DC), Protection class: IP20, Mounting: DIN rail, Configuration via web interface and GSDML file
Managed PROFINET-Switch, Protocol: PROFINET IO in accordance with IEC 61158-6-10, Ports: 12 x RJ45/4 x glass fibre, RJ45 transfer rate: 10/100/1,000 Mbit/s, Glass fibre transfer rate: 1,000 Mbit/s, Digital inputs: 4, Digital outputs: 2, Status display: Function 4 x LED/Ethernet 16 x LED (2-colour), Supply voltage: 24 V DC (18-30 V DC) redundant, Protection rating: IP20, Incl. power supply plug
Managed PROFINET-Switch, Protocol: PROFINET IO in accordance with IEC 61158-6-10, Ports: 8 x RJ45/2 x glass fibre, RJ45 transfer rate: 10/100/1,000 Mbit/s, Glass fibre transfer rate: 1,000 Mbit/s, Digital inputs: 4, Digital outputs: 2, Status display: Function 4 x LED/Ethernet 10 x LED (2-colour), Supply voltage: 24 V DC (18-30 V DC) redundant, Protection rating: IP20, Incl. power supply plug
Managed Industrial Ethernet Switch, Protocols: PROFINET IO & Ethernet/IP, Fast Ethernet 10/100 Mbit/s, Ports: 6 x RJ45, 2 x SC (100Base-FX multimode), 1 x console port (RJ11), Voltage range: 9.6–31.2 V DC, Operating temperature: –40–70 °C, Protection rating: IP20, Retaining collar for Strain relief, Mounting: DIN rail 35/wall mounting
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 4 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Managed PROFINET switch, Fast Ethernet 10/100 Mbit/s, Ports: 6 x RJ45, 2 x SC (100Base-FX multimode), 1 x console port (RJ11), Voltage range: 9.6...31.2 V DC, Operating temperature: -40.. .70 °C, Protection class: IP20, Mounting: DIN rail
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 4 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Managed PROFINET switch, Fast Ethernet 10/100 Mbit/s, Ports: 16 x RJ45, 1 x console port (RJ11), Voltage range: 19.2–28.8 V DC, Operating temperature: 0–60 °C, Protection class: IP20, Mounting: DIN rails
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 4 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Managed Industrial Ethernet Switch, Protocols: PROFINET IO & Ethernet/IP, Fast Ethernet 10/100 Mbit/s, Ports: 16 x RJ45, 1 x console port (RJ11), Voltage range: 9.6–31.2 V DC, Operating temperature: –40–70 °C, Protection class: IP20, Retaining collar for strain relief, Mounting: DIN rails/wall mounting
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 4 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Managed PROFINET Switch, Protocol: PROFINET IO in accordance with IEC 61158-6-10/Conformance Class B, Ports: 8 x M12 (D-coded), Transfer rate: 10/100 Mbit/s, Status display: Function 3 x LED/Ethernet 16 x LED, Supply voltage: 24 V DC (18-30 V DC), Electrical connection: M12 (L-coded), Protection rating: IP67, Ambient temperature: -40-75 °C
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 15 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.