Point level sensors

Do you have questions about products or applications? You can always contact our technical support.

Configurable
Vibronic point level detector for bulk solids, Output: dependent on configuration, Process pressure range: -1-25 bar, Process connection: thread/flange/clamp, Medium density: min. 10 g/l, Grain size: min. 10 mm, Process temperature range: -50 - 280 °C, Sensor length: 300-4,000 mm
Item number: 500053
from 923,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Vibronic point level detector for bulk solids, Output: dependent on configuration, Process pressure range: -1-25 bar, Process connection: thread/flange/clamp, Medium density: min. 10 g/l, Grain size: min. 10 mm, Process temperature range: -50 - 280 °C, Sensor length: 145 or 200 mm
Item number: 500052
from 670,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Vibronic point level detector for liquids, Hygienic, Output: dependent on configuration, Process pressure range: -1-64 bar, Power supply: dependent on configuration, Process temperature range: -50-150 °C, Min. medium density: 0.5 g/cm, Process connection: thread/flange/hygienic connection
Item number: 500051
from 575,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Vibronic point level detector for liquids, Output: dependent on configuration, Process pressure range: -1-100 bar, Power supply: dependent on configuration, Process temperature range: -50-150 °C, Sensor length: up to 6 m, Min. medium density: 0.5 g/cm, Process connection: thread/flange/clamp
Item number: 500050
from 510,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Vibronic point level detector for liquids, Output: 2-conductor Namur/3-conductor PNP/Relay, Process pressure range: -1-40 bar, Power supply: 19-253 V AC/19-55 V DC/10-55 V DC, Process temperature range: -40-150 °C, Sensor length: up to 2 m, Min. medium density: 0.5 g/cm, Process connection: thread/flange/clamp
Item number: 500049
from 329,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Conductive point level switch, Output: 2 x SPDT relay, Process temperature range: -20–60°C, Auxiliary power: 85–253 V AC/20–30 V AC/20–60 V DC, Protection rating: IP66
Item number: 500034
from 151,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Conductive point level detector, Output: 3-wire PNP/4-wire DC-PNP (IO-Link), Process pressure range: 0–25 bar, Power supply: 10–30 V DC, Process temperature range: -20–100°C, Probe material" stainless steel (1.4404), Protection rating: IP65 - IP65/IP67 - IP66/IP68/IP69K - IP66/IP68
Item number: 500019
from 335,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Conductive level detector, Media: liquid with minimum conductivity of up to 10 µS/cm, Max. probe length: 15 m, Output: PNP/Relay/NAMUR/separate electronic, Process pressure range: -1–10 bar, Measuring points: 2/3/5, Process temperature range: -40–70 °C, Protection rating: IP66
Item number: 500008
from 124,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Capacitive level sensors, Media: liquid with minimum conductivity of up to 100 µS/cm , Max. probe length: 2,500 mm, Output: 4-20 mA, Process pressure range: -1–10 bar, Process temperature range: -40–100 °C, Measuring accuracy: ± 1 %, Probe material: stainless steel (1.4404) or carbon fibre, Enclosure material: polyester, Protection rating: IP66, With overfill protection as per WHG
Item number: 500018
from 105,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Capacitive point level detector, Hygienic, Ready for use: water-based liquids/with IO-Link alcohol and oil-based liquids or powdery media, Output: 3-wire PNP/DC-PNP, Process pressure range: -1–16 bar, power supply: 10–30 V DC, Process temperature range: -20–100 °C, Probe material: stainless steel (1.4404), Protection rating: IP65/IP67 or IP66/IP68/IP69K
Item number: 500017
from 167,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Capacitive point level detector: Probe length: 140 mm, Output: 3-wire PNP/relay, Process pressure range: -1–25 bar, Process temperature range: -40–120°C, Enclosure material: aluminium/polyester, Protection rating: IP66
Item number: 500016
from 469,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Vibronic point level detector: Probe length: 225 mm, Output: 3-wire PNP/relay DPDT, Process pressure range: -1–40 bar, Power supply: 1–45 V DC/19–253 V AC, Process temperature range: -40–150°C, Probe material: stainless steel (1.4404/316 L), Enclosure material: aluminium/polyester, Protection rating: IP66/IP67
Item number: 500015
from 372,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Vibronic point level detector, Output: 2-wire/3-wire PNP/4-wire DC-PNP, Process pressure range: -1–40 bar, Power supply: 20–253 V AC/DC or 10–30 V DC, Process temperature range: -40–150°C, Protection rating: IP65/IP67 - IP66/IP68/IP69K - IP65 - IP66/IP68
Item number: 500014
from 236,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Vibronic point level detector, Output: 2-wire AC/DC or 3-wire DC-PNP or 4-wire DC-PNP with IO-Link, Process pressure range: -1–40 bar, Power supply: 20–253 V AC/DC or 10–30 V DC, Process temperature range: -40–150°C, Protection rating: IP65/IP67 - IP66/IP68/IP69K - IP65 - IP66/IP68
Item number: 500013
from 169,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Capacitive point level detector, Output: 3-wire PNP/DC-PNP, Process pressure range: -1–6 bar, Power supply: 12–30 V DC, Process temperature range: -20–80°C/-20–75°C for explosion-proof aparatus, Protection rating: IP65/IP67 - IP66/IP68/IP69K
Item number: 500012
from 160,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Rotary paddle point level switch, Max. probe length: 300 mm with shaft/ 2,000 mm with rope extension, Power supply: 230 V AC/115 V AC/24 V AC/20–28 V DC, Minimum density of medium: 80 g/l, Process pressure range: 0.5–2.5 bar, Process temperature range: -20–80°C, Protection rating: IP66
Item number: 500011
from 196,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Capacitive point level detector: Probe length: 6,000 mm, Process pressure range: -1–6 bar, Output: 3-wire PNP/relay, Process temperature range: -40–70°C, Enclosure material: aluminium/polyester, Protection rating: IP66
Item number: 500007
from 428,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Capacitive point level detector: Probe length: 140 mm, Output: 3-wire PNP/relay, Process pressure range: -1–25 bar, Process temperature range: -40–120°C, Enclosure material: aluminium/polyester, Protection rating: IP66
Item number: 500010
from 220,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Point level detector, Media: liquid, Output: PNP/3-wire, Process connection: G 1/2 (316L), Medium density: > 0.7 g/cm³, Power supply: 10–30 V DC, Process temperature range: -40–100 °C, Process pressure range: -1–40 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: M12 cable gland
Item number: 106190
- 10 % RRP: 188,00 €
170,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Hygienic point level sensor, 2 x NC/NO programmable, DC PNP/NPN, water and hydrous media, Protection rating IP68/IP69K, EHEDG, FDA, 3-A, M12 connector
Item number: 100609
- 15 % RRP: 223,10 €
189,60 €
plus VAT plus dispatch
in stock
Dispatch next working day
Point level detector, Media: liquid, Output: PNP/3-wire, Process connection: G 1/2 (316L), Medium density: > 0.7 g/cm³, Power supply: 10–30 V DC, Process temperature range: -40–100 °C, Process pressure range: -1–40 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: M16 valve connector ISO4400
Item number: 106192
- 10 % RRP: 188,00 €
170,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Point level sensor, 2 x NO/NC programmable, DC PNP/NPN, Water and water based media, Protection rating: IP68/IP69K, IO-Link, M12 connector
Item number: 103628
- 15 % RRP: 170,40 €
144,90 €
plus VAT plus dispatch
in stock
Dispatch next working day
Capacitive point level detector, Probe length: 140 mm, Relay output, 3-wire, Power supply: 20–253 V AC/20–55 V DC, Process temperature range: -20–80 °C, Pressure measurement range: -1–25 bar, Probe material: steel HD-PE insulated, Enclosure material: aluminium, Protection rating IP66, Process connection: R 1, Cable entry: M20 cable glanding
Item number: 106142
- 9 % RRP: 275,00 €
250,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Point level detector, Media: liquid, Output: PNP/3-wire, Process connection: G 1 (316L), Medium density: > 0.7 g/cm³, Power supply: 20–253 V AC/DC, Process temperature range: -40–150 °C, Process pressure range: -1–40 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: M16 valve connector ISO4400
Item number: 106194
- 9 % RRP: 234,00 €
213,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Conductive point level switch, Functions: two-channel fill-level analysis / level / switch delay / two-point control, Switching output: 1 x Relay SPDT, Auxiliary energy: 20–30 V AC/20–60 V DC, Dimensions: 35 x 99 x 102.5 mm, Operating temperature: -20–60 °C, Mounting: DIN 35 rails
Item number: 106166
160,00 €
plus VAT plus dispatch
in stock
Dispatch next working day

Point level sensors - Always the right level!

In automation technology the right sensors are important. Because the detection of measured values is the starting point for controlling industrial processes. Depending on the type of application different sensors have to be used. Point level sensors can be recommended for applications in which levels in tanks have to be monitored and checked.

Point-level sensors in automation technology

Detection of levels means that fluid levels of any kind can be checked. This ensures that for example tanks that are filled in an industrial process do not overflow. Depending on the functionality of the sensor used this measurement can be made without any errors even with strong vibration or other adverse conditions.

Point level sensors are for example needed for:

  • Food industry: filling of products
  • Level monitoring in storage tanks
  • Prevention of dry running of pumps
  • Protection against overflow of lubricants and oils

 

Automation24 offers level sensors from leading manufacturers for a wide range of applications

At Automation24, the online shop for automation technology, you will find level sensors alongside a wide range of other sensor solutions. Renowned manufacturers such as ifm, Endress+Hauser, VEGA and WIKA stand for the highest levels of quality, reliability and operational safety – essential requirements for modern sensor technology.

Various sensor types are available for reliable point level detection in containers, tanks and silos. Whether liquids, pastes or bulk materials, the appropriate measuring principle can be selected to suit the specific application.

Depending on the requirements, point levels can also be monitored using alternative sensor technologies such as level sensors, ultrasonic sensors or capacitive sensors.

Prevent accidental tank overfilling with the right level sensor from Automation24. Browse our range now and find the ideal solution for your application.