Valve plug with open cable end, Protective circuit: Z-diode, Type: A (cubic), Socket depth: 18 mm, Status display: LED yellow, Socket locking: M3, Contacts: 2 + PE, Operating voltage: 24 V AC/DC (± 25 %), Operating current: max. 4A per contact, Wire cross-section: 3 x 0.75 mm², Housing material: PBT, Housing size: 27 x 27 mm, Protection class: IP67, Oil/petrol and chemical resistant, Connection: PVC cable (2 m; CFC/cadmium/silicone and lead-free)
Valve plug with open cable end, Protective circuit: Z-diode, Type: A (cubic), Socket depth: 18 mm, Status display: LED yellow, Socket locking: M3, Contacts: 2 + PE, Operating voltage: 24 V AC/DC (± 25 %), Operating current: max. 4A per contact, Wire cross-section: 3 x 0.75 mm², Housing material: PBT, Housing size: 27 x 27 mm, Protection class: IP67, Oil/petrol and chemical resistant, Connection: PVC cable (5 m; CFC/cadmium/silicone and lead-free)
Valve plug with open cable end, Protective circuit: Z-diode, Type: A (cubic), Socket depth: 18 mm, Status display: LED yellow, Socket locking: M3, Contacts: 2 + PE, Operating voltage: 24 V AC/DC (± 25 %), Operating current: max. 4A per contact, Wire cross-section: 3 x 0.75 mm², Housing material: PBT, Housing size: 27 x 27 mm, Protection class: IP67, Oil/petrol and chemical resistant, Connection: PVC cable (10 m; CFC/cadmium/silicone and lead-free)
Valve plug with open cable end, Protective circuit: Z-diode, Type: Bi (micro), Socket depth: 11 mm, Status display: LED yellow, Socket locking: M3, Contacts: 2 + PE, Operating voltage: 24 V AC (± 20 %)/DC (± 25 %), Operating current: max. 4A per contact, Wire cross-section: 3 x 0.75 mm², Housing material: PBT, Housing size: 28 x 21.5 mm, Material sealing: PUR, Protection class: IP67, Oil/petrol and chemical resistant, Connection: PVC cable (5 m; CFC/cadmium/silicone and lead-free)
Valve plug with open cable end, Type: A (cubic), Socket depth: 18mm, Status display: LED yellow, Socket locking: M3, Contacts: 2 + PE, Operating voltage: 24 V AC/DC (± 25 %), Operating current: max. 4A per contact, Wire cross-section: 3 x 0.75 mm², Housing material: PBT, Housing size: 27 x 27 mm, Protection class: IP67, Oil/petrol and chemical resistant, Connection: PVC cable (10 m; CFC/cadmium/silicone and lead-free)
Valve plug with open cable end, Protective circuit: Z-diode, Type: Bi (micro), PE over cable outlet (180°), Socket depth: 11 mm, Status display: LED yellow, Socket locking: M3, Contacts: 2 + PE, Operating voltage: 24 V AC (± 20 %)/DC (± 25 %), Operating current: max. 4A per contact, Wire cross-section: 3 x 0.75 mm², Housing material: PBT, Housing size: 28 x 21.5 mm, Material sealing: PUR, Protection class: IP67, Oil/petrol and chemical resistant, Connection: PVC cable (5 m; CFC/cadmium/silicone and lead-free)
Valve plug with open cable end, Protective circuit: Z-diode, Type: Bi (micro), Socket depth: 11 mm, Status display: LED yellow, Socket locking: M3, Contacts: 2 + PE, Operating voltage: 24 V AC (± 20 %)/DC (± 25 %), Operating current: max. 4A per contact, Wire cross-section: 3 x 0.75 mm², Housing material: PBT, Housing size: 28 x 21.5 mm, Material sealing: PUR, Protection class: IP67, Oil/petrol and chemical resistant, Connection: PVC cable (2 m; CFC/cadmium/silicone and lead-free)
Valve plug with open cable end, Type: A (cubic), Socket depth: 18 mm, Status display: LED yellow, Socket locking: M3, Contacts: 2 + PE, Operating voltage: 24 V AC/DC (± 25 %), Operating current: max. 4A per contact, Wire cross-section: 3 x 0.75 mm², Housing material: PBT, Housing size: 27 x 27 mm, Protection class: IP67, Oil/petrol and chemical resistant, Connection: PVC cable (2 m; CFC/cadmium/silicone and lead-free)
Valve plug with open cable end, Protective circuit: Z-diode, Type: Bi (micro), Socket depth: 11 mm, Status display: LED yellow, Socket locking: M3, Contacts: 2 + PE, Operating voltage: 24 V AC (± 20 %)/DC (± 25 %), Operating current: max. 4A per contact, Wire cross-section: 3 x 0.75 mm², Housing material: PBT, Housing size: 28 x 21.5 mm, Material sealing: PUR, Protection class: IP67, Oil/petrol and chemical resistant, Connection: PVC cable (10 m; CFC/cadmium/silicone and lead-free)
Valve plug with open cable end, Type: A (cubic), Socket depth: 18mm, Status display: LED yellow, Socket locking: M3, Contacts: 2 + PE, Operating voltage: 24 V AC/DC (± 25 %), Operating current: max. 4A per contact, Wire cross-section: 3 x 0.75 mm², Housing material: PBT, Housing size: 27 x 27 mm, Protection class: IP67, Oil/petrol and chemical resistant, Connection: PVC cable (5 m; CFC/cadmium/silicone and lead-free)
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.