Control systems (427 results) Show all
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
Safety mats

Do you have questions about products or applications? You can always contact our technical support.

Safety mat, Dimensions (L x W x H): 500 x 1,000 x 14 mm, Surface: nubs, Switching pressure (at 80 mm): 150 N, Static load (at 80 mm): 2,000 N, Response time: < 0.25 s, Material: PUR, black, Protection class: IP65
Item number: 107399
435,20 €
plus VAT plus dispatch
in stock
Dispatch next working day
Safety mat, Dimensions (L x W x H): 750 x 1,000 x 14 mm, Surface: nubs, Switching pressure (at 80 mm): 150 N, Static load (at 80 mm): 2,000 N, Response time: < 0.25 s, Material: PUR black, Protection class: IP65

***Shipments weighing over 30 kg or requiring upright transport may be dispatched as freight shipment. In this case, the delivery is excluded from the free delivery offer***
Item number: 107400
576,60 €
plus VAT plus dispatch
in stock
Dispatch next working day
Safety mat, Dimensions (L x W x H): 1,500 x 1,000 x 14 mm, Surface: nubs, Switching pressure (at 80 mm): 150 N, Static load (at 80 mm): 2,000 N, Response time: < 0.25 s, Material: PUR black, Protection class: IP65

***Shipments weighing over 30 kg or requiring upright transport may be dispatched as freight shipment. In this case, the delivery is excluded from the free delivery offer***
Item number: 107402
1.040,70 €
plus VAT plus dispatch
in stock
Dispatch next working day
Safety mat, Dimensions (L x W x H): 1,000 x 1,000 x 14 mm, Surface: nubs, Switching pressure (at 80 mm): 150 N, Static load (at 80 mm): 2,000 N, Response time: < 0.25 s, Material: PUR black, Protection class: IP65

***Shipments weighing over 30 kg or requiring upright transport may be dispatched as freight shipment. In this case, the delivery is excluded from the free delivery offer***
Item number: 107401
718,00 €
plus VAT plus dispatch
currently out of stock - buy now and reserve
Dispatch expected in 15 working days
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Availability alert

Safety mats - operating principle

Safety mats, also known as contact mats, are categorised as tactile sensors, as they detect mechanical movements.

They are used in an industrial setting, for area safeguarding, and prevent unchecked access. When the contact mat is stepped on, a short circuit is triggered. This is detected, the machine movement is stopped, and personal injuries are thus avoided.

Safety mats from ASO Safety Solutions

Manufacturer ASO Safety Solutions specialises in the production of safety sensors, which also include the patented Sentir® mat safety mats. The mats are highly resistant to external physical influences and the textured surface means the mats can be safely walked on.

The safety mats function according to the following principle: an insulating layer separates two conductive plates inside the mat from one another. If the mat is stepped on, the conductive plates touch, and a short circuit occurs. Area safeguarding is thus facilitated, as the mats can be easily joined together, and larger areas can thus be safeguarded. Expanding the area is simple. To do this, only the abutting edges need to be cut using a cutter, and the integrated connectors joined together. Up to ten mats can be joined together, whereby the overall surface area must not exceed 10 m².

Safety mats offer the following advantages:

  • Resistance to external physical effects
  • Textured surface
  • Size customisable by means of series connection
  • Cast ramp rails

 

Safety mats at Automation24 - order online at affordable prices

At Automation24, you can get the Sentir® mat safety mats from ASO Safety Solutions, including the required accessories, at attractive prices. The safety sensors from the Safety Technology product category are available in four different sizes. There are also a wide range of accessories for safety sensors available. Corner connectors and mounting rails are also available for combining multiple mats. If the safety mats are required to withstand heavy loads such as forklift trucks, Automation24 carries ramp rails within its product range.

The safety mats are connected according to the same principle as the safety edges and safety bumpers from ASO Safety Solutions. You can select 4-wire connection (cross-fault detection) whereby the mats can analyse a wide range of safety relays and safety controllers. The other option is a procedure for the bridging of a terminal resistor, developed especially by ASO Safety Solutions. For this, you require a safety relay from ASO and the compatible terminal resistor. With this method, the required cabling work is significantly reduced.

If you prefer contactless area safeguarding, you can use safety scanners.

Take advantage of the affordable prices at Automation24 now and protect your employees and your machines with safety mats from ASO GmbH. If you still have questions, feel free to call us on 0800 24 2011 24. The Automation24 technical experts look forward to receiving your queries.