CEE connector 16 A, 5-pole, Operating voltage: 400 V AC, Cable diameter: 10...21 mm, Terminal capacities: up to 2.5 mm², Ambient temperature: -25...40 °C, Connection: Spring terminals, Protection rating: IP54, QUICK-CONNECT
CEE connector 32 A, 5-pin, Operating voltage: 400 V AC, Cable diameter: 13...29 mm, Terminal capacities: up to 6 mm², Ambient temperature: -25...40 °C, Connection: spring terminals, Protection rating: IP54, QUICK-CONNECT
CEE surface-mounted socket with inclination 16 A, 5-pole, Operating voltage: 400 V AC, Terminal capacity: up to 4 mm², Ambient temperature: -25...40 °C, Connection: spring terminals, Protection rating: IP54
CEE coupling 32 A, 5-pin, Operating voltage: 400 V AC, Cable diameter: 13...29 mm, Terminal capacities: up to 6 mm², Ambient temperature: -25...40 °C, Connection: spring terminals, Protection rating: IP54, QUICK-CONNECT
CEE connector 16 A, 3-pole, Operating voltage: 200...250 V AC, Cable diameter: 8...18 mm, Terminal capacities: up to 2.5 mm², Ambient temperature: -25...40 °C, Connection: Spring terminals, Protection rating: IP54, QUICK-CONNECT
CEE coupling 16 A, 5-pole, Operating voltage: 400 V AC, Cable diameter: 10...21 mm, Terminal capacities: up to 2.5 mm², Ambient temperature: -25...40 °C, Connection: Spring terminals, Protection rating: IP54, QUICK-CONNECT
CEE surface-mounted socket with tilt 16 A, 3-pole, Operating voltage: 200...250 V AC, Terminal capacities: up to 4 mm², Ambient temperature: -25...40 °C, Connection: spring terminals, Protection rating: IP54
CEE wall socket 16 A, 3-pole, Operating voltage: 200...250 V AC, Cable gland: M20, Terminal capacities: up to 4 mm², Ambient temperature: -25...40 °C, Connection: spring terminals, Protection rating: IP44
CEE coupling 16 A, 3-pole, Operating voltage: 200...250 V AC, Cable diameter: 8...18 mm, Terminal capacities: up to 2.5 mm², Ambient temperature: -25...40 °C, Connection: spring terminals, Protection rating: IP54, QUICK-CONNECT
CEE add-on socket with tilt 32 A, 5-pole, Operating voltage: 400 V AC, Terminal capacities: up to 10 mm², Ambient temperature: -25...40 °C, Connection: spring terminals, Protection rating: IP54
CEE connector 16 A, 5-pin, Operating voltage: 200/346...240/415 V AC, Cable diameter: 8...18 mm, Terminal capacities: up to 2.5 mm², Ambient temperature: -25...40 °C, Connection: Spring terminals, Protection rating: IP54, QUICK-CONNECT
CEE connector 63 A, 5-pin, Operating voltage: 400 V AC, Cable diameter: 16...36 mm, Terminal capacities: up to 16 mm², Ambient temperature: -25...40 °C, Connection: Spring terminals, Protection rating: IP44
CEE coupling 63 A, 5-pole, Operating voltage: 400 V AC, Cable diameter: 16...36 mm, Terminal capacities: up to 16 mm², Ambient temperature: -25...40 °C, Connection: Spring terminals, Protection rating: IP54, QUICK-CONNECT
CEE connector 32 A, 5-pin, Operating voltage: 400 V AC, Cable diameter: 8...23 mm, Terminal capacities: up to 6 mm², Ambient temperature: -25...40 °C, Connection: spring terminals, Protection rating: IP54, QUICK-CONNECT
CEE surface-mounted socket with tilt 63 A, 5-pole, Operating voltage: 400 V AC, Terminal capacities: up to 25 mm², Ambient temperature: -25...40 °C, Connection: spring terminals, Protection rating: IP44
CEE surface-mounted socket with tilt 63 A, 5-pole, Operating voltage: 400 V AC, Terminal capacities: up to 25 mm², Ambient temperature: -25...40 °C, Connection: spring terminals, Protection rating: IP54
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.