Safety edges

Do you have questions about products or applications? You can always contact our technical support.

Configurable
Safety edge, Dimensions (W x H): 35 x 85 mm, Actuation force at 100 mm/s: 32.7 N, Response range at 100 mm/s: 6 mm, Overtravel at 400 N and 100 mm/s: 58.5 mm, Mounting foot: Clip foot, Material: TPE

***The safety edge is individually tailored and manufactured specifically for you, and is therefore excluded from exchange.***
Item number: 500036
from 74,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Safety edge, Dimensions (W x H): 35 x 55 mm, Actuation force at 100 mm/s: 66.1 N, Response range at 100 mm/s: 7.9 mm, Overtravel at 400 N and 100 mm/s: 27.5 mm, Mounting foot: T-foot, Material: TPE

***The safety edge is individually tailored and manufactured specifically for you, and is therefore excluded from exchange.***
Item number: 500040
from 69,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Safety edge, Dimensions (W x H): 25 x 45 mm, Actuation force at 100 mm/s: 53.9 N, Response range at 100 mm/s: 7.7 mm, Overtravel at 400 N and 100 mm/s: 22,7 mm, Mounting foot: T-foot, Material: TPE

***The safety edge is individually tailored and manufactured specifically for you, and is therefore excluded from exchange.***
Item number: 500039
from 66,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Safety edge, Dimensions (W x H): 25 x 30 mm, Actuation force at 100 mm/s: 41.5 N, Response range at 100 mm/s: 5 mm, Overtravel at 400 N and 100 mm/s: 15 mm, Mounting foot: T-foot, Material: TPE

***The safety edge is individually tailored and manufactured specifically for you and is therefore excluded from exchange.***
Item number: 500038
from 66,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Safety edge, Dimensions (W x H): 15 x 25 mm, Actuation force at 100 mm/s: 52.9 N, Response range at 100 mm/s: 5.2 mm, Overtravel at 400 N and 100 mm/s: 7.8 mm, Mounting foot: T-foot, Material: TPE

***The safety edge is individually tailored and manufactured specifically for you, and is therefore excluded from exchange.***
Item number: 500037
from 64,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.

Safety edges, for the protection of people and machines

Safety edges are used for the safeguarding of closing edges at pinch and shear points. These are categorised among the tactile sensors within the Safety Sensors product category. Here, pressure-sensitive sensors are used, and as soon as physical resistance is detected, the movement stops. Thus, accidents and damage to machinery can be avoided. Safety edges, also known as safety contact strips, are used with automated gates, machines, handling equipment, and platform elements.

What sets the safety edges from manufacturer ASO Safety Solutions apart?

The manufacturer ASO Safety Solutions is a specialist in the field of safety sensors, and its patented Sentir® edge safety edges are characterised by their high quality and wide range of variants.

The safety edges from ASO Safety Solutions offer the following advantages:

  • Quick stopping of the machines thanks to a short control path
  • Different height profiles, whereby the run-on distance can be adjusted
  • Series connection of up to 5 safety edges possible

The safety edges feature a chamber-in-chamber system. As such, the interior circuit is protected against external influences. The system functions by means of the closed-circuit principle. This means that as soon as the safety edge is touched, a short circuit is triggered inside the strip. This is detected and triggers the stopping of the movement. The run-on chamber compensates for the kinetic energy, i.e., the movement energy, of the machines and systems.

 

Individually configurable safety edges at Automation24

At Automation24, within the Safety Technology product category, you can purchase a selection of safety edges from ASO Safety Solutions online.

You can also avail of a special service and order custom safety edges using the configurator. Simply enter your required lengths. Prior to shipping, the safety edge will be cut to size according to your specifications. On top of this, the strips are sealed by installing, the contact connector and fitting the end caps. For optimal connection, you can choose between various cable routing lengths. Finally, checks to ensure functionality are performed and logged. On request, you can also order the compatible aluminium profile.

It is possible to connect safety edges of two different types. One method is the industry-standard 4-wire connection, also known as cross-circuit detection. This works with a wide range of safety relays and safety controllers. The alternative option has been especially developed by ASO Safety Solutions. The advantage here lies in the reduced level of wiring work required. To this end, a safety relay and a suitable terminal resistor are required, which can be found among the accessories for safety sensors. Both versions can also be used with the safety mats and safety bumpers from ASO Safety Solutions.

Order ASO safety edges that are tailored to your own personal needs now and safeguard your employees. There is no need to send a query via email - with the help of the configurator, you can conveniently order safety edges online. Configure your custom product now!