Enclosure accessories


Enclosure accessories for simple installation

Enclosures can be used in a variety of applications in industry. To ensure easy integration of enclosures in industrial processes, correct fastening and a simple installation of the components has to be ensured. This is guaranteed by the suitable enclosure accessories.

FIBOX enclosure accessories for more options

There is a large range of accessories for FIBOX enclosures such as:

Using the optional accessories the enclosures can be reliably fastened and the units can be quickly and easily mounted. Furthermore the scope of applications can be extended by the suitable accessories.

 

FIBOX enclosure accessories are available at Automation24

At Automation24 you can buy the respective enclosure accessories from the field of enclosures. Accessories such as mounting plates, for example FIBOX MIV 300 - 5514585, are as indispensable for fast mounting as wall fastening lugs for fixing wall mounting lugs. Optional mounting frames such as FIBOX DRS ARCA 304021 - 8120794 ensure easy height adjustment and mounting of components in ARCA wall mounting cabinets. Using mounting kits such as FIBOX PMK ARCA 20 - 8120840 mounting on poles can likewise be ensured. Furthermore you find inner doors and locking inserts suitable for the cabinets at Automation24.

Do not jeopardise the reliability and protection of your application. Buy the suitable accessories for your FIBOX enclosure now. You only get top quality at low prices here at Automation24.