Siemens Arc Fault Detection Devices

Perfect protection knows no compromise

Arc fault protection devices are highly recommended and preemptively protect materials and especially personnel against injury. In our product range, we offer the high-quality series 5SV6 arc fault circuit breakers from Siemens that guarantee you the best possible safety. You can find out why arc fault protection is now highly recommended and why the new Siemens series offers the perfect protection for you here.


Siemens Arc fault protection devices

Complete safety: Protection against short circuit and overload!

New Generation of Arc Fault Detection Devices

5SV6 Series – Product-Highlights


Complete safety: Protection against short circuit and overload!

In Europe, more than two million fires are reported annually. Of these, more than a third are due to dangerous defects in electrical installations. Billions of dollars of fire damage, thousands of injured and even dead are the terrible result. That is why arc fault detection devices (AFDD) are now highly recommended in many applications!

With the publication of the 18th edition of BS 7671 effective January 1st 2019, the installation of arc fault protection devices in Great Britain is highly recommended for many locations such as sleeping and recreation rooms in day-care centers, retirement homes, barrier-free apartments, buildings made of combustible building materials, e.g. wooden houses, fire-endangered premises and buildings with irreplaceable goods. The installation of arc fault detection devices according to IEC 60364-4-42 is also recommended internationally.

Comparison: 2nd generation AFDD vs. new arc fault circuit breakers

Comparison: 2nd generation AFDD vs. new arc fault circuit breakers

New Generation of Arc Fault Detection Devices

With the 5SV6 series, Siemens is presenting the new and technically advanced protection components for preventive arc fault protection in electrical installations.

The arc fault detection device combines the function of the second generation AFDD along with the function of a miniature circuit breaker in only one pitch unit (TE) and is therefore the smallest arc fault detection device in the world.

In previous installations, it was always necessary to provide two pitch units per circuit for this solution. The new 5SV6 thus significantly reduces the space required for new installations and enables standard-compliant expansion of existing systems. With the simple replacement of a normal circuit breaker, the protection for existing circuits can be significantly increased.

5SV6 Series – Product-Highlights

50% space savings compared to older solutions

Easy to retrofit for existing systems

Higher system availability

New busbar concept

1000 V ISO test without disconnecting the conductor

To the Arc Fault Detection Devices

New: 5SV6 arc fault detection circuit breaker (right) and 5SV1 FI/LS (left) from Siemens

New: 5SV6 arc fault detection circuit breaker (right) and 5SV1 FI/LS (left) from Siemens

The new Siemens 5SV6 arc fault circuit breakers provide the ideal preventative protection against short circuits and overloads. Protect yourself as well as your machines and systems today — order arc fault circuit breakers at the best prices at Automation24 today! Please feel free to contact us if you have any questions about the new series. We are here for you and are happy to help!