SIRIUS ACT from Siemens – high-performance control and signalling devices

Reliable, stylish and high-performance: from pushbuttons to indicator lights

You shouldn't make any compromises when initiating commands as well as when reporting system and process statuses. Only precise and reliable control and signalling devices guarantee the longevity and smooth functionality of your machinery and systems. Here you can find out why the products of the new SIRIUS ACT series from Siemens not only meet these requirements, but also exceed them!


Siemens arc fault detection devices (AFDD)

SIRIUS ACT design devices from Siemens: Control and signal in style

SIRIUS ACT control and signalling devices – strong product features as well as time-saving installation

Further advantages thanks to the flexible communication connection

SIRIUS ACT ID key-operated switches: Access protection for your systems against unauthorised persons

SIRIUS ACT – ordering made easy

Video summary: SIRIUS ACT design, installation and ID key-operated switches in focus


Briefly introduced – SIRIUS ACT convinces you with the following product features

Attractive & high-quality design (metal/flush mount)

Robust thanks to high media resistance and protection rating IP69K

Less wiring effort with IO-Link or PROFINET connection

Reduced storage and installation effort for complete or compact devices

ID key-operated switches with optimised authorisation management

Extensive diagnostic and parameterisation options via TIA-Portal

Easy and safe installation thanks to anti-twist protection and snap mechanism

To the SIRIUS ACT products

SIRIUS ACT short facts

SIRIUS ACT design devices from Siemens: Control and signal in style

While conventional control and signalling devices often focus on the functions, Siemens has also opted to feature their design. Control and signalling is also possible with style – from the pushbutton to the indicator light. This is proven by the new aesthetic control and signalling devices of the SIRIUS ACT series from the manufacturer, which are made of high-quality materials. Design series such as high-gloss metal and flush metal, matte in various bright colours provide for numerous combination options.

SIRIUS ACT control and signalling devices are not just real eye-catchers. You upgrade the entire appearance of your machinery and systems and contribute to system distinction. But SIRIUS ACT control and signalling devices not only offer an elegant look, they also belong to the top league in terms of performance! You will not want to miss out on this series.

SIRIUS ACT robust & resistant e.g. against aggressive substances

SIRIUS ACT robust & e.g. resistant against aggressive substances

SIRIUS ACT control and signalling devices – strong product features as well as time-saving installation

SIRIUS ACT control and signalling devices from Siemens are characterised by their high durability and robustness. The versions with continuous protection up to IP69K offer high temperature, water and dust resistance and are suitable for use in harsh industrial environments. The components easily withstand high-pressure cleaning processes and can therefore also be used in the food industry as well as beverage and tobacco industries. The high media resistance of the control and signalling devices, for example against alkalis, aggressive vapors or oils, also benefits this.

The tight fit of the modules also contributes to the fact that the new control and signalling devices are insensitive to mechanical stress and under extreme conditions reliably operate. The optimal fit is guaranteed by the safe installation. Thanks to the arrow-on-arrow marking, incorrect insertion can almost be ruled out. In addition, the module slots engage audibly when the modules are used and acoustically confirm the correct installation. The special anti-twist protection enables easy installation in an inclined position or in a wide range. In addition, the installation is easy and time-saving. Since the actuator does not have to be held up during installation, SIRIUS ACT components can be installed with one hand and without special tools.

SIRIUS ACT: Time-saving installation

SIRIUS ACT is easy to install thanks to the secure anti-twist protection

Comparison: SIRIUS ACT: Even more control over your machines e.g. thanks to PROFINET connection

SIRIUS ACT: Even more control over your machines e.g. thanks to PROFINET connection

Further advantages thanks to the flexible communication connection

As described, SIRIUS ACT makes installations considerably easier. In addition, the new series can save you a complex wiring effort. In addition to standard wiring via screw or spring-loaded technology, you can also connect the control and signalling devices directly to the controller (PLC) in the field or control cabinet via IO-Link or PROFINET. In this way, sources of error can be excluded.

The integration in the TIA portal also contributes to the reduction of error sources, which allows you to carry out simple engineering. Extensive diagnostic or parameterisation options can thus be used. Thanks to the option handling, more flexible system planning is possible – even during ongoing operation.

SIRIUS ACT ID key-operated switches: Access protection for your systems against unauthorised persons

If you think it can’t be safer, you should discover the ID key-operated switches. Only authorised persons who have a coloured key can operate the switches. Behind each coloured key there are factory-coded authorisations. In this way, you optimise your access systems and authorisation management for groups or individuals and keep unauthorised persons away from your systems.

SIRIUS ACT – ordering made easy

If your need for control and signalling devices is foreseeable, the complete devices prove to be particularly practical. With just one order number you receive all three necessary components of a functional unit. In the case of complete and compact devices with integrated electronics, the storage and installation effort is also significantly reduced.

Thanks to the modular design, you can also order actuators, holders and LED contact modules separately and at the same time benefit from the maximum flexibility of possible combinations. The individual modules can also be daisy-chained. Specifically, this means that three modules can be connected side by side and two contact modules can be connected in series without effort.


Video summary: SIRIUS ACT design, installation and ID key-operated switches in focus

SIRIUS ACT: Design knows no limits

Time-saving installation of SIRIUS ACT control and signalling devices

SIRIUS ACT ID key-operated switches enable clever authorisation management


The high-performance SIRIUS ACT control and signalling devices from Siemens optimise the safety and durability of your machinery and systems not only in style, but also particularly easily and reliably! Discover the high-quality at the best price for yourself today!

Do you still have the predecessor series from Siemens and would you like to upgrade to SIRIUS ACT? We will be happy to help you with that too – contact us today!