Industrial Ethernet


Unmanaged Ethernet Switches for the Efficient Creation of Networks

The globally active manufacturer HARTING aims to increase customer benefits and unmanaged Ethernet switches offer a particularly advantageous solution. Thanks to the unmanaged Ethernet switches, networks can expand efficiently and communication between different devices such as control and PC are made easy via plug and play.

Unmanaged Ethernet SWITCHES: wide range of applications and quick installation

The industrial-grade Ethernet switches Ha-VIS eCon have grown to meet many different challenges and are suitable for different applications. They are used, for example in the following areas:

  • Automation Technology
  • Machine production
  • Robotics
  • Transportation technology
  • Solar energy
  • Windenergie
  • Shipbuilding

In industrial automation, Ethernet switches are used in particular for the networking of control and control networks. In the field of video surveillance, they serve to perform data collection as well as for supplying power.

Unmanaged Ethernet switches are not only versatile but also fast to install. All switches thanks to integrated DIN rail mounting can be easily installed, saving time and money.

 

HARTING Ethernet switches at the best price in the range of Automation24

At Automation24 there are HA-VIS eCon Ethernet Switches in Fast Ethernet or Full Gigabit versions with up to 10 Ethernet ports currently available. They work in a temperature range from 0 °C to + 55 °C and thanks to Power over Ethernet (PoE/PoE+) transfer not only data but also power particularly efficiently. In the category Industrial Ethernet you can choose unmanaged Ethernet switches between the 2000 and 3000 series. The Ha-VIS eCon 3000 switches due to their extremely slim design are ideally suitable for applications with limited installation space. Thanks to its flat design the Ha-VIS eCon 2000 series is installed easily into control cabinets even with minimum installation depths available.

Build your Ethernet network efficiently with Ha-VIS eCon Ethernet Switches from HARTING. Order now and enjoy the top prices at Automation24, your single source online shop for automation technology!