Base module SL7 with 100 mm aluminium tube and plastic foot, Horizontal mounting, Includes cover, Max. 5 modules, 70 mm diameter, Colour: black, Spring-loaded terminals
LR5 base unit, Diameter: 50 mm, Operating voltage: 24 V DC, Mounting: direct mounting, Protection class: IP65, Colour: silver, Height: 111 mm, Ambient temperature: -20-50°C, Connection: spring-loaded terminals
LR5 base unit, Diameter: 50 mm, Operating voltage: 24 V DC, Mounting: direct mounting, Protection class: IP65, Colour: white, Height: 111 mm, Ambient temperature: -20-50°C, Connection: spring-loaded terminals
Basic module, Diameter: 70 mm, Up to 5 modules, Operating voltage: 24 V AC/DC, Protection rating: IP66, Colour: dark grey, Ambient temperature: -25...60 °C
LR6 base unit, Diameter: 60 mm, Operating voltage: 5 V DC via USB 2.0, Operating system: Windows 8.1 (excluding Windows 8RT/8.1RT) - Windows®10 - Linux, Colour: white, Protection rating: IP65
LR7 base unit, Diameter: 70 mm, Operating voltage: 24 V DC, Mounting: direct mounting, Protection class: IP65, Colour: white, Height: 111 mm, Ambient temperature: -20-50°C, Connection: spring-loaded terminals
Base module SL7 with 100 mm aluminium tube and banjo bolt, Horizontal mounting, Includes cover, Max. 5 modules, 70 mm diameter, Colour: black, Spring-loaded terminals
Basic module, Diameter: 70 mm, Up to 5 modules, Operating voltage: 110...240 V AC, Protection rating: IP66, Colour: dark grey, Ambient temperature: -25...60 °C
Basic module, Diameter: 70 mm, M12 connection, Up to 4 modules, Operating voltage: 24 V AC/DC, Protection rating: IP66, Colour: dark grey, Ambient temperature: -25...60 °C
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
LR7 base unit, Diameter: 70 mm, Operating voltage: 24 V DC, Mounting: direct mounting, Protection class: IP65, Colour: white, Height: 99 mm, Ambient temperature: -20-50°C, Connection: spring-loaded terminals
LR5 base unit, Diameter: 50 mm, Operating voltage: 24 V DC, Mounting: direct mounting, Protection class: IP65, Colour: white, Height: 99 mm, Ambient temperature: -20-50°C, Connection: spring-loaded terminals
LR7 base unit, Diameter: 70 mm, Operating voltage: 24 V DC, Mounting: direct mounting, Protection class: IP65, Colour: silver, Height: 99 mm, Ambient temperature: -20-50°C, Connection: spring-loaded terminals
7LR5 base unit, Diameter: 70 mm, Operating voltage: 24 V DC, Mounting: direct mounting, Protection class: IP65, Colour: black, Height: 111 mm, Ambient temperature: -20-50°C, Connection: spring-loaded terminals
LR7 base unit, Diameter: 70 mm, Operating voltage: 24 V DC, Mounting: direct mounting, Protection class: IP65, Colour: silver, Height: 111 mm, Ambient temperature: -20-50°C, Connection: spring-loaded terminals
LR5 base unit, Diameter: 50 mm, Operating voltage: 24 V DC, Mounting: direct mounting, Protection class: IP65, Colour: black, Height: 111 mm, Ambient temperature: -20-50°C, Connection: spring-loaded terminals
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.