Rotary paddle point level switch, Max. probe length: 300 mm with shaft/ 2,000 mm with rope extension, Power supply: 230 V AC/115 V AC/24 V AC/20–28 V DC, Minimum density of medium: 80 g/l, Process pressure range: 0.5–2.5 bar, Process temperature range: -20–80°C, Protection rating: IP66
Rotary paddle point level switch, Media: solid, Wave, Relay output, Process pressure range: 0.5–1.5 bar, Process temperature range: -20–80 °C, Sensor length: 75 mm, Supply voltage: 4–230 V AC, Process connection: G 1 1/2, Minimum density of medium: 80 g/l, Enclosure material: PC, Current meter material: stainless steel, External thread material: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5, For non-hazardous areas
Rotary paddle point level switch, Media: solids, relay output, shaft, Process pressure range: 0.5...2.5 bar, Process temperature range: -20...80 °C, Sensor length: 300 mm, supply voltage: 230 V AC, Process connection: G 1 1/2, Minimum density of medium: 80 g/l, Enclosures material: PC, measuring paddle material: stainless steel, external thread material: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5
Rotary paddle point level switch, Media: solid, Wave, Relay output, Process pressure range: 0.5–1.5 bar, Process temperature range: -20–80 °C, Sensor length: 75 mm, Supply voltage: 20–28 V DC, Process connection: G 1 1/2, Minimum density of medium: 80 g/l, Enclosure material: PC, Current meter material: stainless steel, External thread material: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5, For non-hazardous areas
Rotary paddle point level switch, Media: solid, Relay output, Wave, Process pressure range: 0.5–1.5 bar, Process temperature range: -20–80 °C, Sensor length: 75 mm, Supply voltage: 20–28 V DC, Process connection: G 1 1/2, Minimum density of medium: 80 g/l, Enclosure material: PC, Current meter material: stainless steel, External thread material: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5, ATEX approval
Rotary paddle point level switch, Media: solid, Relay output, Wave, Process pressure range: 0.5–1.5 bar, Process temperature range: -20–80 °C, Sensor length: 100 mm, Supply voltage: 20–28 V DC, Process connection: G 1 1/2, Minimum density of medium: 80 g/l, Enclosure material: PC, Current meter material: stainless steel, External thread material: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5, For non-hazardous areas
Rotary paddle point level switch, Media: Solids, Relay output, Shaft, Process pressure range: 0.5...2.5 bar, Process temperature range: -20...80 °C, Sensor length: 200 mm, Supply voltage: 20...28 V DC, Process connection: G 1 1/2, Minimum density of media: 80 g/l, Material enclosures: PC, Material measuring paddle: Stainless steel, Material external thread: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5, ATEX approval
Rotary paddle point level switch, Media: solid, Relay output, Wave, Process pressure range: 0.5–1.5 bar, Process temperature range: -20–80 °C, Sensor length: 100 mm, Supply voltage: 4–230 V DC, Process connection: G 1 1/2, Minimum density of medium: 80 g/l, Enclosure material: PC, Current meter material: stainless steel, External thread material: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5, ATEX approval
Rotary paddle point level switch, Media: Solids, Relay output, Shaft, Process pressure range: 0.5...2.5 bar, Process temperature range: -20...80 °C, Sensor length: 200 mm, Supply voltage: 20...28 V DC, Process connection: G 1 1/2, Minimum medium density: 80 g/l, Material enclosures: PC, Material measuring paddles: Stainless steel, Material external thread: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5
Rotary paddle point level switch, Media: solids, relay output, cable can be shortened, Process pressure range: 0.5...2.5 bar, Process temperature range: -20...80 °C, Sensor length: 2000 mm (can be shortened), supply voltage: 230 V AC, Process connection: G 1 1/2, Minimum density of medium: 80 g/l, material of enclosures: PC, material of measuring paddle: stainless steel, material of external thread: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5
Rotary paddle point level switch, Media: Solids, Relay output, Shaft, Process pressure range: 0.5...2.5 bar, Process temperature range: -20...80 °C, Sensor length: 100 mm, Supply voltage: 20...28 V DC, Process connection: G 1 1/2, Minimum medium density: 80 g/l, Material enclosures: PC, Material measuring paddles: Stainless steel, Material external thread: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5
Rotary paddle point level switch, Media: Solids, Relay output, Shaft, Process pressure range: 0.5...2.5 bar, Process temperature range: -20...80 °C, Sensor length: 200 mm, Supply voltage: 230 V AC, Process connection: NPT 1 1/2, Minimum medium density: 80 g/l, Material enclosures: PC, Material measuring blade: Stainless steel, Material external thread: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5
Rotary paddle point level switch, Media: solid, Relay output, Wave, Process pressure range: 0.5–1.5 bar, Process temperature range: -20–80 °C, Sensor length: 200 mm, Supply voltage: 4–230 V DC, Process connection: G 1 1/2, Minimum density of medium: 80 g/l, Enclosure material: PC, Current meter material: stainless steel, External thread material: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5, ATEX approval
Rotary paddle point level switch, Media: solid, Relay output, Wave, Process pressure range: 0.5–1.5 bar, Process temperature range: -20...80 °C, Sensor length: 75 mm, Supply voltage: 4–230 V AC, Process connection: G 1 1/2, Minimum density of medium: 80 g/l, Enclosure material: PC, Current meter material: stainless steel, Protection rating: IP66, Cable entry: 2 x M20 x 1.5, ATEX approval
Rotary paddle point level switch, Media: solid, Relay output, wave, Process pressure range: 0.5-2.5 bar, Process temperature range: -20-80 °C, Sensor length: 300 mm, Supply voltage: 4-230 V DC, Max. output current: 3 A, Process connection: NPT 1 1/2 external thread/PBT, Minimum density of medium: 80 g/l, Enclosure material: PC, Current meter material: stainless steel, External thread material: stainless steel, Protection rating: IP66, Cable entry: 2 x M20 x 1.5
Rotary paddle point level switch, Media: solid, Relay output, Cable, Process pressure range: 0.5–1.5 bar, Process temperature range: -20–80 °C, Sensor length: 2,000 mm, Supply voltage: 4–230 V DC, Process connection: G 1 1/2, Minimum density of medium: 80 g/l, Enclosure material: PC, Current meter material: stainless steel, External thread material: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5, ATEX approval
Rotary paddle point level switch, Media: solid, Relay output, Wave, Process pressure range: 0.5–1.5 bar, Process temperature range: -20–80 °C, Sensor length: 100 mm, Supply voltage: 20–28 V DC, Process connection: G 1 1/2, Minimum density of medium: 80 g/l, Enclosure material: PC, Current meter material: stainless steel, External thread material: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5, ATEX approval
Rotary paddle point level switch, Media: solids, relay output, shaft, Process pressure range: 0.5...2.5 bar, Process temperature range: -20...80 °C, Sensor length: 200 mm, supply voltage: 230 V AC, Process connection: G 1 1/2, Minimum density of medium: 80 g/l, Enclosures material: PC, measuring paddle material: stainless steel, external thread material: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5
Rotary paddle point level switch, Hinged measuring paddle, Media: Solids, Relay output, Shaft, Process pressure range: 0.5...2.5 bar, Process temperature range: -20...80 °C, Sensor length: 100 mm, Supply voltage: 20...28 V DC, Process connection: G 1 1/2, Minimum density of media: 80 g/l, Material enclosures: PC, Material measuring paddle: Stainless steel, Material external thread: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5, ATEX approval
Rotary paddle point level switch, Media: solids, Relay output, Cable can be shortened, Process pressure range: 0.5...2.5 bar, Process temperature range: -20...80 °C, Sensor length: 2000 mm (can be shortened), Supply voltage: 20...28 V DC, Process connection: G 1 1/2, Minimum density of media: 80 g/l, Material enclosures: PC, Material Sensor length: stainless steel, Material external thread: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5, ATEX approval
Rotary paddle point level switch, Media: Solids, Relay output, Rope, Process pressure range: 0.5...2.5 bar, Process temperature range: -20...80 °C, Sensor length: 2,000 mm (can be shortened), Supply voltage: 20...28 V DC, Output current max.: 6 A, Process connection: NPT 1 1/2, Minimum medium density: 80 g/l, Material of enclosures: PC, Material of measuring blade: Stainless steel, Material of external thread: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5, ATEX approval
Rotary paddle point level switch, Media: Solids, Relay output, Shaft, Process pressure range: 0.5...2.5 bar, Process temperature range: -20...80 °C, Sensor length: 120 mm, Supply voltage: 20...28 V DC, Process connection: G 1 1/2, Minimum density of media: 80 g/l, Material enclosures: PC, Material measuring paddle: Stainless steel, Material external thread: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5, ATEX approval
Rotary paddle point level switch, Hinged measuring paddle, Media: Solids, Relay output, Shaft, Process pressure range: 0.5...2.5 bar, Process temperature range: -20...80 °C, Sensor length: 75 mm, Supply voltage: 20...28 V DC, Process connection: G 1 1/2, Minimum density of media: 80 g/l, Material enclosures: PC, Material measuring paddle: Stainless steel, Material external thread: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5, ATEX approval
Rotary paddle point level switch, Media: solid, Relay output, Wave, Process pressure range: 0.5–1.5 bar, Process temperature range: -20–80 °C, Sensor length: 120 mm, Supply voltage: 230 V AC, Process connection: G 1 1/2, Minimum density of medium: 80 g/l, Enclosure material: PC, Current meter material: stainless steel, External thread material: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5, ATEX approval
Rotary paddle point level switch with protection cover, Media: solid, Relay output, Wave, Process pressure range: 0.5–1.5 bar, Process temperature range: -20–80 °C, Sensor length: 100 mm, Supply voltage: 4–230 V AC, Process connection: G 1 1/2, Minimum density of medium: 80 g/l, Enclosure material: PC, Current meter material: stainless steel, External thread material: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 8 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.