SALE - Industrial communication technology

Anybus Wireless Bolt, Bluetooth® or WLAN (2.4 GHz), Industrial-Ethernet-Protocol: BACnet/IP; PROFINET; EtherNet/IP; Modbus-TCP; TCP/IP and UDP, Max. Range: 100 m, Protection rating: IP67 (outside machine); IP21 (inside machine), Mounting: Hole diameter 50.5 mm, Connection: Included connectors (2x9p; 3.5 mm; Phoenix DFMC 1.5/9-ST-3.5; PUSH IN spring connection)
Item number: 103798
228,67 €
plus VAT plus dispatch
in stock
Dispatch next working day
Unmanaged industrial Ethernet switch, Fast Ethernet, 10/100 Mbit/s, Ports: 2 x RJ45 + 3 x SC Multimode Duplex, Voltage range: 12-28 V AC/12-36 V DC, Operating temperature: -40–70 °C, Protection rating: IP30, Enclosure material: anodized aluminium/stainless steel, Carrier rail mounting
Item number: 105563
100,80 €
plus VAT plus dispatch
in stock
Dispatch next working day
Wireless BOLT Serial, Bluetooth® or WLAN (2.4 GHz), Industrial Ethernet protocols: BACnet/IP; PROFINET; EtherNet/IP; Modbus-TCP; TCP/IP and UDP, Max. Range: 100 m, Interfaces: RS-232/RS-485, Protection class: Hood IP66/IP67; base IP21, Mounting: Hole diameter 50.5 mm, Colour: Black, Connection: Incl. connector (2 x 9 p; 3.5 mm; Phoenix DFMC 1.5/9-ST-3.5; push-in spring connection)
Item number: 106992
228,94 €
plus VAT plus dispatch
in stock
Dispatch next working day
Wireless Cable Kit, range: 400 m, antennas: 3 internal antennas, enclosure material: PC/ABS, protection class: IP65, mounting: 2 screws (Ø 4 mm), connections: 1 x M12 4-pin D-coded/1 x M12 5-pin A-coded, interfaces: Ethernet/WLAN/Bluetooth, Scope of delivery: 2 x Anybus Wireless Bridge II with integrated antenna; 2 x Ethernet cable 2 m, M12 + open cable end; 2 x "Click Mount" RJ45 Ethernet connections; 2 x supply cable 2 m, M12 + open cable end
Item number: 106991
- 15 % RRP: 1.000,00 €
850,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Network cable, straight M12 female/free cable end, CAT 5, PROFINET/EtherCAT, 4-pole, SPEEDCON, Shielded, Colour: Green (RAL 6018), Length: 10 m, 100 Mbit/s, Outer jacket: PVC, Cable structure 1 x 4 x AWG22/7; SF/TQ, Cable outside diameter: 6.5 mm
Item number: 104087
- 50 % RRP: 79,70 €
39,90 €
plus VAT plus dispatch
few in stock
Dispatch next working day
PoE Injector, Input voltage: 100...240 V AC, Output voltage: 56 V, Protection class: IP21, Mounting: Wall mounting with screws, Connection: Universal plug, Interfaces: 1 x RJ45 Ethernet port inputs/1 x RJ45 Ethernet ports with P.S.E. output, Dimensions (W x H x D): 75 x 125 x 38 mm
Item number: 106989
- 47 % RRP: 311,00 €
165,83 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Wireless SUNBOLT Serial, Bluetooth® or WLAN (2.4 GHz), Industrial Ethernet protocols: BACnet/IP; PROFINET; EtherNet/IP; Modbus-TCP; TCP/IP and UDP, Max. Range: 100 m, Interfaces: RS-232/RS-485, Protection class: Hood IP66/IP67; base IP21, Mounting: Hole diameter 50.5 mm, Colour: White, Connection: Incl. connector (2 x 9 p; 3.5 mm; Phoenix DFMC 1.5/9-ST-3.5; push-in spring connection)
Item number: 106993
228,94 €
plus VAT plus dispatch
in stock
Dispatch next working day
Wireless BOLT IoT, Protocols: TCP/UDP, 4G LTE Cat-M1/NB-IoT; Fallback 2G GPRS/EDGE, Interfaces: RJ45, Protection class: Hood IP66/IP67; base IP21, Mounting: Hole diameter 50.5 mm, Colour: Black, Connection: Screw terminals
Item number: 106994
279,68 €
plus VAT plus dispatch
in stock
Dispatch next working day