Outdoor humidity sensor with sensor probe, 3-wire, Humidity measuring range: 0-100 % r. F., Temperature measuring range: -30-70 °C, Measuring principle: Capacitive, Output signal: 4-20 mA, Apparent ohmic resistance for analogue output: 50-500 Ohm, Response time for r. F.: 8 Sec. (63% at condensation), Probe material: Stainless steel, Probe dimensions: 12 x 75 mm, Housing material: PA 6, Colour: Grey (RAL 9010), Housing dimensions: 75 x 69 x 44 mm, Protection rating: IP65, Connection: M12 connector
Outdoor humidity sensor with sensor probe, 3-wire, Humidity measuring range: 0-100 % r. F., Temperature measuring range: -30-70 °C, Measuring principle: Capacitive, Output signal: 0-10 V, Load for analogue output: 10-100 kOhm, Response time for r. H.: 8 Sec. (63% at condensation), Probe material: Stainless steel, Probe dimensions: 12 x 75 mm, Housing material: PA 6, Colour: Grey (RAL 9010), Housing dimensions: 75 x 69 x 44 mm, Protection rating: IP65, Connection: M12 connector
Room humidity sensor with display, 4 selectable preset ranges, Humidity measuring range: 0-100 % r. F., Temperature measuring range: -30-50 °C, Measuring principle: Capacitve, Power supply: 12 (20)-34 V AC/DC (relay), Output signal: 0-10 V, Load for analogue output: 10-100 kOhm, Response time for r. F.: 8 Sec. 63% at condensation), Housing material ABS, Colour: Grey (RAL 9010), Housing dimensions: 87.5 x 87.5 x 30 mm, Protection rating: IP30, Connection: Screw terminals (1.5 mm²)
Room humidity sensor, 4 selectable preset ranges, Humidity measuring range: 0-100 % r. F., Temperature measuring range: -30-50 °C, Measuring principle: Capacitve, Power supply: 12 (20)-34 V AC/DC (relay), Output signal: 4-20 mA, Apparent ohmic resistance for analogue output: 50-500 Ohm, Response time for r. F.: 8 Sec. 63% at condensation), Housing material ABS, Colour: Grey (RAL 9010), Housing dimensions: 87.5 x 87.5 x 30 mm, Protection rating: IP30, Connection: Screw terminals (1.5 mm²)
Outdoor humidity sensor with sensor probe and display, 3-wire, Humidity measuring range: 0-100 % r. F., Temperature measuring range: -30-70 °C, Measuring principle: Capacitive, Output signal: 4-20 mA, Apparent ohmic resistance for analogue output: 50-500 Ohm, Response time for r. F.: 8 Sec. (63% at condensation), Probe material: Stainless steel, Probe dimensions: 12 x 75 mm, Housing material: PA 6, Colour: Grey (RAL 9010), Housing dimensions: 75 x 69 x 44 mm, Protection rating: IP65, Connection: M12 connector
Humidity sensor with LCD display, Analogue outputs: 2, Digital outputs: 2, Measurement range for humidity: 0-100% r. H., Measurement range for temperature: -40-100°C, Supply voltage: 12-30 V DC, Sensor length: 55.7 mm, Sensor diameter: 13.5 mm, Interfaces: RS-485/USB, Enclosure dimensions (W x H x D): 100.3 x 80 x 45.1 mm, Enclosure material: ABS/Polycarbonate, Enclosure protection class: IP65/sensor IP30
Outdoor humidity sensor with sensor probe and display, 3-wire, Humidity measuring range: 0-100 % r. F., Temperature measuring range: -30-70 °C, Measuring principle: Capacitive, Output signal: 0-10 V, Load for analogue output: 10-100 kOhm, Response time for r. F.: 8 Sec. (63% at condensation), Probe material: Stainless steel, Probe dimensions: 12 x 75 mm, Housing material: PA 6, Colour: Grey (RAL 9010), Housing dimensions: 75 x 69 x 44 mm, Protection rating: IP65, Connection: M12 connector
Room humidity sensor, 4 selectable preset ranges, Humidity measuring range: 0-100 % r. F., Temperature measuring range: -30-50 °C, Measuring principle: Capacitve, Power supply: 12 (20)-34 V AC/DC (relay), Output signal: 0-10 V, Load for analogue output: 10-100 kOhm, Response time for r. F.: 8 Sec. (63% at condensation), Housing material ABS, Colour: Grey (RAL 9010), Housing dimensions: 87.5 x 87.5 x 30 mm, Protection rating: IP30, Connection: Screw terminals (1.5 mm²)
Humidity sensor with LCD display, analogue outputs: 2x 0...10 V/4-20 mA (configurable), Digital outputs: 2, Measuring range humidity: 0...100 % r. H., Measuring range temperature: -40...100 °C, Supply voltage: 12...30 V DC, Length sensor: 52.3 mm, Diameter sensor: 13.5 mm, Sensor rod length: 250 mm, Interfaces: RS-485/USB, Dimensions housing (W x H x D): 100.3 x 80 x 45.1 mm, Housing material: ABS/Polycarbonate, Protection rating housing: IP65/Sensor IP30
Humidity sensor with LCD display, Analogue outputs: 2, Digital outputs: 2, Measurement range for humidity: 0-100% r. H., Measurement range for temperature: -40-100°C, Supply voltage: 12-30 V DC, Sensor length: 52.3 mm, Sensor diameter: 13.5 mm, Sensor rod length: 150 mm, Interfaces: RS-485/USB, Enclosure dimensions (W x H x D): 100.3 x 80 x 45.1 mm, Enclosure material: ABS/Polycarbonate, Enclosure protection class: IP65/sensor IP30
Humidity sensor, Analogue outputs: 2x 0...10 V/4-20 mA (configurable), Digital outputs: 2, Measuring range humidity: 0...100 % RH, Measuring range temperature: -40...100 °C, Supply voltage: 12...30 V DC, Length sensor: 51 mm, Diameter sensor: 13.6 mm, Interfaces: RS-485/USB, Dimensions enclosure (W x H x D): 100.3 x 80 x 45.1 mm, Housing material: ABS/Polycarbonate, Protection rating: IP65/Sensor IP30
Air quality monitor, CO2 measuring range: 0–2,000 ppm, Humidity measuring range: 0–100% r. F., Temperature measuring range: 0–50 °C (PT1000 class B), With illuminated colour display, Traffic light display function: green < 800 ppm/yellow 800 – < 1,000/red 1,000–2,000 ppm, NDIR sensor with auto calibration, Measuring principle capacitive, Power supply: 12–34 V AC/DC, Mounting: wall mounted or on a stand, Enclosure dimensions: 87.5 x 87.5 x 30 mm, Protection class IP30, Incl. 12 V plug-in power supply (1.5 m) and stainless steel stand
Humidity sensor with LCD display, Analogue outputs: 2, Digital outputs: 2, Measurement range for humidity: 0-100% r. H., Measurement range for temperature: -40-100°C, Supply voltage: 12-30 V DC, Sensor length: 52.3 mm, Sensor diameter: 13.5 mm, Sample rod length: 400 mm, Interfaces: RS-485/USB, Enclosure dimensions (W x H x D): 100.3 x 80 x 45.1 mm, Enclosure material: ABS/Polycarbonate, Enclosure protection class: IP65/sensor IP30
Room humidity sensor with display, 4 selectable preset ranges, Humidity measuring range: 0-100 % r. F., Temperature measuring range: -30-50 °C, Measuring principle: Capacitve, Power supply: 12 (20)-34 V AC/DC (relay), Output signal: 4-20 mA, Apparent ohmic resistance for analogue output: 50-500 Ohm, Response time for r. F.: 8 Sec. 63% at condensation), Housing material ABS, Colour: Grey (RAL 9010), Housing dimensions: 87.5 x 87.5 x 30 mm, Protection rating: IP30, Connection: Screw terminals (1.5 mm²)
Humidity sensor, analogue outputs: 2x 0...10 V/4-20 mA (configurable), measuring range humidity: 0...100 % RH, Measuring range temperature: -10...65 °C, Supply voltage: 12...30 V DC, Interfaces: USB, Dimensions housing (W x H x D): 100.3 x 80 x 45.1 mm, Housing material: ABS/Polycarbonate, Protection rating housing: IP65/Sensor IP40