Standard CPUs

Do you have questions about products or applications? You can always contact our technical support.

SIMATIC DP, CPU 1510SP F-1 PN for ET 200SP, Central module, PL/Category in accordance with ISO13849-1: PL e/Cat. 4, SIL in accordance with IEC 61508: SIL 3, Interface: PROFINET IRT with 3 Port switch, Supply voltage: 24 V DC (19.2–28.8 V DC), Max. switching current: 1.34 A, Working memory: 300 kB program; 1 MB data, 25 NS Bit performance, SIMATIC memory card and bus adapter for Port 1 and 2 required

 

***A return is only possible in unopened condition***
Item number: 108718
RRP: 1.018,90 €
968,00 €
plus VAT plus dispatch
currently out of stock - buy now and reserve
Dispatch expected in 18 working days
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Availability alert
SIMATIC DP, CPU 1510SP-1 PN for ET 200SP, Central processing unit, Interface: PROFINET IRT with 3-port switch, Power supply: 24 V DC (19.2-28.8 V DC), Working memory: 100 kByte programming; 750 kByte data, 72 NS bit performance, SIMATIC memory card (max 32 GB) and bus adapter for port 1 and 2 necessary
Item number: 108717
RRP: 864,80 €
821,50 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIMATIC DP, CPU 1512SP F-1 PN for ET 200SP, Central module, PL/Category in accordance with ISO13849-1: PL e/Cat. 4, SIL in accordance with IEC 61508: SIL 3, Interface: PROFINET IRT with 3 Port switch, Supply voltage: 24 V DC (19.2–28.8 V DC), Max. switching current: 4.7 A, Working memory: 300 kByte program; 1 MByte data, 48 NS Bit performance, SIMATIC memory card and bus adapter for Port 1 and 2 required

 

***A return is only possible in unopened condition***
Item number: 108720
RRP: 1.412,20 €
1.341,60 €
plus VAT plus dispatch
few in stock
Dispatch next working day
SIMATIC DP, CPU 1512SP-1 PN for ET 200SP, Central processing unit with working memory, Interface: PROFINET IRT with 3-port switch, 24 V DC, Power supply: 19.2-28.8 V DC, Working memory: 200 kByte programming; 1 Mbyte data, 48 NS bit performance, SIMATIC memory card (max 32 GB) and bus adapter for port 1 and 2 necessary
Item number: 108719
RRP: 1.109,75 €
1.054,30 €
plus VAT plus dispatch
few in stock
Dispatch next working day