JUMO

JUMO Logo Authorised partner Logo

Don't want to compromise when it comes to measurement, control, and automation technology? You don't have to: when you choose our tried and tested solutions from globally renowned manufacturers, you know you are on the safe side. Select the right products for your projects now!

Contact

Product not found? We are happy to help you — also with ordering JUMO products beyond our webshop portfolio.

Please contact us for prices and availability:

phone 00800 24 2011 24

Icon Mail  info@automation24.com



Who are JUMO?

JUMO is a medium-sized family company that was founded in 1949 in Fulda, Hesse. JUMO is globally renowned, in particular for its high-quality measuring and regulation technology.

The company's origins can be traced back to the "M.K. Juchheim" thermometer plant. Initially, the focus was on the manufacture of thermometers, temperature controllers, and thermostats. Over the years, JUMO has further expanded its expertise and its product range and is now an established brand for high-quality temperature & process controllers, pH sensors, analytical transmitters, and thyristor controllers.

For which areas of application are solutions from JUMO suitable?

With products from JUMO, you can reliably measure, control, automate, and display and monitor data. For example, common areas of use include:

  • The food industry: for temperature control and regulation, to ensure food quality
  • Waste water and environmental technology: to increase efficiency and adhere to environmental requirements
  • Thermal process engineering: for optimal, safe, and energy-efficient heat treatment processes
  • Refrigeration and air-conditioning technology: for humidity regulation and to guarantee optimal storage conditions

Discover JUMO measuring and control technology online at Automation24

Various JUMO solutions are available to purchase from the Automation24 range.

For instance, in the Temperature and humidity measurement area of the Process instrumentation category, you will find select thermocouples that are suitable for simple applications with high temperatures. The JUMO models contained in the product range are designed for a measuring range up to 1200°C.

If, on the other hand, you value extremely precise measurements within a lower temperature range up to 700°C, then the Pt100 RTD resistance thermometers are the right choice for you.

Both the thermocouples and the resistance thermometers are available in different diameters, in plug-in and screw-in variants, and with different installation lengths.

In addition, Automation24 carries a wide range of temperature controllers in thermostat or PID controller designs.

Built-in thermostats of the EM type from JUMO are proven mechanical solutions for controlling and monitoring thermal processes. Since they operate purely on the principle of liquid or gas expansion, they require no auxiliary power—meaning no electrical current is needed for measurement. This makes them exceptionally reliable for safety-critical applications.

The eTRON digital thermostats enable automated temperature control based on simple target/actual value comparisons. The controllers either switch the power supply off as soon as a predefined temperature has been reached, or on if the temperature has not yet been reached.

The digital thermostats eTRON and miroTRON provide automated temperature control based on simple setpoint/actual value comparison. The controllers switch the power supply off once a predefined temperature has been reached, or on if the temperature is still below the specified setpoint.

The eTRON T100 are digital thermostats with timer and data logger functions. They feature up to two switching outputs and one temperature input and can be mounted on DIN rails.

The eTRON M10 controllers are intended for panel mounting and offer a cooling controller and a data logger function. They can have two temperature inputs and up to four switching outputs.

For more challenging continuous temperature and process control, and more precise control over the process, you can go for the diraTRON and meraTRON PID controllers, available in different sizes for panel mounting.

The products from the diraTRON series are characterised by their programme controllers and their self-optimisation properties and come equipped with a universal analogue input and up to six switching outputs.

The meroTRON series succeeds the dTRON series and impresses with the proven modular design that allows for more flexible adaptation to complex applications. It furthermore features all established properties, including a universal analog input, up to two analog outputs and up to nine switching outputs as well as the 50 ms sampling rate adopted from the diraTRON. Additionally, the successor offers modern connectivity options with PROFINET, Ethernet and Bluetooth, an individually customizable device menu, quick commissioning thanks to push-in terminal technology, an integrated data logger, and optionally a second control channel.

As an alternative to PID controllers, Siemens LOGO! mini control controllers and SIMATIC S7-1200 units are also available as solutions. However, here, the PID parameters must be manually programmed, whereas this takes place automatically with the PID controllers.

Another affordable alternative for smaller applications can be found in the temperature controllers from NOVUS or Selec.

To monitor thermal processes in plants based on pre-defined threshold values, you can make use of the DIN EN 14597-certified safetyM TB/TW and the fail-safe safetyM STB/STW temperature limiters. The limiters from the safetyM STB/STW series are designed especially for safety-relevant areas of application, as they fulfil the requirements of the PL e safety category. Both models are mounted on DIN rails.

If you want to switch larger resistive or inductive loads, Automation24 again has the suitable solution within its product range, with thyristor controllers and power controllers from JUMO. You can purchase the TYA 201 thyristor/power controller in a 1-phase version for a load current of 20 or 50 A and with a power supply of 230 V AC or 400 V AC.

Within the Process analytics category, you can also find JUMO pH electrodes from the tecLine series, with an installation length of 120 mm. These are suitable for liquid analysis in standard applications up to 135°C and, unlike comparable electrodes, they are also compatible with transmitters from third-party manufacturers.

For the pH electrodes, with the ecoTRANS and digiLine pH/ORP/T pH/Redox signal conditioners Automation24 also offers suitable analytical transmitters.

Whether in simple or complex applications, with the tried and tested solutions from JUMO you can reliably control a host of measurement and control tasks, as well as automation tasks. Check out the JUMO range at Automation24 now and select the right product for your area of application.

At Automation24 fast delivery times are a given, with stock products dispatched within 24 hours of placing your order, subject to availability. If necessary, you can receive competent support from our technical support. Simply get in contact.


You may also be interested in these topics from the Automation24 knowledge corner

Brew your own beer

Brew your own beer

For several millennia, beer has been a popular drink that has […]

Discover more

Milk processing

Milk processing

Milk processing is a crucial step in the manufacture of high-quality […]

Discover more

Temperature measurement principles

Temperature measurement principles

Temperature measurement is so important, because it plays a vital […]

Discover more

Everything from the sensor to the control cabinet

Everything from the sensor to the control cabinet

At Automation24 you get the complete package for your systems. […]

Discover more