Linear luminaires

Ex Linear luminaire, Operating voltage: 100-240 V AC/110-250 V DC, Operating performance: 42 W, Light colour: neutral white (5,000 K), Beam angle: 120° x 120° (with diffuser lens), Dimensions (L x W x H): 1,310 x 184 x 125 mm, Size 4, Protection rating: IP66/IP67, Connection: terminals (M25 cable gland), Ambient temperature: -40-60 °C, ATEX/IECEx approval, Ex zones: 1/2/21/22

 

A socket spanner for opening the light is available separately.
Item number: 108902
815,00 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Ex linear luminaire, Operating voltage: 100-240 V AC/110-250 V DC, Operating performance: 22 W, Light colour: neutral white (5,000 K), Beam angle: 120° x 120° (with diffuser lens), Dimensions (L x W x H): 700 x 184 x 125 mm, Size 2, Protection rating: IP66/IP67, Connection: terminals (M25 cable gland), Ambient temperature: -40-60 °C, ATEX/IECEx approval, Ex zones: 1/2/21/22

 

A socket spanner for opening the light is available separately.
Item number: 108903
645,00 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 5 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Ex Linear luminaire, Operating voltage: 100-240 V AC/110-250 V DC, Operating performance: 42 W, Light colour: neutral white (5,000 K), Beam angle: 120° x 120° (with diffuser lens), Dimensions (L x W x H): 1,310 x 184 x 125 mm, Size 4, Protection rating: IP66/IP67, Connection: terminals (M25 cable gland), Ambient temperature: -40-60 °C, ATEX/IECEx approval, Ex zones: 2/21/22

 

A socket spanner for opening the light is available separately.
Item number: 108904
787,36 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 43 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.