Multichannel datalogger, Analogue inputs: 8 x configurable, Outputs: 2 x Relay configurable, Digital In/Outputs: 8 ports configurable, Channels: up to 128, Supply voltage: 24 V AC/DC ±10 % (50/60 Hz), Interfaces: USB/2 x RS-485/Ethernet, Possible storage media: internal storage 2 MB/SD cards up to 32 GB/USB stick, Dimensions: 162.5 x 117 x 70 mm, Mounting: DIN 35 rail
Multichannel datalogger, With mobile HMI interface, Analogue inputs: 8 x configurable, Outputs: 2 x Relay configurable, Digital In/Outputs: 8 ports configurable, Channels: up to 128, Display: TFT-QVGA colour display, Supply voltage: 100-240 V AC/DC ± 10 % (50/60 Hz), Interfaces: USB/2 x RS-485/Ethernet, Possible storage media: internal storage 2 MB/SD cards up to 32 GB/USB stick, Dimensions: 162.5 x 117 x 70 mm, Mounting: DIN 35 rail
Multichannel datalogger, With mobile HMI interface, Analogue inputs: 8 x configurable, Outputs: 2 x Relay configurable, Digital In/Outputs: 8 ports configurable, Channels: up to 128, Display: TFT-QVGA colour display, Supply voltage: 24 V AC/DC ±10 % (50/60 Hz), Interfaces: USB/2 x RS-485/Ethernet, Possible storage media: internal storage 2 MB/SD cards up to 32 GB/USB stick, Dimensions: 162.5 x 117 x 70 mm, Mounting: DIN 35 rail
Input/output module, inputs: 4 x digital/2 x analogue (insulated), outputs: 2x relay / 2 analogue (insulated), supply voltage: 10 V DC ... 36 V DC ±10 % (50/60 Hz), interfaces: USB/RS-485/Ethernet, Dimensions: 162.5 x 117 x 70 mm, Mounting: DIN-rail 35 mm, Software: NXperience (via USB), Ambient temperature: -20...60°C
Input/output module, inputs: 4 x digital/2 x analogue (insulated), outputs: 3 x digital/2 analogue (insulated), supply voltage: 10 V DC ... 36 V DC ±10 % (50/60 Hz), Interfaces: USB/RS-485/Ethernet, Dimensions: 162.5 x 117 x 70 mm, Mounting: DIN-rail 35 mm, Software: NXperience (via USB), Ambient temperature: -20...60°C
Bluetooth datalogger, analogue inputs: 3, Digital inputs: 1 (pulse counting - Eevent recording, logger start), Digital outputs: 1 x PNP, Measuring elements: J/K/T/N/R/S/B/E thermocouples - Pt100 sensors - 0-5 V/0-10 V/0-50 mV/0-20 mA/4-20 mA, Storage: 140,000 datasets with time stamps, Recording interval: 1 s -18 hrs, Interfaces: USB/Bluetooth 4.1 (BLE), Display: LCD 3 x 4 ½-digit, Supply voltage: 10 - 30 V DC or batteries (4 x AAA), Dimensions (W x H x D): 120 x 100 x 40 mm
Wi-Fi data logger, Digital inputs: 1 (pulse counting - Eevent recording, logger start), analogue inputs: 3, Digital outputs: 1 x PNP, Measuring elements: J/K/T/N/R/S/B/E thermocouples - Pt100 sensors - 0-5 V/0-10 V/0-50 mV/0-20 mA/4-20 mA, Storage: 140,000 datasets with time stamps, Recording interval: 1 s -18 hrs, Interfaces: USB/Wi-Fi 802.11 b/g/n, Display: LCD 3 x 4 ½-digit, Supply voltage: 10 - 30 V DC or batteries (4 x AAA), Dimensions (W x H x D): 120 x 100 x 40 mm
Multichannel datalogger, Analogue inputs: 8 x configurable, Outputs: 2 x Relay configurable, Digital In/Outputs: 8 ports configurable, Channels: up to 128, Supply voltage: 24 V AC/DC ±10 % (50/60 Hz), Interfaces: USB/RS-485, Possible storage media: internal storage 2 MB/USB stick, Dimensions: 162.5 x 117 x 70 mm, Mounting: DIN 35 rail
Multichannel datalogger, Analogue inputs: 8 x configurable, Outputs: 2 x Relay configurable, Digital In/Outputs: 8 ports configurable, Channels: up to 128, Supply voltage: 100-240 V AC/DC ± 10 % (50/60 Hz), Interfaces: USB/2 x RS-485/Ethernet, Possible storage media: internal storage 2 MB/SD cards up to 32 GB/USB stick, Dimensions: 162.5 x 117 x 70 mm, Mounting: DIN 35 rail
Paperless datalogger, Digital inputs: 6, Analogue inputs: 4 universal, Outputs: 1 x alarm relay with switching contact/5 x relay without contact (e.g. for limit alarms/can be configured as an NC contact), Display: TFT 5.7" colour display, Power supply: 24 V AC/DC (-10%; + 15%), Interfaces: Ethernet RJ45/USB, Storage options: internal storage/SD card/USB stick
Multichannel datalogger, Analogue inputs: 8 x configurable, Outputs: 2 x Relay configurable, Digital In/Outputs: 8 ports configurable, Channels: up to 128, Supply voltage: 100-240 V AC/DC ± 10 % (50/60 Hz), Interfaces: USB/RS-485, Possible storage media: internal storage 2 MB/USB stick, Dimensions: 162.5 x 117 x 70 mm, Mounting: DIN 35 rail
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 8 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.