Sensor testers

Do you have questions about products or applications? You can always contact our technical support.

Sensor tester, Output voltage: 5 V DC/24 V DC (selectable), Output current: < 0.2 A (5 V); < 0,15 A (24 V), Test function: PNP/NPN auto-detect, Battery capacity: 2,500 mAh (Li-ion), Theoretical operating time: 10 h (24 V; 15 mA), Charging time: 4.5 h, Power bank function for charging external devices e.g. smartphones, Incl. USB charging cable and power adapter
Item number: 104275
- 25 % RRP: 194,04 €
145,50 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Sensor testers, Sensor supply: 24 V DC, Sensor supply current: 100 mA / 500 mA for short periods (wake-up/current-limited), Output type: PNP, Battery capacity: LiPo battery approx. 600–650 mAh, Theoretical operating time: > 2 h at 50 mA sensor supply, Charging via USB-C (use only with the supplied cable), Automatic switch-off: after 2 min without use (no Bluetooth connection), Bluetooth function: v4.2 / v5.0 compatible, Protection rating: IP40, Compatible with IO-Link 1.0 and 1.1, Includes USB-C charging cable / M12 Connection cable and protective cover
Item number: 112071
222,00 €
plus VAT plus dispatch
in stock
Dispatch next working day