SK control cabinet interior thermostat, 24/48/60/115/230 V AC, 24/48/60 V DC, Setting range: 5-60 °C, Dimensions (W x H x D): 71 x 71 x 33.5 mm, Colour: Grey (RAL 7035)
SZ wiring plan pockets from Rittal, Material: polystyrene, Colour: Grey (similar to RAL 7035), Format: DIN A4 high, Clear (W x H x D): 228 x 254 x 17 mm, With self-adhesive fixing strips
SK hose-proof hood, Dimensions (W x H x D): 150 x 230 x 40 mm, Material: Stainless steel AISI304 - 1.4301 (V2A), Seal material: Silicone, Protection rating: IP56
SK hose-proof hood, Dimensions (W x H x D): 233 x 330 x 55 mm, Material: Stainless steel AISI304 - 1.4301 (V2A), Seal material: Silicone, Protection rating: IP56
Rain canopy AX 2472.010 for enclosure type AX size 380 x 210 mm (W x D), Water drain to the rear, Height: 37 mm, Material: Stainless steel 1.4301 (AISI 304), Surface: Brushed (grain 240), Incl. Mounting hardware
SK hose-proof hood, Dimensions (W x H x D): 282 x 390 x 85 mm, Material: Stainless steel AISI304 - 1.4301 (V2A), Seal material: Silicone, Protection rating: IP56
SK hose-proof hood, Dimensions (W x H x D): 176 x 245 x 55 mm, Material: Stainless steel AISI304 - 1.4301 (V2A), Seal material: Silicone, Protection rating: IP56
Door stay for Rittal AX enclosures, Mounting position: Top/bottom, Incl. mounting material, Note: In AX stainless steel only in conjunction with the rail for interior installation
Rain canopy AX 2473.010 for enclosure type AX size 600 x 210 mm (W x D), Water drain to the rear, Height: 37 mm, Material: Stainless steel 1.4301 (AISI 304), Surface: Brushed (grain 240), Incl. Mounting hardware
Rain canopy AX 2475.010 for enclosure type AX size 800 x 300 mm (W x D), Water drain to the rear, Height: 43 mm, Material: Stainless steel 1.4301 (AISI 304), Surface: Brushed (grain 240), Incl. Mounting hardware
Rain canopy AX 2361.010 for enclosure type AX size 300 x 210 mm (W x D), Water drain to the rear, Height: 37 mm, Material: Stainless steel 1.4301 (AISI 304), Surface: Brushed (grain 240), Incl. Mounting hardware
Rain canopy AX 2474.010 for enclosure type AX size 760 x 300 mm (W x D), Water drain to the rear, Height: 43 mm, Material: Stainless steel 1.4301 (AISI 304), Surface: Brushed (grain 240), Incl. Mounting hardware
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.