Capacitive point level detector, Hygienic, Ready for use: water-based liquids/with IO-Link alcohol and oil-based liquids or powdery media, Output: 3-wire PNP/DC-PNP, Process pressure range: -1–16 bar, power supply: 10–30 V DC, Process temperature range: -20–100 °C, Probe material: stainless steel (1.4404), Protection rating: IP65/IP67 or IP66/IP68/IP69K
Capacitive point level detector, Output: 3-wire PNP/DC-PNP, Process pressure range: -1–6 bar, Power supply: 12–30 V DC, Process temperature range: -20–80°C/-20–75°C for explosion-proof aparatus, Protection rating: IP65/IP67 - IP66/IP68/IP69K
Capacitive point level detector: Probe length: 6,000 mm, Process pressure range: -1–6 bar, Output: 3-wire PNP/relay, Process temperature range: -40–70°C, Enclosure material: aluminium/polyester, Protection rating: IP66
Capacitive point level detector: Probe length: 140 mm, Output: 3-wire PNP/relay, Process pressure range: -1–25 bar, Process temperature range: -40–120°C, Enclosure material: aluminium/polyester, Protection rating: IP66
Capacitive point level detector, Probe length: 140 mm, Relay output, 3-wire, Power supply: 20–253 V AC/20–55 V DC, Process temperature range: -20–80 °C, Pressure measurement range: -1–25 bar, Probe material: steel HD-PE insulated, Enclosure material: aluminium, Protection rating IP66, Process connection: R 1, Cable entry: M20 cable glanding
Capacitive point level detector, Probe length: 140 mm, PNP, 3-wire, Power supply: 10.8– 45 V DC, Process temperature range: -20–80 °C, Pressure measurement range: -1–25 bar, Probe material: steel HD-PE insulated, Enclosure material: aluminium, Protection rating IP66, Process connection: R 1, Cable entry: M20 cable glanding
Hygienic point level sensor, 2 x NC/NO programmable, DC PNP/NPN, Liquid and viscous media and powders, Protection rating IP68/IP69K, EHEDG, FDA, 3-A, M12 connector
Capacitive point level detector, Probe length: 140 mm, PNP, 3-wire, Power supply: 10.8– 45 V DC, Process temperature range: -20–80 °C, Pressure measurement range: -1–25 bar, Probe material: steel HD-PE insulated, Enclosure material: aluminium, Protection rating IP66, Process connection: R 1, Cable entry: M20 cable glanding, ATEX approved
Capacitance point level detector with status display, Media: water-based liquids, Output: PNP/NPN, Interface: IO-Link, 3-wire, Process connection: G 1/2 external, Process pressure range: -1...25 bar, Process temperature range: -20...+100 °C, Electrical connection: M12 plug, status display
Hygienic point level sensor, 2 x NC/NO programmable, DC PNP/NPN, Liquid and viscous media and powders, Protection rating: IP68/IP69K, EHEDG, FDA, 3-A, M12 connector
Capacitive point level detector, Probe length: 1500 mm, PNP, 3-wire, Power supply: 10.8...45 V DC, Process temperature range: -40...80 °C, Pressure measurement range: -1...6 bar, Switching output: 3-wire PNP 10.8...45 V DC, Protection rating: IP66, Process connection: R 1 1/2, Cable entry: M20 cable glands, ATEX approval
Capacitance point level detector with status display, Media: bulk solids, Output: NPN/PNP, Interface: IO-Link/Bluetooth, 3-wire, Process connection: G 1/2, Process pressure range: -1...25 bar, Process temperature range: -40...+115 °C, Electrical connection: M12 plug, Coloured 360° status display
Capacitive point level detector, Probe length: 140 mm, PNP, 3-wire, Power supply: 10.8...45 V DC, Process temperature range: -40...120 °C, Pressure Measuring range: 0...25 bar, Switching output: 3-wire PNP 10.8...45 V DC, Protection rating: IP66, Process connection: R 1, Cable entry: thread G1/2
Capacitance point level detector, Hygienic, Media: liquid, Output: DC-PNP, 3-wire, Power supply: 10–30 V DC, Pressure measurement range: -1–16 bar, Process temperature range: -20–100 °C, Protection rating: IP65/IP67, Process connection: G3/4 (316L), Connection: M12 plug connection
Capacitive point level detector, Probe length: 2500 mm, PNP, 3-wire, Power supply: 10.8...45 V DC, Process temperature range: -40...80 °C, pressure Measuring range: -1...6 bar, Switching output: 3-wire PNP 10.8...45 V DC, Protection rating: IP66, Process connection: R 1 1/2, Cable entry: M20 cable glands
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.