PoE Injector, input voltage: 12...57 V DC, output voltage: 50 V, protection class: IP30, mounting: DIN35 rail, connection: 4-pole screw terminal block, interfaces: 2 x RJ45 Ethernet port inputs/2 x RJ45 Ethernet ports with P.S.E. output, dimensions (W x H x D): 41 x 95 x 70 mm
Cable kit: Moulded RJ45 bolt connector with 1.5 m Ethernet cable and 24 V DC power supply, extra support for Ethernet cable for protection against cable breakage