Bolt-on resistance thermometer, Pt100/Class A, 4-wire, Measuring range: -50-200 °C, Reaction time (T05/T09): 2.7/7.0 s, Probe used: Square 8 x 8 mm with hole for M4 screws, Probe material: Stainless steel 316Ti (1.4571), Length: 35 mm, Protection: IP67, 2.0 m silicone cable
Temperature immersion probe, PT100/Class A, 4-wire connection, Measuring range: -50-200 °C, Reaction time (T05/T09): 2.7/7.0 s, Probe diameter: 6 mm, Length: 50 mm, Probe material: Stainless steel 316Ti (1.4571), Protection: IP67, 2.0 m silicone cable
Strap-on resistance thermometer, PT100/Class A, 4-wire, Measuring range: -50-200 °C, Reaction time (T05/T09): 1.4/4.7 s, Probe used: Square 6 x 6 mm, Probe material: Aluminium, Length: 35 mm, Protection: IP67, 2.0 m silicone cable
Strap-on resistance thermometer, PT100/Class A, 4-wire, Measuring range: -50-200 °C, Reaction time (T05/T09): 1.4/4.7 s, Probe used: Square 6 x 6 mm, Probe material: Aluminium, Length: 35 mm, Protection: IP67, 5.0 m silicone cable
Pt100 outside temperature sensor, Class B according to DIN 60751, 2-wire circuit, Measuring range: -50-100 °C, Enclosure dimensions (H x W x D): 75 x 69 x 44 mm, Enclosure material: Polyamide PA 6 15 % GK, Colour: Pure white (RAL 9010), Protection rating: IP65, Cable gland: M16, Sealing range: 4-10 mm, Connection: Screw terminals, Max. 1.5 mm², Incl. Screws and anchors
Temperature immersion probe, PT100/Class A, 4-wire connection, Measuring range: -50-200 °C, Reaction time (T05/T09): 2.7/7.0 s, Probe diameter: 6 mm, Length: 50 mm, Probe material: Stainless steel 316Ti (1.4571), Protection: IP67, 5.0 m silicone cable
Pt100 outside temperature sensor, Class B, 2-wire circuit, Measuring range: -50-100 °C, Response time t90: 20 seconds, Sleeve dimensions: 6 x 42 mm, Enclosure dimensions (H x W x D): 75 x 69 x 44 mm, Enclosure material: Polyamide PA 6 15 % GK, Colour: Pure white (RAL 9010), Protection rating: IP65, Cable gland: M16, Sealing range: 4-10 mm, Connection: Screw terminals, Max. 1.5 mm², Incl. Screws and anchors
Surface resistance thermometer, Pt1000/class A, 4-wire, measuring range: -35...105 °C, sensor design: square 8 x 8 mm, sensor material: aluminium, total length: 15 mm, protection rating: IP54, connection: 2 m PVC cable
Pt1000 external temperature sensor, Class B, 2-wire, Measuring range: -50-100 °C, Response time t90: 20 seconds, Sheath dimensions: 6 x 42 mm, Enclosure dimensions (H x W x D): 75 x 69 x 44 mm, Enclosure material: polyamide PA 6 15% GF, Colour: Pure White (RAL 9010), Protection class: IP65, Cable gland: M16, Clamping range: 4-10 mm, Connection: screw terminals, Max. 1.5 mm², Incl. screws and wall plugs
Surface resistance thermometer, Pt1000/class A, 4-wire, measuring range: -35...200 °C, sensor design: square 8 x 8 mm, sensor material: aluminium, total length: 15 mm, protection rating: IP54, connection: 2 m silicone cable
Pt1000 room temperature sensor, Class A, 2-wire, Measuring range: -35-70 °C, Housing material: ABS, Colour: Grey (RAL 9010), Dimensions: 87.5 x 87.5 x 30 mm, Protection rating: IP30, Connection: Screw terminals (max. 1.5 mm²), Incl. Screws and anchors
Outside temperature sensor, Pt100/class B according to DIN 60751, 2-wire circuit, Measuring range: -50-100 °C, Enclosure dimensions (H x W x D): 75 x 69 x 44 mm, Enclosure material: Polyamide PA6 15 % GK, Colour: Pure white (RAL 9010), Protection rating: IP65, Cable gland: M16, Sealing range: 4-10 mm, Connection: Screw terminals, Max. 1.5 mm², incl. screws and anchors
Temperature immersion probe, PT100/Class A, 4-wire, Measuring range: -50-260 °C, Reaction time (T05/T09): 2.7/7.0 s, Probe diameter: 6 mm, Length: 50 mm, Probe material: Stainless steel 316Ti (1.4571), Protection: IP67, 2.0 m PFA cable
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.