SALE - Safety technology

RFID safety sensor with actuator, RFID Coding: encoded, PL/Category in accordance with ISO13849-1: PL e/Cat.4, Response time: 260 ms, Safety outputs: 2 x OSSD, Signal outputs: 1, Switching distance Sn: 11 mm, Display: LED status display, Enclosure dimensions (W x H x D): 26 x 37 x 18 mm, Protection class: IP67, Connection: M12 plug connector (8-pole)

 

***A return is only possible in unopened condition***
Item number: 107314
115,50 €
plus VAT plus dispatch
in stock
Dispatch next working day
Screw terminal set, Contents: 1 x X1/1 x X2/1 x X3/1 x X4, 4-pole, For 22.5 mm PNOZsigma enclosure or for PNOZmulti2 expansions
Item number: 107300
- 20 % RRP: 30,97 €
24,80 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIMATIC DP F-PM-E PPM PROFIsafe, Digital power module for the Safe switching off of DQ and F-DQ, PL in accordance with ISO13849-1: PL e, SIL in accordance with IEC 61508: SIL 3, Safe digital inputs: 2, Safe digital outputs: 1, Supply voltage: 24 V DC, Diagnosis function, Suitable for BU type C0, Colour code: CC52

 

***A return is only possible in unopened condition***
Item number: 106760
RRP: 313,95 €
298,10 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIRIUS time-delayed safety relay, PL/category to ISO13849-1: PL e/cat. 4, Inputs: 2, Enable current paths instantaneous: 2 x Make contacts, Enable current paths time-delayed: 2 x Make contacts (0.05...3 s), Output type: relay, Cross-wire short circuit detection, Supply voltage: 24 V DC, Connection: screw terminals

 

***A return is only possible in unopened condition***
Item number: 106899
RRP: 555,00 €
296,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Magnetic safety sensor, Coding: encoded, Response time: 2 ms, Safety contacts: 2 x NO contact, Auxiliary contact: 1 x NO, Switching distance Sn: 10 mm, Enclosure dimensions (W x H x D): 212 x 12 x 61 mm, Protection class: IP67/IP69K, Connection: M12 connector (8-pole)

 

***A return is only possible in unopened condition***
Item number: 107296
100,30 €
plus VAT plus dispatch
in stock
Dispatch next working day
Flat RFID actuator, PL/Category according to ISO13849-1: PL e/Cat.4, Enclosure dimensions (W x H): 53.4 x 13.4 mm, Protection class: IP67

 

***A return is only possible in unopened condition***
Item number: 106677
19,50 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIRIUS time-delayed safety relay, PL/category to ISO13849-1: PL e/cat. 4, Inputs: 2, Enable current paths instantaneous: 2 x Make contacts, Enable current paths time-delayed: 2 x Make contacts (0.05...3 s), Output type: relay, Cross-wire short circuit detection, Supply voltage: 24 V DC, Connection: push-in terminals

 

***A return is only possible in unopened condition***
Item number: 106900
RRP: 555,00 €
296,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Screw terminal set for PNOZmulti m B1, 1 x X/1 x X4
Item number: 107262
9,80 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIMATIC S7-1200F, CPU 1212 FC, Fail-safe compact CPU, For standard or safety operating mode, PLe (ISO 13849-1), SIL 3 (IEC 61508), DC/DC/relay, PROFINET port, 8 digital inputs 24 V DC, 6 digital outputs relay 2A, 2 analogue inputs 0–10 V DC, 2 analogue outputs 0-10 mA DC, Power supply: 20.4–28.8 V DC, Programme/data storage: 100 KB, Programming package from STEP 7 V14

For safety operating mode, You need an installed STEP 7 Safety licence.

 

***A return is only possible in unopened condition***
Item number: 105938
RRP: 551,05 €
512,20 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIMATIC DP F-AI 4xU 0–10V, Analogue input module for ET 200SP, PL/Category in accordance with ISO13849-1: PL e/Cat. 4, SIL in accordance with IEC 61508: SIL 3, Safe digital inputs: 4 (0-10 mA), Supply voltage: 24 V DC, Diagnosis function, Error detection: wire breakage / short circuit / power supply, Suitable for BU Type A0/A1, Colour code: CC00

 

***A return is only possible in unopened condition***
Item number: 106759
RRP: 591,15 €
561,30 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIRIUS time-delayed safety relay, PL/category to ISO13849-1: PL e/cat. 4, Inputs: 2, Enable current paths instantaneous: 2 x Make contacts, Enable current paths time-delayed: 2 x Make contacts (5...300 s), Output type: relay, Cross-wire short circuit detection, Supply voltage: 24 V DC, Connection: screw terminals

 

***A return is only possible in unopened condition***
Item number: 106903
RRP: 555,00 €
296,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Mechanical safety guard lock, Locking force: 7,500N, PL/category in accordance with ISO13849-1: PL e/Cat. 4, Output type: 2 x OSSD/1 x signal output, RFID Coding: fully encoded, Latching force: 30 N, Display: LED status display, Power reset, Series connection possible, Power supply: 24 V DC (+20/-20%), Max. output current: 100 mA, Connection: M12 connector (8-pole)

 

***A return is only possible in unopened condition***
Item number: 107285
354,70 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIRIUS time-delayed safety relay, PL/category to ISO13849-1: PL e/cat. 4, Inputs: 2, Output type: Semiconductor, Enable current paths instantaneous: 2 x Make contacts, Enable current paths time-delayed: 2 x Make contacts (5...300 s), Output type: relay, Cross-wire short circuit detection, Supply voltage: 24 V DC, Connection: screw terminals

 

***A return is only possible in unopened condition***
Item number: 106909
RRP: 334,00 €
178,10 €
plus VAT plus dispatch
in stock
Dispatch next working day
Electromagnetic process guard lock for large protection doors, Locking force: 1,200 N, PL/Category in accordance with ISO13849-1: PL e/Cat. 4, Output type: 2 x OSSD, Output type: PNP (transistor), RFID Coding: encoded, RFID response time: 75 ms, RFID switching distance Sn (typical): 11 mm, Latching force: 50 N, Display: LED status display, Interfaces: Bluetooth/Software-Gateway, Power supply: 24 V DC (+10/-15%), Max. output current: 100 mA, Connection: M12 connector (8-pole)

 

***A return is only possible in unopened condition***
Item number: 106659
359,90 €
plus VAT plus dispatch
few in stock
Dispatch next working day
RFID safety sensor, RFID Coding: fully encoded, PL/Category in accordance with ISO13849-1: PL e/Cat.4, Response time: 75 ms, Output type: 2 x OSSD, Switching distance Sn: 12 mm, Hole spacing: 22 mm, Display: LED status display, Enclosure dimensions (W x H x D): 36 x 26 x 13 mm, Protection class: IP67, Connection: M12 connector (8-pole)

 

***A return is only possible in unopened condition***
Item number: 106675
131,30 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIMATIC S7-1200F, CPU 1215 FC, Fail-safe compact CPU, For standard or safety operating mode, PLe (ISO 13849-1), SIL 3 (IEC 61508), DC/DC/relay, 2 x PROFINET port, 14 digital inputs 24 V DC, 10 digital outputs relay 2A, 2 analogue inputs 0–10 V DC, 2 analogue outputs 0-20 mA DC, Power supply: 20.4–28.8 V DC, Programme/data storage: 150 KB, Programming package from STEP 7 V14

For safety operating mode, You need an installed STEP 7 Safety licence.

 

***A return is only possible in unopened condition***
Item number: 105934
RRP: 1.279,99 €
1.189,70 €
plus VAT plus dispatch
in stock
Dispatch next working day
PNOZsigma two-hand monitoring relay, PL/Category in accordance with ISO13849-1: PL e/Cat. 4, Synchronisation time monitoring tS: <= 500 ms, Input channels: 2, Enabling current paths: 3 x NO contacts, Signal current paths: 1 x NC contact, Supply voltage: 24 V AC/DC, Connection: Push-in terminals

 

***A return is only possible in unopened condition***
Item number: 107359
- 20 % RRP: 421,33 €
337,10 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIRIUS failsafe motor starter, Reversing starter, 500 V, 0.55-3 kW, Tripping current: 1.6-7 A, Auxiliary contacts: 1 x changeover, PL in accordance with ISO13849-1: PL e/Cat. 4, SIL in accordance with IEC 61508: SIL 3, Control voltage: 110-230 V AC, Protection class: IP20, Connection: screw terminals/spring-clamp terminals

 

***A return is only possible in unopened condition***
Item number: 106947
RRP: 340,00 €
181,30 €
plus VAT plus dispatch
in stock
Dispatch next working day
Starter kit for safety control, contents: 1 x base device 3SK2122-2AA10 / 1 x interface module 3SK2511-2FA10 (PROFINET IO/RJ45; 100 Mbit/s) / 1 x Safey ES V17 Professional / 1 x Ethernet cable / 1 x connection cable (2.5 cm), PL/category according to ISO13849-1: PL e/Kat. 4, Safe digital inputs: 20, Safe digital outputs: 4, Non-safe digital outputs: 2, Supply voltage: 24 V DC, Connection: spring-type terminals

 

***A return is only possible in unopened condition***
Item number: 107140
RRP: 1.880,00 €
1.002,70 €
plus VAT plus dispatch
in stock
Dispatch next working day
Door handle module for PSENmlock, Door hinge: left, With 2 door handles (red and yellow), Cable outlet: top, Coding: fully encoded, Locking force: up to 6,000 N, Material: plastic/stainless steel/zinc
Item number: 107280
371,60 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Single Beam Safety Light Barrier receiver, PL/Category in accordance with ISO 13849-1: PL e/Cat. 4 (in conjunction with the MSI-TRMB - 547931 safety relay module), Digital outputs: 2 x PNP/Transistor, Output 1 (diagnostic output): Dark switching, Output 2 (switch output): Light switching, Power supply: 24 V DC (-20/+20 %), Switching frequency: 250 Hz, Ambient temperature: -30–60 °C, Protection class: IP67/IP69K, Overall length: 44 mm, Connection: M12 connector (4-pin)

 

***Returns are only possible if the product is unopened***
Item number: 108314
- 41 % RRP: 203,00 €
119,94 €
plus VAT plus dispatch
few in stock
Dispatch next working day
SIRIUS safety relay, PL/category to ISO13849-1: PL e/Cat. 4, SIL 3 (IEC 61508), Inputs: 2, Semiconductor switching elements, Enabling current paths: 1x Make contact, Cross-wire short circuit detection, Supply voltage: 24 V DC, Connection: push-in terminals

 

***A return is only possible in unopened condition***
Item number: 106894
RRP: 266,00 €
141,90 €
plus VAT plus dispatch
few in stock
Dispatch next working day
RFID safety sensor, RFID Coding: fully encoded, PL/Category in accordance with ISO13849-1: PL e/Cat.4, Response time: 100 ms, Safety outputs: 2 x OSSD, Signal outputs: 1, Switching distance Sn: 13 mm, Display: LED status display, Enclosure dimensions (W x H x D): 15 x 36 x 26 mm, Protection class: IP67, Connection: M12 plug connector (5-pin), Cable length: 0.25 m

 

***Returns are only possible if the product is unopened***
Item number: 108291
57,52 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIRIUS input expansion Advanced, PL/category acc. to ISO13849-1: PL e/cat. 4, Contact expansion for an additional 2-channel or two 1-channel sensors, Supply voltage: 24 V DC, Connection: push-in terminals

 

***A return is only possible in unopened condition***
Item number: 106883
RRP: 266,00 €
141,90 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIRIUS time-delayed safety relay, PL/category to ISO13849-1: PL e/cat. 4, Inputs: 2, Enable current paths instantaneous: 2 x Make contacts, Enable current paths time-delayed: 2 x Make contacts (5...300 s), Output type: relay, Cross-wire short circuit detection, Supply voltage: 24 V DC, Connection: push-in terminals

 

***A return is only possible in unopened condition***
Item number: 106904
RRP: 555,00 €
296,00 €
plus VAT plus dispatch
in stock
Dispatch next working day