M.D. Micro Detectors

M.D. Micro Detectors Logo Authorised partner Logo

Do you want high quality made in Europe at top prices? Then with the industrial sensors from the Italian manufacturer M.D. Micro Detectors, we have the right product for you. Visit today and see for yourself!



M.D. Micro Detectors: leading global manufacturer of industrial sensors

M.D. Micro Detectors S.p.A. was founded in 1971 in Modena thanks to the vision of a teacher from a technical secondary school. He pursued the goal of replacing the mechanical sensors used at that time in the Italian ceramic industry with innovative optoelectronic sensors. Since then the company has developed continually and is known today for the first cylindrical optical sensor in the M18 format, which is now the international standard.

Thanks to their many years of experience, M.D. Micro Detectors is among the leading manufacturers of industrial sensors. Globally the company continues to be well-known for its well-proven photoelectric sensors, in addition to its safety products, surface and proximity sensors.

Why are sensors from M.D. Micro Detectors a good choice?

Purchasing sensors from M.D. Micro Detectors is a great decision, since the company has many years of experience in the area of industrial sensors. The following arguments also apply for the products:

  • Continuous quality control and optimisation thanks to "Lean Manufacturing"
  • Durable and robust for use in harsh conditions
  • Certified according to ISO 9001:2015
  • Compliant with CE, ATEX, cULus, Diversey, TÜV and ECOLAB

Which M.D. Micro Detectors products are available from stock from Automation24?

In the position sensors category, Automation24 can supply you with high-quality inductive sensors, capacitive sensors, photoelectric sensors as well as a sensor tester from the highly-experienced manufacturer M.D. Micro Detectors at very fair prices.

The inductive sensors are available in different sizes, M8, M12, and M18 with flush and projecting thread types. They have switching distances of up to 12 mm, as well as switching frequencies of up to 5000 Hz. The IP67 sensors are suitable for all low-stress basic applications.

The capacitive sensors are available in cuboid or cylindrical sizes M18 and M30 with flush or projecting thread types. They can be programmed as normally-open and normally-closed contacts. The sensors with protection class IP67 or IP67/IP68/IP69K are ideal for detecting metals as well as a multitude of plastics, glass, ceramics, wood, and paper materials .

In the photoelectric sensors area the optical sensors are mainly infrared sensors with ranges of up to 20 m. As well as the single-sided light barrier transmitter with matching receiver, you will also find a reflective light barrier and sensor in protection class IP67. The plastic sensors are ideal for conveying and materials handing applications and provide a practical alternative to stainless steel optical sensors.

If you need to test the output signal of your binary sensors, then you should take a closer look at the range of sensor testers available from M.D. Micro Detectors.

Equip yourself with the right sensor systems for object detection and order high-performance M.D. Micro Detectors industrial sensors from Automation24. You will receive high-quality products at fair prices, sent to you within 24 hours.