Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results

Altivar 320 variable frequency drives

The Altivar 320 frequency inverters are versatile all-rounders among drive solutions. Not only can they be easily integrated into existing systems, they also offer numerous practical functions. The result: significantly lower installation and maintenance costs as well as higher machine performance. Find out here why inverters have rightly established themselves in the world of automation technology and which features make them special.
Do you have any questions about the products? You can contact our technical experts in customer service at any time!

Altivar 320 - 1 AC, Mains voltage: 200–240 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 0.75 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated Class C2 EMC filter, Protection rating: IP20
Item number: 109361
RRP: 449,00
252,90
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380–500 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 0.75 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated Class C2 EMC filter, Protection rating: IP20
Item number: 109367
RRP: 650,00
366,10
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380–500 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 0.37 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated Class C2 EMC filter, Protection rating: IP20
Item number: 109365
RRP: 561,00
316,00
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380–500 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 4 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated Class C2 EMC filter, Protection rating: IP20
Item number: 109372
RRP: 1.211,00
682,00
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 1 AC, Mains voltage: 200–240 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 2.2 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated Class C2 EMC filter, Protection rating: IP20
Item number: 109364
RRP: 672,00
378,50
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 1 AC, Mains voltage: 200–240 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 0.18 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated Class C2 EMC filter, Protection rating: IP20
Item number: 109358
RRP: 355,00
199,90
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 1 AC, Mains voltage: 200–240 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 0.37 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated Class C2 EMC filter, Protection rating: IP20
Item number: 109359
RRP: 381,00
214,60
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380–500 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 2.2 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated Class C2 EMC filter, Protection rating: IP20
Item number: 109370
RRP: 911,00
513,10
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380–500 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 1.5 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated Class C2 EMC filter, Protection rating: IP20
Item number: 109369
RRP: 791,00
445,50
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380–500 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 5.5 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated Class C2 EMC filter, Protection rating: IP20
Item number: 109373
RRP: 1.430,00
805,40
plus VAT plus dispatch
few in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380–500 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 0.55 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated Class C2 EMC filter, Protection rating: IP20
Item number: 109366
RRP: 614,00
345,80
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 1 AC, Mains voltage: 200–240 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 0.55 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated Class C2 EMC filter, Protection rating: IP20
Item number: 109360
RRP: 416,00
234,30
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380–500 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 7.5 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated Class C2 EMC filter, Protection rating: IP20
Item number: 109374
RRP: 1.740,00
980,00
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380–500 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 3 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated Class C2 EMC filter, Protection rating: IP20
Item number: 109371
RRP: 1.082,00
609,40
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380–500 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 3 kW, I/O interface: 7 x DI/3 x DO, 3 x AI/1 x AO, Size: book, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated EMC filter, Protection rating: IP20
Item number: 109422
RRP: 1.176,00
662,30
plus VAT plus dispatch
currently out of stock - buy now and reserve
Dispatch expected in 6 working days
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Availability alert
Altivar 320 - 1 AC, Mains voltage: 200–240 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 1.5 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated Class C2 EMC filter, Protection rating: IP20
Item number: 109363
RRP: 560,00
315,40
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380–500 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 4 kW, I/O interface: 7 x DI/3 x DO, 3 x AI/1 x AO, Size: book, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated EMC filter, Protection rating: IP20
Item number: 109423
RRP: 1.324,00
745,70
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 1 AC, Mains voltage: 200–240 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 1.1 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated Class C2 EMC filter, Protection rating: IP20
Item number: 109362
RRP: 499,00
281,00
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380–500 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 11 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated EMC filter, Protection rating: IP20
Item number: 109375
RRP: 2.249,00
1.266,60
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380–500 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 1.5 kW, I/O interface: 7 x DI/3 x DO, 3 x AI/1 x AO, Size: book, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated EMC filter, Protection rating: IP20
Item number: 109420
RRP: 872,00
491,10
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380–500 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 1.1 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated Class C2 EMC filter, Protection rating: IP20
Item number: 109368
RRP: 713,00
401,60
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380–500 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 15 kW, I/O interface: 6 x DI/3 x DO, 3 x AI/1 x AO, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated EMC filter, Protection rating: IP20
Item number: 109376
RRP: 2.797,00
1.575,30
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380–500 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 2.2 kW, I/O interface: 7 x DI/3 x DO, 3 x AI/1 x AO, Size: book, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated EMC filter, Protection rating: IP20
Item number: 109421
RRP: 1.011,00
569,40
plus VAT plus dispatch
in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380–500 V AC (-15/+10 %), Mains frequency: 47–63 Hz, Rated power: 1.1 kW, I/O interface: 7 x DI/3 x DO, 3 x AI/1 x AO, Size: book, Fieldbus: Modbus RTU, CANopen; Expandable using communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Integrated EMC filter, Protection rating: IP20
Item number: 109419
RRP: 793,00
446,60
plus VAT plus dispatch
few in stock
Dispatch today
Altivar 320 - 3 AC, Mains voltage: 380...500 V AC (-15/+10%), Mains frequency: 47...63 Hz, Rated power: 18.5 kW, I/O interface: 6 x DI/3 x DO; 3 x AI/1 x AO, Fieldbus: Modbus RTU; CANopen; expandable via communication cards, Integrated safety functions: STO; SS1; SLS; SMS; GDL, Internal EMC filter, Protection rating: IP20
Item number: 110543
RRP: 3.168,00
1.784,20
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.

Altivar Machine ATV320 from Schneider Electric

The versatile all-rounders among frequency inverters for machine builders

Altivar 320 Frequenzumrichter Key Visual


ATV320 Produkte
Fig. 1: ATV320: Book and compact version

ATV320 from Schneider Electric: Your advantages at a glance

  • Efficient drive solution: control of 3-phase synchronous and asynchronous motors from 0.18 to 22 kW
  • Versatile: For simple to complex machine control systems
  • Two designs for every machine layout:
  • Compact: For use in machine frames
  • Book shape: For particularly space-saving installation in switch cabinets
  • Reliable under all conditions: Robust design with IEC60721-3-3 Class 3C3 for demanding industrial environments
  • Quickly ready for use: pre-configured macros and intuitive software simplify set-up
  • Safe and energy-efficient: Integrated safety functions for compliance with the Machinery Directive 2006/42/EC and optimised energy consumption
  • Extended connectivity: Supports all common fieldbuses and protocols

To the ATV320 products


Video highlights of the ATV320 inverters: Product presentation and setup

Altivar Machine ATV320 in focus

ATV320: Commissioning made easy

The ATV320 frequency inverters are suitable for a wide range of applications

Available worldwide, the Altivar Machine ATV320 frequency inverters are ideal for controlling 3-phase synchronous and asynchronous motors from 0.18 to 22 kW - in both simple and demanding applications.

They are therefore used in packaging technology, material transport, material processing, mechanical drives and lifting systems as well as in the textile industry.

Abb. 2: ATV320 eignet sich für zahlreiche Anwendungsfelder wie z. B. Verpackungsmaschinen, Materialfluss, Textilmaschinen, Materialbearbeitung, Heizung, Lüftung, Klima und Krananwendungen
Fig. 2: ATV320 is suitable for numerous fields of application such as packaging machines, material flow, textile machines, material processing, heating, ventilation, air conditioning and crane applications

What features characterise the Altivar Machine ATV320 inverters?

The ATV320 inverters impress with their compact design, diverse connectivity options and a wide range of intelligent safety features. They make a significant contribution to increasing performance, efficiency and safety in machine applications. Find out more about the special features and benefits in detail below.

Two designs - compact, robust and versatile

The versatile application possibilities are supported not least by the two available designs, which offer optimum flexibility depending on the installation situation.

You can choose between the compact version and the book design. While the compact versions are used in machine frames, the book versions are the method of choice when space is limited in control cabinets.

The Altivar Machine ATV320 inverters also impress with their robust design in accordance with IEC 60721-3-3 (3C3) and their resistance to ambient temperatures of up to 60 °C. As a result, they promote high machine availability under various conditions. As a result, they promote high machine availability under various conditions.

Quick and easy commissioning without programming

The installation of the ATV320 frequency inverters from Schneider Electric proves to be particularly user-friendly and efficient.

Thanks to pre-configured settings for typical applications, the inverters can be put into operation quickly via "plug and play" - without any complex programming.

The intuitive "SoMove" software supports you with clearly structured menus, a graphical user interface and a commissioning wizard that significantly simplifies configuration and parameterisation. You also have the option of preparing your configurations offline - this saves time and makes integration into existing systems easier.

Not an extra, but included as standard: integrated safety functions

Safety should not be an optional extra. That's why the ATV320 frequency inverters already have a range of integrated safety functions as standard, which not only make your machines efficient, but also safe - without any additional external components. These include, among others:

  • Safe Torque Off (STO): Immediate engine switch-off
  • Safety Limited Speed (SLS): Reliable torque cut-off
  • Safe Stop 1 (SS1): Safe and controlled engine shutdown
  • Safe Maximum Speed (SMS): Maximum speed limit of the motor
  • Guard Door Lock (GDL): Prevents operation when protective covers or doors are open

Extended connectivity for optimum system networking

The ATV320 frequency inverters have an RJ45 communication interface for Modbus RTU and CANopen as standard and can therefore be flexibly integrated into many automation environments without additional modules.

They also support protocols such as Ethernet/IP, EtherCat, PROFINET or PROFIBUS DP via optional communication modules.

The versatile communication capability reduces the wiring effort, simplifies integration into existing networks and enables efficient remote monitoring, parameterisation and diagnostics, which not only has a positive effect on efficiency, but also on maintenance cycles and availability.

To the Altivar communication modules

Abb. 3: Einfache Schnittstellenerweiterung dank optionaler Kommunikationsmodule
Fig. 3: Simple interface expansion thanks to optional communication modules

The perfect addition: control and signalling devices from the Harmony range

Abb. 4: Schneider Electric Befehls- und Meldegeräte der Harmony-Serie sind die ideale Ergänzung
Fig. 4: Schneider Electric control and signalling devices from the Harmony series are the ideal addition

The Schneider Electric control and signalling devices in the Harmony range are the ideal complement to the ATV320 frequency inverters. Thanks to their standardised designs and connection options, Harmony components such as pushbuttons/indicators, selector buttons or emergency stop/off buttons can be easily inserted into existing control panels or quickly replaced if necessary. This considerably simplifies maintenance work and minimises downtimes. In addition, the robust design of the operating elements ensures a long service life, even under demanding industrial conditions.

By the way: You can find out how to select the right emergency stop switch to comply with the Machinery Directive in the special topicEmergency stop: Machinery Directive, regulations & more.

Discover Harmony control and signalling devices now

blue line

Are you looking for a reliable motor control solution? Altivar Machine ATV320 frequency inverters from experienced manufacturer Schneider Electric open up a world of possibilities for machine manufacturers.

At Automation24 you will find a large selection of inverters available directly from stock at particularly attractive prices in the drive technology category.

In addition to the versatile Altivar Machine ATV320 inverters for standard and performance applications, Automation24 also offers the entry-level Altivar 12 inverters for simple machine controls and the high-end Altivar 340 variants for demanding motion controls. This means you will find the right frequency inverter for every requirement - reliably, efficiently and at favourable prices.

If you have any questions or would like personalised advice, please contact the trained experts from Automation24 customer support. They are there for you and look forward to your enquiry!

Choose your ATV320 frequency inverter now

To the ATV320 frequency inverters

Do you still have technical questions?

Get free advice on 00800 24 2011 24