SALE - Control systems

Last viewed
SIMATIC DP F-PM-E PPM PROFIsafe, Digital power module for the Safe switching off of DQ and F-DQ, PL in accordance with ISO13849-1: PL e, SIL in accordance with IEC 61508: SIL 3, Safe digital inputs: 2, Safe digital outputs: 1, Supply voltage: 24 V DC, Diagnosis function, Suitable for BU type C0, Colour code: CC52

 

***A return is only possible in unopened condition***
Item number: 106760
RRP: 313,95 €
298,10 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIMATIC ET 200SP Base Unit, BU type A1, 16 process terminals, 2 x 5 additional terminals, With temperature sensing, Left-bridged, Connection cross section: 0.14-2.5 mm²/AWG 26-14, 24 V DC, Colour code: CC00-CC09/CC74
Item number: 104127
RRP: 28,35 €
26,90 €
plus VAT plus dispatch
in stock
Dispatch next working day
IO-Link-Master, PROFINET, 4 IO-Link Ports Class A, 8 x DI (4 x 2)/4 x DO, 10Base-T/100Base-TX, Transfer rate: 10/100 Mbit/s, Protection rating: IP65; IP66; IP67
Item number: 103961
- 20 % RRP: 344,60 €
275,70 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIMATIC HMI TP900 Comfort, Comfort Panel, Touch operation, 9 "TFT display (widescreen), 16 million Colours, PROFINET interface, MPI/PROFIBUS-DP interface, Configuration memory: 12 MByte, Windows CE 6.0 (Microsoft-Support incl. Security updates discontinued) configurable from WinCC Comfort V11
Item number: 104905
2.723,10 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIMATIC S7-1200F, CPU 1212 FC, Fail-safe compact CPU, For standard or safety operating mode, PLe (ISO 13849-1), SIL 3 (IEC 61508), DC/DC/relay, PROFINET port, 8 digital inputs 24 V DC, 6 digital outputs relay 2A, 2 analogue inputs 0–10 V DC, 2 analogue outputs 0-10 mA DC, Power supply: 20.4–28.8 V DC, Programme/data storage: 100 KB, Programming package from STEP 7 V14

For safety operating mode, You need an installed STEP 7 Safety licence.

 

***A return is only possible in unopened condition***
Item number: 105938
RRP: 551,05 €
512,20 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIMATIC ET 200SP, AI 2xI 2-/4-wire ST, Analogue input module, Analogue inputs: 2 (current 2/4-wire standard), 24 V DC, Module diagnostics, 16 bit, Colour code: CC05, Suitable for BU type A0 and A1
Item number: 104114
RRP: 159,60 €
151,60 €
plus VAT plus dispatch
in stock
Dispatch next working day
IO-Link-Master, EtherNet/IP; TCP/IP JSON, 4 IO-Link Ports Class A, 8 x DI (4 x 2)/4 x DO, 10Base-T/100Base-TX, Transfer rate: 10/100 Mbit/s, Protection rating: IP65; IP66; IP67
Item number: 103958
- 20 % RRP: 362,30 €
289,90 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIMATIC DP F-AI 4xU 0–10V, Analogue input module for ET 200SP, PL/Category in accordance with ISO13849-1: PL e/Cat. 4, SIL in accordance with IEC 61508: SIL 3, Safe digital inputs: 4 (0-10 mA), Supply voltage: 24 V DC, Diagnosis function, Error detection: wire breakage / short circuit / power supply, Suitable for BU Type A0/A1, Colour code: CC00

 

***A return is only possible in unopened condition***
Item number: 106759
RRP: 591,15 €
561,30 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIMATIC S7, F-Programmiertool, STEP 7 Safety Advanced V20, Upgrade DS V5.4 / V11..V19 (Combo) -> STEP7 Safety Adv V20 (Combo), for parallel use of Distributed Safety V5.4 SP5, STEP 7 Safety Adv. V11..V19 and STEP 7 Safety Adv. V 20, Engineering software, Upgrade Combo License, licence key on USB stick, class A, 2 languages (de, en), can be run with TIA Portal V20 STEP 7 Professional V20, scope of delivery: 1 x USB stick

 ,

***A return is only possible if the seal is unbroken.
Item number: 110433
RRP: 394,13 €
272,20 €
plus VAT plus dispatch
few in stock
Dispatch next working day
SIMATIC ET 200SP Base Unit, BU type A1, 16 process terminals, 2 x 5 additional terminals, With temperature sensing, New load group, Connection cross section: 0.14-2.5 mm²/AWG 26-14, 24 V DC, Colour code: CC00-CC09/CC74
Item number: 104129
RRP: 40,95 €
38,90 €
plus VAT plus dispatch
in stock
Dispatch next working day
IO-Link-Master, PROFINET; TCP/IP JSON, 4 IO-Link Ports Class A, 8 x DI (4 x 2)/4 x DO, 10Base-T/100Base-TX, Transfer rate: 10/100 Mbit/s, Protection rating: IP65; IP66; IP67
Item number: 103957
- 20 % RRP: 362,30 €
289,90 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIMATIC S7-1200F, CPU 1215 FC, Fail-safe compact CPU, For standard or safety operating mode, PLe (ISO 13849-1), SIL 3 (IEC 61508), DC/DC/relay, 2 x PROFINET port, 14 digital inputs 24 V DC, 10 digital outputs relay 2A, 2 analogue inputs 0–10 V DC, 2 analogue outputs 0-20 mA DC, Power supply: 20.4–28.8 V DC, Programme/data storage: 150 KB, Programming package from STEP 7 V14

For safety operating mode, You need an installed STEP 7 Safety licence.

 

***A return is only possible in unopened condition***
Item number: 105934
RRP: 1.279,99 €
1.189,70 €
plus VAT plus dispatch
in stock
Dispatch next working day
IO-Link-Master, EtherNet/IP, 8 IO-Link Ports Class A, 16 x DI (8 x 2)/8 x DO, 10Base-T/100Base-TX, Transfer rate: 10/100 Mbit/s, Protection rating: IP65; IP66; IP67
Item number: 103964
- 20 % RRP: 401,50 €
320,70 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIMATIC ET 200SP, AQ 2xI ST, Analogue output module, Analogue outputs: 2 (current standard), 24 V DC, Module diagnostics, 16 bit, Colour code: CC00, Suitable for BU type A0 and A1
Item number: 104118
RRP: 179,55 €
170,60 €
plus VAT plus dispatch
in stock
Dispatch next working day
IO-Link-Master, PROFINET, 4 IO-Link Ports Class A, 8 x DI (4 x 2)/4 x DO, 10Base-T/100Base-TX, Transfer rate: 10/100 Mbit/s, Protection rating: IP65; IP66; IP67
Item number: 103965
- 20 % RRP: 448,60 €
358,80 €
plus VAT plus dispatch
in stock
Dispatch next working day
IO-Link-Master, PROFINET, 8 IO-Link Ports (4 Class A/4 Class B), 12 x DI (4 x 2 Class A/4 Class B, 8 x DO (4 Class A/4 Class B), 10Base-T/100Base-TX, Transfer rate: 10/100 Mbit/s, Protection rating: IP65; IP66; IP67
Item number: 103966
- 20 % RRP: 530,70 €
424,60 €
plus VAT plus dispatch
in stock
Dispatch next working day
IO-Link-Master, EtherNet/IP, 8 IO-Link Ports (4 Class A; 4 Class B), 12 x DI (4 x 2 Class A; 4 Class B)/8 x DO, 10Base-T/100Base-TX, Transfer rate: 10/100 Mbit/s, Protection rating: IP65; IP66; IP67
Item number: 103968
- 20 % RRP: 530,70 €
424,60 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIMATIC HMI connection box standard for mobile panels, PL according to ISO13849-1: PL e, SIL according to IEC 61508: SIL 3, With integrated switch, Interfaces: 3 x PROFINET/PROFIsafe and EtherNet, Safety relay connection, Supply voltage: 24 V DC, With connection point detection, Mounting: wall-mounted

 

***A return is only possible in unopened condition***
Item number: 106766
RRP: 403,65 €
383,30 €
plus VAT plus dispatch
in stock
Dispatch next working day
IO-Link-Master, EtherNet/IP; TCP/IP JSON, 8 IO-Link Ports Class A, 16 x DI (8 x 2)/8 x DO, 10Base-T/100Base-TX, Transfer rate: 10/100 Mbit/s, Protection rating: IP65; IP66; IP67
Item number: 103960
- 20 % RRP: 423,10 €
338,40 €
plus VAT plus dispatch
few in stock
Dispatch next working day
SIMATIC WinCC Unified V20 Comfort Engineering Upgrade V16..V19-> V20, Engineering software in the TIA Portal, Floating licence, SW and documentation on DVD, Licence key on USB stick, Class A, 9 languages: de/en/zh included (fr/sp/it/ru/jp/kr as download)

***Returns are only possible if the product remains unopened.***
Item number: 110435
507,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIMATIC WinCC Unified V20 Basic Engineering Upgrade V19-> V20, engineering software in the TIA Portal, floating licence, software and documentation on DVD, licence key on USB stick, class A, 9 languages included: de/en/zh (fr/sp/it/ru/jp/kr available to download).

***Returns are only possible if the packaging is unopened.***
Item number: 110445
RRP: 132,00 €
52,20 €
plus VAT plus dispatch
in stock
Dispatch next working day
SIMATIC HMI MTP1900 Unified Comfort Panel, Touch control, 18.5" TFT display (Widescreen), 16 million colours, Interfaces: 4 x USB 3.1/1 x RS-485 (RS-422 possible)/PROFINET, Projectable from WinCC Unified Comfort V16, Contains Open Source SW (DVD), Incl. mounting material
Item number: 108407
RRP: 4.888,65 €
4.642,20 €
plus VAT plus dispatch
in stock
Dispatch next working day
IO-Link-Master, EtherNet/IP, 4 IO-Link Ports Class A, 8 x DI (4 x 2)/4 x DO, 10Base-T/100Base-TX, Transfer rate: 10/100 Mbit/s, Protection rating: IP65; IP66; IP67
Item number: 103967
- 20 % RRP: 448,60 €
358,80 €
plus VAT plus dispatch
in stock
Dispatch next working day