Temperature transmitter, Class A, Insertion length: up to 600 mm, Measurement range: up to 200°C, Output: direct wiring without transmitter/4-20mA, With or without protective tube shaft, Material: stainless steel (316L), Interface: IO-Link, Protection rating: IP69K
Temperature transmitter, Operating voltage: 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -50-150 °C, Process connection: G 1/4, Length: 25 mm, Protection rating: IP67/IP68/IP69K, M12 connector, IO-Link 1.1
Temperature transmitter, Operating voltage 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -50-150 °C, Process connection: G 1/4, Length 50 mm, Protection rating: IP67/IP68/IP69K, M12 connector, IO-Link 1.1
Temperature transmitter, Pt1000/Class A, Measuring range: 0-150°C, Configurable, Media: liquids and gases, Process connection: G 1/2 B, Analogue output: 4-20 mA, 2-wire, Pressure resistance: 270 bar, Sensor length: 100 mm, Sensor diameter: 6 mm, Sensor material: CrNi-Steel (1.4571), Power supply: 10-30 V DC, Protection class: IP65, Connection: Valve connector DIN EN 175301-803 A shape
Temperature transmitter, Operating voltage: 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -50-150 °C, Process connection: G 1/2, Length: 30 mm, Protection rating: IP67/IP68/IP69K, M12 connector, IO-Link 1.1
Temperature transmitter, Pt1000/Class A, Measuring range: 0-150 °C, Configurable, Media: liquids and gases, Process connection: G 1/4 B, Analogue output: 4-20 mA, 2-wire, Pressure resistance: 270 bar, Sensor length: 50 mm, Sensor diameter: 6 mm, Sensor material: CrNi-Steel (1.4571), Power supply: 10-30 V DC, Protection class: IP65, Connection: valve connector DIN EN 175301-803 A shape
Temperature transmitter, Operating voltage: 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -50-150 °C, Process connection: G 1/2, Length: 50 mm, Protection rating: IP67/IP68/IP69K, M12 connector, IO-Link 1.1
Pt100 temperature transmitter, Class A, Insertion length: 50 mm, Measurement range: -50–150 °C, Output: 4–20 mA, Process connection: terminal connection, Extension tube: 35 mm, Tube diameter: 6 mm, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Pt100 temperature transmitters, Class A, Insertion length: 50 mm, Measurement range: 0–150 °C, Output: 4–20 mA, Process connection: G 1/2, Extension tube: 35 mm, Tube diameter: 6 mm, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Temperature transmitter, Pt1000/Class A, Measuring range: 0-150°C, Configurable, Media: liquids and gases, Process connection: G 1/2 B, Analogue output: 4-20 mA, 2-wire, Pressure resistance: 270 bar, Sensor length: 150 mm, Sensor diameter: 6 mm, Sensor material: CrNi-Steel (1.4571), Power supply: 10-30 V DC, Protection class: IP65, Connection: Valve connector DIN EN 175301-803 A shape
Temperature transmitter, Operating voltage: 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -100-150 °C, Process connection: G 1/2, Length: 100 mm, Protection rating: IP67/IP68/IP69K, M12 connector, IO-Link 1.1
Temperature transmitter, Operating voltage: 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -50-150 °C, Process connection: G 1/2, Length: 150 mm, Protection rating: IP67/IP68/IP69K, M12 connector, IO-Link 1.1
Pt100 temperature transmitters, Class A, Insertion length: 30 mm, Measurement range: 0–150 °C, Output: 4–20 mA, Process connection: G 1/2, Extension tube: 35 mm, Tube diameter: 6 mm, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Pt100 temperature transmitters, Class A, Insertion length: 30 mm, Measurement range: -50–200 °C, 4-wire, Output: IO-Link/4–20 mA/0–150 °C, Process connection: G 1/2, Extension tube: 50 mm, Tube diameter: 6 mm, Without protective tube, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Temperature transmitter, Operating voltage 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -50-200 °C (factory setting 0-200 °C), Process connection: G 1/2 with sealing cone, Installation length: 30 mm , IP67/IP68/IP69K, M12 connector, IO-link 1.1
Pt100 temperature transmitters, Class A, Insertion length: 30 mm, Measurement range: -50–200 °C, 4-wire, Output: IO-Link/4–20 mA/0–150 °C, Process connection: G 1/4, Extension tube: 50 mm, Tube diameter: 6 mm, Without protective tube, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Pt100 temperature transmitters, class A, insertion length: 30 mm, measurement range: -50–150°C, output: 4–20 mA, process connection: G 1/4, extension tube: 35 mm, tube diameter: 6 mm, material: stainless steel (316L), protection rating: IP66/IP67/IP69K, connection: M12 plug connection, for non-hazardous areas
Temperature transmitter, Pt1000/Class A, Measuring range: 0-150°C, Configurable, Media: liquids and gases, Process connection: G 1/4 B, Analogue output: 4-20 mA, 2-wire, Pressure resistance: 270 bar, Sensor length: 150 mm, Sensor diameter: 6 mm, Sensor material: CrNi-Steel (1.4571), Power supply: 10-30 V DC, Protection class: IP65, Connection: Valve connector DIN EN 175301-803 A shape
Temperature transmitter, Pt1000/Class A, Measuring range: 0-150°C, Configurable, Media: liquids and gases, Process connection: G 1/4 B, Analogue output: 4-20 mA, 2-wire, Pressure resistance: 270 bar, Sensor length: 100 mm, Sensor diameter: 6 mm, Sensor material: CrNi-Steel (1.4571), Power supply: 10-30 V DC, Protection class: IP65, Connection: Valve connector DIN EN 175301-803 A shape
Temperature transmitter, Operating voltage: 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -50-200 °C (factory setting 0-200 °C), Process connection: G 1/2 with sealing cone, Installation length: 100 mm, IP67/IP68/IP69K, M12 connector, IO-link 1.1
Temperature transmitter, Pt1000/Class A, Measuring range: 0-150 °C, Configurable, Media: liquids and gases, Process connection: G 1/2 B, Analogue output: 4-20 mA, 2-wire, Pressure resistance: 270 bar, Sensor length: 50 mm, Sensor diameter: 6 mm, Sensor material: CrNi-Steel (1.4571), Power supply: 10-30 V DC, Protection class: IP65, Connection: valve connector DIN EN 175301-803 A shape
Pt100 temperature transmitters, Class A, Insertion length: 100 mm, Measurement range: -50–150 °C, Output: 4–20 mA, Process connection: G 1/4, Extension tube: 35 mm, Tube diameter: 6 mm, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Temperature transmitter, Operating voltage: 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -50-200 °C (factory setting 0-200 °C), Process connection: G 1/2 with sealing cone, Installation length: 50 mm, IP67/IP68/IP69K, M12 connector, IO-link 1.1
Temperature transmitter, Operating voltage: 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -50-150 °C, Process connection: G 1/4, Length: 150 mm, Protection rating: IP67/IP68/IP69K, M12 connector, IO-Link 1.1