Flex-tube machine luminaires

Do you have questions about products or applications? You can always contact our technical support.

Last viewed
CENALED SPOT flex-tube machine luminaire, power: 8.5 watts, light colour: neutral white (5,000 K), beam angle: 30°, light output: 134 lm/W, dimmable, flex-tube length: 500 mm, housing material: aluminium (powder-coated), protection class: IP67, power supply: 24 V DC ± 10%, connection: 3 m cable, with screw-on base
Item number: 105569
- 10 % RRP: 197,20 €
177,50 €
plus VAT plus dispatch
in stock
Dispatch next working day
CENALED SPOT flex-tube machine luminaire, power: 9 watts, light colour: neutral white (5,000 K), beam angle: 30°, light output: 134 lm/W, dimmable, flex-tube length: 500 mm, housing material: aluminium, protection class: IP65, power supply: 100...305 V AC ± 10% (50-60 Hz), connection: 3 m cable with plug, with screw-on base
Item number: 105570
- 10 % RRP: 240,50 €
216,50 €
plus VAT plus dispatch
currently out of stock - buy now and reserve
Dispatch expected in 9 working days
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Availability alert