Modlink MSDD Installation Frame (2-way), For wall thickness: 1-5 mm, Locking: 3 mm double bit, Material: PA/PC, Cover colour: transparent, Protection rating: IP65, Dimensions (B x H x T): 131 x 127 x 43 mm, Incl. plug-in rotary knob
Modlink MSDD Installation Frame (2-way), For wall thickness: 1-5 mm, Locking: 3 mm double bit, Material: PA/PBT, Cover colour: grey, Protection rating: IP65, Dimensions (B x H x T): 131 x 127 x 43 mm, Incl. plug-in rotary knob
Modlink MSDD Mounting frame (single), For wall thickness: 1...5 mm, Lock mechanism: 3 mm double bit, Material: PA/PC, Cover colour: transparent, Protection rating: IP65, Dimensions (W x H x D): 66 x 127 x 43 mm, Including plug-in rotary knob
Modlink MSDD RJ45 connector, Socket/socket shielded, Transmission category: CAT 6A, Dimensions: 13.2 x 15.6 x 34.4 mm, Material of enclosure: die-cast zinc
Modlink MSDD socket insert (single), For installation before main switch, Plug type: C/F, Number of poles: 2 + PE, Colour: orange, Nominal current: 10...16 A, Nominal voltage: 250 V AC, Connection: spring-type terminals
Modlink MSDD combination insert (double), Socket insert, Number of poles: 2 + PE, Plug type: C/F, Operating voltage: 250 V AC, Operating current: 16 A, Connection: spring-loaded terminals, Cut-outs: 1 x FI/LS (2-pole)/1x Rj45/1 x USB A, Dimensions (W x H x D): 116 x 88 x 70 mm
Modlink MSDD combination insert (1-fold), Socket insert, Plug type: C/F, Number of poles: 2 + PE, Operating voltage: 250 V AC, Operating current: 16 A, Protection rating: IP20, Connection: spring-loaded terminals, Interfaces: 1 x RJ45 (CAT 6A), Cut-outs: 1 x RJ45, Dimensions (W x H x D): 50.7 x 87.5 x 43 mm
Modlink MSDD combination insert (double), Socket insert, Plug type: E (France), Number of poles: 2 + PE, Operating voltage: 250 V AC, Operating current: 16 A, Connection: screw terminals, Cut-outs: 1 x FI/LS (2-pole)/1 x RJ45/1 x USB A, Dimensions (W x H x D): 116 x 88 x 70 mm
Modlink MSDD combination insert (single), Socket insert, Interfaces: 1 x RJ45 (CAT 6A), Cut-outs: 1 x RJ45, Number of poles: 2 + PE, Plug type: E (France), Operating voltage: 250 V AC, Operating current: 16 A, Protection rating: IP20, Connection: screw terminals, Dimensions (W x H x D): 50.7 x 87.5 x 43 mm
Modlink MSDD data connector insert (1-fold), Shielded, Interfaces: 1 x USB 3.0/2 x RJ45 (CAT 5e), Socket/socket, Dimensions (W x H x D): 51 x 88 x 70.4 mm
Modlink MSDD combination insert (double), Socket insert, Interfaces: 1 x RJ45 (CAT 5e), Number of poles: 2 + PE, Plug type: E (France), Operating voltage: 250 V AC, Operating current: 16 A, Cut-outs: 1 x FI/LS (2-pole)/1 x USB A, Dimensions (W x H x D): 116 x 88 x 70 mm, Connection: screw terminals
Modlink MSDD combination insert (single), Socket insert, Plug type: C/F/L (Italy), Number of poles: 2 + PE, Operating voltage: 250 V AC, Operating current: 16 A, Cut-outs: 2 x RJ45, Connection: screw terminals, Protection rating: IP20, Dimensions (W x H x D): 50.7 x 87.5 x 43 mm
Modlink MSDD Mounting frame (single), For wall thickness: 1...5 mm, Lock mechanism: 3 mm double bit, Material: PA/PBT, Cover colour: grey, Protection rating: IP65, Dimensions (W x H x D): 66 x 127 x 43 mm, Including plug-in rotary knob
Modlink MSDD socket outlet insert (single), Plug type: E (France UTE-NF), For installation before main switch, Number of poles: 2 + PE, Colour: orange, Nominal current: 10...16 A, Nominal voltage: 250 V AC, Connection: spring-loaded terminals
Modlink MSDD combination insert (single), Socket insert, Plug type: E (France), Number of poles: 2 + PE, Operating voltage: 250 V AC, Operating current: 16 A, Protection rating: IP20, Connection: screw terminals, Cut-outs: 2 x RJ45, Dimensions (W x H x D): 50.7 x 87.5 x 43 mm
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.