Machine luminaires


Machine luminaires with modern LED technology from LED2WORK

LED2WORK GmbH offers innovative LED luminaires in daylight white. Whether for use in machines and systems, workbenches, test stations, whether there is sufficient or insufficient space - LED2WORK offers the right LED luminaire for every requirement.

Machine luminaires from LED2WORK: high-quality, reliable, economical – simply good

The innovative LED machine luminaires from LED2WORK offer the following advantages over conventional light sources

  • Small sizes and flexible shapes possible
  • Energy-saving with high lumen output
  • Excellent colour rendering (Ra > 80)
  • Available in very high protection ratings up to IP69K
  • Heat resistant, shock and vibration resistant
  • Maintenance-free & durable
  • Environmentally and health friendly

With LEDs from LED2WORK it is possible to save up to 60% of your energy consumption – without sacrificing brightness or lighting quality. In addition, no high maintenance costs are to be expected because LED lights are virtually maintenance-free. This also benefits the long service life of the LEDs of up to 60,000 hours. The insensitivity of the LEDs to coolants, oil and chip bombardment also contributes to this.

Another advantage of LEDs is that they are environmentally friendly and harmless to health. Due to the heat dissipation through the housing to the rear there is no risk of burns. Neither are other health risks such as infrared or UV radiation to be expected.

LED2WORK machine luminaires in the Automation24 product range

In the Automation24 range you will find innovative machine luminaires from LED2WORK in the category industrial luminaires. You can use surface-mounted luminaires for different industrial conditions. While the space-saving LEANLEDs surface mount luminaires are used in machines and systems without great demands, the flexibly tiltable MIDILEDs such as the are used in harsh industrial areas with limited space. The extremely robust TUBELED construction luminaires with their crack-proof borosilicate glass and oil-resistant seal are suitable for particularly harsh and demanding production conditions. For the status display of machines, LED signal lights such as the right choice. These can be controlled via the machine's PLC.

Ensure the perfect lighting for your machine. Buy innovative LED lights from LED2WORK at top prices at Automation24. Since we have all products in stock, delivery is quick and easy. Discover for yourself!