Temperature transmitter, Class A, Insertion length: up to 600 mm, Measurement range: up to 200°C, Output: direct wiring without transmitter/4-20mA, With or without protective tube shaft, Material: stainless steel (316L), Interface: IO-Link, Protection rating: IP69K
Temperature transmitter, Operating voltage: 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -50-150 °C, Process connection: G 1/4, Length: 25 mm, Protection rating: IP67/IP68/IP69K, M12 connector, IO-Link 1.1
Temperature transmitter, Operating voltage 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -50-150 °C, Process connection: G 1/4, Length 50 mm, Protection rating: IP67/IP68/IP69K, M12 connector, IO-Link 1.1
Electronic temperature switch, DC PNP, 2 x NO, Measuring range: -25-140 °C, Process connection: G 1/4, Installation length: 50 mm, Protection rating: IP67, M12 connector
Electronic temperature switch, DC PNP, NO/NC complementary, Measuring range: -20-140 °C, Process connection: G 1/4, Installation length: 50 mm, Protection rating: IP67, M12 connecto
Temperature transmitter, Pt1000/Class A, Measuring range: 0-150°C, Configurable, Media: liquids and gases, Process connection: G 1/2 B, Analogue output: 4-20 mA, 2-wire, Pressure resistance: 270 bar, Sensor length: 100 mm, Sensor diameter: 6 mm, Sensor material: CrNi-Steel (1.4571), Power supply: 10-30 V DC, Protection class: IP65, Connection: Valve connector DIN EN 175301-803 A shape
Temperature sensor with display, IO-Link 1.1, 2 x NC/NO programmable, DC PNP/NPN, Measuring range: -50-150 °C, Process connection: M18 x 1.5 internal thread for adapter, 4-digit alphanumeric display, Protection rating: IP67, M12 connector
Temperature transmitter, Operating voltage: 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -50-150 °C, Process connection: G 1/2, Length: 30 mm, Protection rating: IP67/IP68/IP69K, M12 connector, IO-Link 1.1
Temperature transmitter, Pt1000/Class A, Measuring range: 0-150 °C, Configurable, Media: liquids and gases, Process connection: G 1/4 B, Analogue output: 4-20 mA, 2-wire, Pressure resistance: 270 bar, Sensor length: 50 mm, Sensor diameter: 6 mm, Sensor material: CrNi-Steel (1.4571), Power supply: 10-30 V DC, Protection class: IP65, Connection: valve connector DIN EN 175301-803 A shape
Temperature transmitter, Operating voltage: 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -50-150 °C, Process connection: G 1/2, Length: 50 mm, Protection rating: IP67/IP68/IP69K, M12 connector, IO-Link 1.1
Pt100 temperature transmitter, Class A, Insertion length: 50 mm, Measurement range: -50–150 °C, Output: 4–20 mA, Process connection: terminal connection, Extension tube: 35 mm, Tube diameter: 6 mm, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Pt100 temperature transmitters, Class A, Insertion length: 50 mm, Measurement range: 0–150 °C, Output: 4–20 mA, Process connection: G 1/2, Extension tube: 35 mm, Tube diameter: 6 mm, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Temperature transmitter, Pt1000/Class A, Measuring range: 0-150°C, Configurable, Media: liquids and gases, Process connection: G 1/2 B, Analogue output: 4-20 mA, 2-wire, Pressure resistance: 270 bar, Sensor length: 150 mm, Sensor diameter: 6 mm, Sensor material: CrNi-Steel (1.4571), Power supply: 10-30 V DC, Protection class: IP65, Connection: Valve connector DIN EN 175301-803 A shape
Temperature transmitter, Operating voltage: 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -100-150 °C, Process connection: G 1/2, Length: 100 mm, Protection rating: IP67/IP68/IP69K, M12 connector, IO-Link 1.1
Electronic temperature switch, DC PNP, 1 x NO and 1 x NC, Measuring range: -25-140 °C, Process connection: G 1/4, Installation length: 250 mm, Protection rating: IP67, M12 connector
Pt100 temperature transmitters, Class A, Insertion length: 30 mm, Measurement range: -50–200 °C, 4-wire, Output: IO-Link/4–20 mA/0–150 °C, Process connection: G 1/4, Extension tube: 50 mm, Tube diameter: 6 mm, Without protective tube, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Pt100 temperature transmitters, Class A, Insertion length: 30 mm, Measurement range: 0–150 °C, Output: 4–20 mA, Process connection: G 1/2, Extension tube: 35 mm, Tube diameter: 6 mm, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Pt100 temperature transmitters, Class A, Insertion length: 30 mm, Measurement range: -50–200 °C, 4-wire, Output: IO-Link/4–20 mA/0–150 °C, Process connection: G 1/2, Extension tube: 50 mm, Tube diameter: 6 mm, Without protective tube, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Temperature transmitter, Operating voltage: 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -50-150 °C, Process connection: G 1/2, Length: 150 mm, Protection rating: IP67/IP68/IP69K, M12 connector, IO-Link 1.1
Evaluation unit for temperature sensors, 2 x NC/NO programmable, DC PNP, Measuring range: -100-600 °C (Default factory setting: -40-300 °C), Pt100/Pt1000 measuring elements can be connected, Protection rating: IP67, M12 connector, 4-digit alphanumeric display
Temperature transmitter, Operating voltage 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -50-200 °C (factory setting 0-200 °C), Process connection: G 1/2 with sealing cone, Installation length: 30 mm , IP67/IP68/IP69K, M12 connector, IO-link 1.1
Pt100 temperature transmitters, class A, insertion length: 30 mm, measurement range: -50–150°C, output: 4–20 mA, process connection: G 1/4, extension tube: 35 mm, tube diameter: 6 mm, material: stainless steel (316L), protection rating: IP66/IP67/IP69K, connection: M12 plug connection, for non-hazardous areas
Temperature transmitter, Pt1000/Class A, Measuring range: 0-150°C, Configurable, Media: liquids and gases, Process connection: G 1/4 B, Analogue output: 4-20 mA, 2-wire, Pressure resistance: 270 bar, Sensor length: 150 mm, Sensor diameter: 6 mm, Sensor material: CrNi-Steel (1.4571), Power supply: 10-30 V DC, Protection class: IP65, Connection: Valve connector DIN EN 175301-803 A shape
Temperature transmitter, Pt1000/Class A, Measuring range: 0-150°C, Configurable, Media: liquids and gases, Process connection: G 1/4 B, Analogue output: 4-20 mA, 2-wire, Pressure resistance: 270 bar, Sensor length: 100 mm, Sensor diameter: 6 mm, Sensor material: CrNi-Steel (1.4571), Power supply: 10-30 V DC, Protection class: IP65, Connection: Valve connector DIN EN 175301-803 A shape
Temperature transmitter, Operating voltage: 18-32 V DC, Analogue output: 4-20 mA, Measuring range: -50-200 °C (factory setting 0-200 °C), Process connection: G 1/2 with sealing cone, Installation length: 100 mm, IP67/IP68/IP69K, M12 connector, IO-link 1.1
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.