IoT-Gateway, Interfaces: 5 x RJ45 (4 x LAN and 1 x WAN)/1 x USB 2.0, Processor: MIPS 800 MHz, Memory: 8 GB, 1 digital input, Status display, Reset button, Protection rating: IP20, Operating voltage: 12–24 V DC, Mounting: DIN rails DIN 35, Components included: 1 x USB stick for configuration/1 x connector (4-pin with screw terminals)
IoT-Gateway, Interfaces: 5 x RJ45 (4 x LAN and 1 x WAN)/1 x USB 2.0, Processor: MIPS 800 MHz, Memory: 8 GB, 1 digital input, Antenna connection: 1 x RP-SMA (MAIN/DIV optional), Status and signal display, Reset button, Protection rating: IP20, Operating voltage: 12–24 V DC, Mounting: DIN rails DIN 35, Components included: 1 x USB stick for configuration/1 x connector (4-pin with screw terminals)
IoT gateway, Interfaces: 5 x RJ45 (3 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 2.0, Processor: ARM quad-core 1800 MHz, Memory: 32 GB, 1 digital input/output, Antenna connection: 2 x RP-SMA, Touchscreen, Protection rating: IP20, Operating voltage: 12-24 V DC, Mounting: DIN rail 35
IoT gateway, Interfaces: 5 x RJ45 (3 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 2.0, Processor: ARM quad-core 1800 MHz, Memory: 32 GB, 1 digital input/output, Touchscreen, Protection rating: IP20, Operating voltage: 12-24 V DC, Mounting: DIN rail 35
Edge gateway, Interfaces: 6 x RJ45 (4 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 3.0, Edge Computing for local data processing, Processor: ARM Quad-core 1800 MHz, Memory: 32 GB, 1 digital inputs/outputs, Antenna connection: 2 x RP-SMA, Touchscreen, Protection rating: IP20, Operating voltage: 12...24 V DC, Mounting: DIN-rail 35 mm
Edge gateway, Interfaces: 6 x RJ45 (4 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 3.0, Edge Computing for local data processing, Processor: ARM Quad-core 1800 MHz, Memory: 32 GB, 1 Digital inputs/outputs, Touchscreen, Protection rating: IP20, Operating voltage: 12...24 V DC, Mounting: DIN-rail 35 mm
Industrial router, Interfaces: 4 x RJ45 Gigabit Ethernet / 4 x RJ45 Ethernet 10/100 Mbit/s / 1 x RS485 Interface / 2 x DI/O, Processor: 64-bit ARM Cortex-A53 (dual-core), Memory: 8 GB, Edge computing for local data processing, Mounting: DIN rail
*To qualify for the extended warranty, The device must be registered within 12 months of purchase at INSYS icom .
Industrial router, Interfaces: 4 x RJ45 Gigabit Ethernet/2 x SFP for 1 Gbit/s routing and switching/1 x RS485 Interface/2 x DI/O/2 x DI, Processor: 64-bit ARM Cortex-A53 (dual-core), Memory: 8 GB, Edge computing for local data processing, Mounting: DIN rail
*To qualify for the extended warranty, The device must be registered within 12 months of purchase at INSYS icom .
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.