• Outdoor humidity sensor with sensor probe
  • 3-wire
  • Humidity measuring range: 0-100 % r. F.
  • Temperature measuring range: -30-70 °C
  • Measuring principle: Capacitive
  • Output signal: 4-20 mA
  • Apparent ohmic resistance for analogue output: 50-500 Ohm
  • Response time for r. F.: 8 Sec. (63% at condensation)
  • Probe material: Stainless steel
  • Probe dimensions: 12 x 75 mm
  • Housing material: PA 6
  • Colour: Grey (RAL 9010)
  • Housing dimensions: 75 x 69 x 44 mm
  • Protection rating: IP65
  • Connection: M12 connector

Outdoor humidity sensor TiTEC ARFT/M-I/S

Item number: 105415
EAN: 4250738117099
Corresponding accessories
Corresponding accessories
Technical details

Outdoor sensor

capacitive

12 mm

0-100 % r.F.

-30-70 °C

12-34 V AC/DC

4-20 mA

75 x 12 mm

75 x 69 x 44 mm

M12 connector

PA6

-30 °C

70 °C

IP65

Building management systems

CE
RoHS

None

Product description
Outdoor humidity sensor TiTEC ARFT/M-I/S
The outdoor humidity sensor ARFT/M-I/S from TiTEC is a capacitive combination sensor with a sensor probe, that is used to measure the relative humidity and temperature in residential and office buildings. The humidity sensor measures in the ranges from 0-100% r. F. for humidity and -30-70 °C for temperature with an output signal of 4-20 mA. The durable PA 6 housing with protection rating IP65 measures 75 x 69 x 44 mm. The ARFT/M-I/S outdoor humidity sensor is connected via an M12 connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0