Control systems (427 results) Show all
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
Busbar systems RiLineX

Oliver contact image

"RiLineX rethinks power distribution in the control cabinet: tool-free installation, defined system safety and a flexible system architecture ensure efficient projects."

Oliver Fleischmann, Automation Portfolio Manager


RiLineX busbar systems from Automation24

RiLineX Equipment Adapter with connection cable, 3-pole, For mounting equipment on a DIN rail (e.g. Motor starter), Pre-assembled connection cable, Snap-on mounting with adjustment for Bus bars 5–10 mm, Rated current: up to 32 A, Rated voltage: up to 690 V AC / 600 V DC, Dimensions (W x H x D): 45 x 240 x 37 mm, Protection class: IP2XB, Cable outlet at the bottom, Includes mounted DIN rail, Packaging unit: 4 pieces
Item number: 112549
67,20 €
Base price: 1 = 16,80 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX CB Device Adapter (Universal), 3-pole, For direct mounting of compact circuit breakers (MCCBs), Tool-free snap-on mounting with automatic adaptation to Bus bars 5–10 mm thick, Rated current: up to 250 A, Rated voltage: up to 690 V AC / 690 V DC, Dimensions (W x H x D): 109 x 251 x 63 mm, Protection class: IP2XB, Cable outlet at the bottom, Incl. 3 terminal covers
Item number: 112542
76,80 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX CB Device Adapter (Universal), 3-pole, For direct mounting of compact circuit breakers (MCCBs), Tool-free snap-on mounting with automatic adaptation to Bus bars 5–10 mm thick, Rated current: up to 250 A, Rated voltage: up to 690 V AC / 690 V DC, Dimensions (W x H x D): 109 x 251 x 63 mm, Protection class: IP2XB, Cable outlet at the top, Incl. 3 terminal covers
Item number: 112543
76,80 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 5 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
RiLineX NH fuse switch-disconnector, 3-pole, Size NH00, Lockable and sealable cover with visual fuse monitoring, Integrated test points for voltage testing, Snap-on mounting with adjustment for Bus bars 5–10 mm, Rated current: up to 160 A, Rated voltage: 690 V AC, Dimensions (W x H x D): 106 x 194.2 x 104.5 mm, Protection class: IP2XB, Cable outlet convertible to top or bottom, Connection via M8 screw
Item number: 112562
49,20 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX Board, 3-pole, Incl. bus bars 30 x 10 mm, For 1200 mm wide cabinets, Rated current: 800 A, Rated voltage: up to 1000 V AC / 1500 V DC, Short-circuit withstand capacity: up to 65 kA, Dimensions (W x H x D): 1105 x 246 x 49 mm, Protection class: IP2XB, Including pre-assembled complete board
Item number: 112521
462,00 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX CB Device Adapter (Universal), 3-pole, For direct mounting of compact circuit breakers (MCCBs), Tool-free snap-on mounting with automatic adjustment to Bus bars 5–10 mm thick, Rated current: up to 160 A, Rated voltage: up to 690 V AC / 690 V DC, Dimensions (W x H x D): 82 x 251 x 51 mm, Protection class: IP2XB, Cable outlet at the top, Incl. 3 terminal covers
Item number: 112541
50,40 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX Connection Adapter, 3-pole, Screw-terminated, Conductor connection for round conductors 10–150 mm², Suitable for Bus bars 15 × 5 mm to 30 × 10 mm, Rated current: up to 450 A, Rated voltage: up to 1000 V AC / 1500 V DC, Dimensions (W x H x D): 90 x 240 x 95 mm, Protection class: IP2XB, Cable entry possible from top or bottom
Item number: 112534
32,40 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX NH Fuse Switch disconnector, 3-pole, Size NH00, Lockable and sealable cover with visual Fuse monitoring, Integrated measuring points for voltage testing, Snap-on mounting with adjustment for bus bars 5–10 mm, Rated current: up to 160 A, Rated voltage: 690 V AC, Dimensions (W x H x D): 106 x 194.2 x 104.5 mm, Protection class: IP2XB, Cable outlet convertible to top/bottom, Connection via frame terminal for conductors 1.5 to 95 mm²
Item number: 112564
51,60 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX NH Fuse-Type load disconnector, 3-pole, Size NH1, Lockable and sealable cover with visual Fuse monitoring, Integrated measuring points for voltage testing, Snap-on mounting with adjustment for Bus bars 5–10 mm thick, Rated current: up to 250 A, Rated voltage: 690 V AC, Dimensions (W x H x D): 181.5 x 298 x 116.7 mm, Protection class: IP2XB, Cable outlet convertible to top or bottom, Connection via frame terminal for conductors 50 to 150 mm²
Item number: 112568
174,00 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX NH fuse switch disconnector, 3-pole, Size NH1, Lockable and sealable cover with visual fuse monitoring, Integrated measuring points for voltage testing, Snap-on mounting with adjustment for Bus bars 5–10 mm thick, Rated current: up to 250 A, Rated voltage: 690 V AC, Dimensions (W x H x D): 181.5 x 298 x 116.7 mm, Protection class: IP2XB, Cable outlet convertible to top or bottom, Connection via M10 screw
Item number: 112566
156,00 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX Board, 3-pole, Incl. Bus bars 30 x 5 mm, For 1000 mm wide enclosures, Rated current: 550 A, Rated voltage: up to 1000 V AC / 1500 V DC, Short-circuit withstand capacity: up to 65 kA, Dimensions (W x H x D): 905 x 246 x 49 mm, Protection class: IP2XB, Includes pre-assembled complete board
Item number: 112518
264,00 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX Board, 3-pole, Incl. bus bars 30 x 10 mm, For 800 mm wide cabinets, Rated current: 800 A, Rated voltage: up to 1000 V AC / 1500 V DC, Short-circuit withstand capacity: up to 65 kA, Dimensions (W x H x D): 705 x 246 x 49 mm, Protection class: IP2XB, Including pre-assembled complete board
Item number: 112525
282,00 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX Equipment Adapter with connection cable, 3-pole, For mounting equipment on DIN rails (e.g. Motor starters), Pre-assembled connection cable (length: 160 mm), Snap-on mounting with adjustment for Bus bars 5–10 mm, Rated current: up to 160 A, Rated voltage: up to 690 V AC / 600 V DC, Dimensions (W x H x D): 72 x 240 x 37 mm, Protection class: IP2XB, Cable outlet at the top, Includes pre-fitted DIN rail, Packaging unit: 4 pieces
Item number: 112555
32,40 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
RiLineX plastic screw, For optional mounting of the front touch protection cover, Recommended for overhead mounting of the RiLineX board system in the control cabinet, Pack size: 50 pieces
Item number: 112594
12,00 €
Base price: 1 = 0,24 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX mounting screw, For mounting the board in the control cabinet, Replacement part for screws included in the scope of delivery, Packaging unit: 50 pieces
Item number: 112593
22,00 €
Base price: 1 = 0,44 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX Side-by-Side Mounting Kit, 3-pole, For complete board, Suitable for 550 A and 800 A, Includes rail connectors and touch protection; includes left end element/right end element/Cover; rated current: up to 780 A; rated voltage: up to 1000 V AC / 1500 V DC; short-circuit withstand capacity: up to 65 kA, Protection class: IP2XB, Dimensions (W x H x D): 154 x 240 x 77 mm
Item number: 112517
100,80 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX CB Device Adapter (Universal), 3-pole, For direct mounting of compact circuit-breakers (MCCB), Tool-free snap-on mounting with automatic adaptation to Bus bars 5–10 mm thick, Rated current: up to 160 A, Rated voltage: up to 690 V AC / 690 V DC, Dimensions (W x H x D): 82 x 251 x 51 mm, Protection class: IP2XB, Cable outlet at the bottom, Incl. 3 terminal covers
Item number: 112540
50,40 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX Board, 3-pole, Incl. Bus bars 30 x 5 mm, For 800 mm wide cabinets, Rated current: 550 A, Rated voltage: up to 1000 V AC / 1500 V DC, Short-circuit withstand capacity: up to 65 kA, Dimensions (W x H x D): 705 x 246 x 49 mm, Protection class: IP2XB, Including pre-assembled complete board
Item number: 112524
210,00 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX Board, 3-pole, Including Bus bars 30 x 10 mm, For 1000 mm wide cabinets, Rated current: 800 A, Rated voltage: up to 1000 V AC / 1500 V DC, Short-circuit withstand capacity: up to 65 kA, Dimensions (W x H x D): 905 x 246 x 49 mm, Protection class: IP2XB, Including pre-assembled complete board
Item number: 112519
372,00 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX Connection Adapter, 3-pole, Snap-on mounting, Push-in conductor connection for round conductors 1.5–16 mm², Automatic adaptation to Bus bars 5–10 mm, Rated current: up to 76 A, Rated voltage: up to 800 V AC / 800 V DC, Dimensions (W x H x D): 27 x 240 x 103 mm, Protection class: IP2XB, Cable outlet possible at top/bottom, Pack size: 4 pieces
Item number: 112532
74,40 €
Base price: 1 = 18,60 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX bus bar connector, For connecting modular RiLineX boards from cabinet to cabinet, For bus bars 15 / 20 / 30 x 5–10 mm, Length: 130 mm, Max. rated current: up to 800 A, Material: galvanised sheet steel with a tinned E-Cu contact plate, Packaging unit: 3 pieces
Item number: 112596
58,26 €
Base price: 1 = 19,42 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX Board, 3-pole, Incl. Bus bars 30 x 5 mm, For 1,200 mm wide cabinets, Rated current: 550 A, Rated voltage: up to 1,000 V AC / 1,500 V DC, Short-circuit withstand capacity: up to 65 kA, Dimensions (W x H x D): 1105 x 246 x 49 mm, Protection class: IP2XB, Including pre-assembled complete board
Item number: 112520
342,00 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX Device Adapter with connection cable, 3-pole, For mounting equipment on DIN rails (e.g. Motor starters), Pre-assembled connection cable (length: 160 mm), Snap-on mounting with adjustment for Bus bars 5–10 mm, Rated current: up to 63 A, Rated voltage: up to 690 V AC / 600 V DC, Dimensions (W x H x D): 54 x 240 x 37 mm, Protection class: IP2XB, Cable outlet at the bottom, Includes mounted DIN rail, Packaging unit: 4 pieces
Item number: 112551
84,00 €
Base price: 1 = 21,00 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX connection compartment cover for NH fuse-switches, For size NH00 in busbar configurations, Material: polyamide (PA 6), Colour: RAL 9005, Suitable for item numbers 9362.000 / 9362.005 / 9362.030 / 9362.035, Pack size: 2 pieces
Item number: 112606
6,60 €
Base price: 1 = 3,30 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 5 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
RiLineX Device Adapter with connection cable, 3-pole, For mounting equipment on a DIN rail (e.g. Motor starter), Pre-assembled connection cable, Snap-on mounting with adjustment for Bus bars 5–10 mm, Rated current: up to 32 A, Rated voltage: up to 690 V AC / 600 V DC, Dimensions (W x H x D): 45 x 240 x 37 mm, Protection class: IP2XB, Cable outlet at the bottom, Incl. mounted DIN rail, Packaging unit: 4 pieces
Item number: 112548
62,40 €
Base price: 1 = 15,60 €
plus VAT plus dispatch
in stock
Dispatch today

More about RiLineX busbar systems

Rittal RiLine busbar systems key visual

RiLineX – The future of modular busbar systems

Busbar systems are the backbone of professional power distribution in control cabinets. The established RiLine60 busbar systems with conventional busbar supports have their limitations: lengthy installation times, cumbersome handling when mounting devices and complex baying across multiple panels.

RiLineX overcomes these limitations – through a systematic redesign of the entire system logic:

RiLineX busbar system features at a glance

  • Click & Work installation – tool-free plug-in technology for fast installation
  • Modular design – flexible system configuration to suit your requirements
  • Complete board option – pre-assembled and ready for immediate use
  • Screwless adjustability – easy positioning of mounting rails
  • Defined system safety – pre-specified short-circuit withstand capability integrated
  • Simplified engineering – reduced engineering effort
  • Optimised connection technology – 6x faster when baying control cabinets
  • Environmentally responsible – future-oriented power distribution
RiLineX busbar system Rittal RiLineX: Modular busbar systems of the future.

What benefits do RiLineX busbar systems offer you?

Faster initial installation
RiLineX complete board
Pre-assembled complete board ready to use straight out of the box
Pre-specified system safety reduces engineering effort
Lower overall project costs through efficiency gains
Efficient device mounting
Adapters & device connection
Device adapters installed up to 82% faster
Screwlessly adjustable mounting rails
Tool-free plug-in technology for circuit breakers & switch disconnectors
Fast baying of additional cabinets
Connection technology for VX25
Around 6x faster baying compared with open 60 mm systems
Precisely fitting components for the Rittal VX25 cabinet geometry
Simplified connection technology between panels
Reduced engineering effort & greater safety
Pre-specified system technology
Defined short-circuit withstand capability already built into the system concept
Clear system logic reduces project-specific engineering
Lower overall project costs through efficiency gains

How easy it is to install RiLineX busbar systems

Thanks to well-designed plug-in technology and pre-assembled components, RiLineX can be commissioned safely and quickly in just a few steps:

1 RiLineX basic systems RiLineX basic systems

Thanks to their modular design, the base modules are simply connected without tools and fitted with the appropriate busbars. The modules snap securely into one another and form the basis for the rest of the system. The quickest way to get started is with a pre-assembled complete board.

Order now

2 Insertion of appropriate connection adapters Rittal RiLineX connection adapters

Select the appropriate connection adapter for round conductors as well as laminated or solid copper busbars and simply snap it into place.

Order now

3 Fitting device adapters RiLineX device adapters

For mounting moulded-case circuit breakers (MCCBs) you will also need the CB device adapters, which are available in two versions. “Universal” models offer maximum flexibility thanks to sliding nuts, while “Easy-Fix” is designed for convenient mounting of external switches from all common manufacturers.

Order now

4 Integration of fuse components Rittal RiLineX fuse components

Fuse components such as fuse holders and fuse-switch disconnectors provide safe, standards-compliant protection for circuits in the RiLineX system.

Order now

Once populated, the RiLineX system is ready for use and can, if required, be expanded or modified at any time . There is no need to rebuild the entire system.

Suitable accessories for your RiLineX system

A range of accessory components is available for configuring the RiLineX system to your requirements. These include, for example, baying kits for connecting multiple busbar panels, as well as cover strips for continuous touch and contact protection. This allows the system to be adapted flexibly to the requirements of your application.

Video guides for the RiLineX system

Click & Work installation: Base modules
Click & Work installation: Side insertion into the board

Buy Rittal RiLineX busbar systems online from Automation24 now and ensure future-proof power distribution!

RiLineX from Rittal combines tool-free plug-in technology, pre-specified system safety and a well-designed modular concept to create one of the most modern busbar systems on the market.

In the Enclosure accessories category within the Industrial enclosures range, Automation24 offers all RiLineX modules – from complete boards and device adapters to connection technology – for straightforward, fast and safe implementation of your control cabinet projects. Benefit from proven Rittal quality at attractive prices and with fast delivery.

Contact

Do you have any questions or would you like personal advice?

Please contact Automation24’s knowledgeable customer support team – we will be happy to help!

Choose your RiLineX components now:

View RiLineX modules

Do you still have technical questions?

Get free advice on 00800 24 2011 24

blue line

Frequently asked questions about RiLineX busbar systems

RiLineX replaces conventional busbar supports with tool-free plug-in technology and pre-specified system safety – significantly reducing installation time and engineering effort.
This is a pre-assembled busbar board with key components already fitted at the factory. This significantly reduces installation effort in the control cabinet.
With the appropriate connection adapters, round conductors as well as laminated or solid copper busbars can be connected without tools.
“Universal” adapters offer maximum flexibility thanks to sliding nuts, while “Easy-Fix” adapters enable particularly convenient mounting of external circuit breakers from common manufacturers.
Fuse components such as fuse holders and fuse-switch disconnectors allow circuits to be protected safely and in compliance with standards.
They are connected using the RiLineX baying kit, which enables baying around 6 times faster than with open 60 mm systems.
Yes, RiLineX connection technology is precisely matched to the enclosure geometry of the Rittal VX25.
No. Thanks to plug-in technology, circuit breakers and switch disconnectors can be installed without tools – up to 82% faster than before.
Yes, RiLineX can be expanded or modified at any time without having to rebuild the entire system.
Yes, RiLineX comes with defined short-circuit withstand capability as standard – reducing project-specific engineering effort.

Back to top