Monitoring relay, Features: Ground fault current monitoring for 1 and 3-phase systems, Alarm output: 1 x NO/NC, 30 mA-30 A, Supply voltage: 230 V AC, Dimensions: 17.5 x 90 x 60 mm, Mounting: 35 mm DIN-rail, Terminal connection
Monitoring relay, Features: Ground fault current monitoring via core balance current transformer (CBCT) for 1 and 3-phase systems, True RMS measurement, Time functions: Power ON/Trip time/Recovery time delay (0.5-9,9/0-99.9 s), Additional features: Alarm display; Locking; Reset, 3-digit LCD with backlight, Built-in current transformer, Adjustable switching hysteresis, Alarm output: 2 x NO/NC, 10 mA-30 A, Supply voltage: 230 V AC, Dimensions: 35 x 90 x 70.5 mm, Mounting: 35 mm DIN-rail, Terminal connection
Monitoring relay, Features: Undercurrent/Overcurrent protection for 1 and 3-phase systems, True RMS measurement, Time functions: Power ON/Trip time/Recovery time delay (0.5-99,9/0-99.9 s), Additional features: Alarm display; Locking; Reset, 3-digit LCD with backlight, Adjustable switching hysteresis, Alarm output: 1 x NO/NC, Supply voltage: 230 V AC (± 15 %), Dimensions: 35 x 90 x 70.5 mm, Mounting: 35 mm DIN-rail, Terminal connection
Current monitoring relay, functions: Overrange or underrange of the set limit value in the range 0.15...15 A, 2 x changeover contacts, supply voltage limits: 20.4...264 V AC/DC, dimensions: 35 x 90 x 72 mm, mounting: DIN 35 rails, screw terminals
Monitoring relay, Features: Undercurrent/Overcurrent protection for 1-phase systems, True RMS measurement, Time functions: Power ON/Trip time/Recovery time delay (0.5-99,9/0-99.9 s), Additional features: Alarm display; Locking; Reset, 3-digit LCD with backlight,Adjustable switching hysteresis, Alarm output: 2 x NO/NC, Supply voltage: 270 V AC/DC, Dimensions: 35 x 90 x 70.5 mm, Mounting: 35 mm DIN-rail, Terminal connection
Monitoring relay for 1 phase networks, Fusing: 5 A, Features: Overcurrent monitoring (OVER)/Overcurrent monitoring with fault latch (OVER+LATCH)/Undercurrent monitoring (UNDER)/Undercurrent monitoring with fault latch (UNDER+LATCH)/Monitoring the window between Min and Max (WIN)/Monitoring the window between Min and Max with fault latch (WIN+LATCH), Tripping delay: 0.1-10 s/Start-up suppression time: 0-10 s, 2 x change over contacts, 24-240 V AC/DC, Terminal connection
Current monitoring relay, functions: Over or underflow of the set limit value in the range 2-500 mA, 2 x changeover contacts, supply voltage limits: 20.4...264 V AC/DC, dimensions: 35 x 90 x 72 mm, mounting: DIN rail DIN 35, screw terminals
Monitoring relay for 1 phase networks, Features: Overcurrent monitoring (OVER)/Overcurrent monitoring with fault latch (OVER+LATCH)/Undercurrent monitoring (UNDER)/Undercurrent monitoring with fault latch (UNDER+LATCH)/Monitoring the window between Min and Max (WIN)/Monitoring the window between Min and Max with fault latch (WIN+LATCH), Tripping delay: 0.1-10 s/Start-up delay approx. 300 ms, 1 x changeover contact, 24-240 V DC/110-240 V AC, Terminal connection
Monitoring relay for 1-phase networks, Built-in current transformer, 2 x changeover, 24-240 V AC/DC, Terminal connection, Time functions: Start-up delay approx. 300 ms fix; Tripping delay 0.1-10 s; Start-up suppression 0-10 s, Number of functions: 8, Features: Overcurrent monitoring (O)/Undercurrent monitoring (U)/Window function (W)/Under- and overcurrent with separate relay outputs (MM)/Maximum monitoring (2MAX)/Fault memory (+ L)
Monitoring relay for 1 phase networks, Features: Overcurrent monitoring (OVER)/Overcurrent monitoring with fault latch (OVER+LATCH)/Undercurrent monitoring (UNDER)/Undercurrent monitoring with fault latch (UNDER+LATCH)/Monitoring the window between Min and Max (WIN)/Monitoring the window between Min and Max with fault latch (WIN+LATCH), Tripping delay: 0.1-10 s/Start-up suppression time: 0-10 s, 2 x change over contacts, Fusing: 10 A, 24-240 V AC/DC, Terminal connection
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 14 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.