Valve connector, Form A in accordance with DIN EN 175301 - 803, Power supply: 0-250 V AC/DC, Operating current: 10 A, Seal material: NBR, Protection class: IP65/IP67
Valve plug connector, Form A to DIN EN 175301 - 803, Supply voltage: 12...24 V AC/DC, Contacts: 2 + PE, Seal material: NBR, Cable gland: M16x1.5, Operating voltage display: LED (yellow), Protection rating: IP65/IP67
Valve plug connector, Form A to DIN EN 175301 - 803, Supply voltage: 12...240 V DC, Contacts: 2 + PE, Wiring: Pole protection/Damping diode, Seal material: NBR, Cable gland: M16x1.5, Protection rating: IP65/IP67
timer, timer PCB: SMT, Timing cycle: 0.5...10 seconds (on)/0.5..45 minutes (off), Voltage: 10...30 V AC/DC 50/60 Hz, Electrical connection: Plug lugs according to DIN EN 175301-803 Form A, Display: Analogue, Enclosure: ABS, Protection rating: IP65
Valve plug connector, Form A to DIN EN 175301 - 803, Supply voltage: 0...250 V AC/DC, Contacts: 2 + PE, Seal material: TPU, Electrical connection: 3m PUR cable, Protection rating: IP65/IP67
timer control, Clock generator PCB: SMT, Time cycle: 0.5...10 seconds (on)/0.5..45 minutes (off), Voltage: 24...240 V AC/DC 50/60 Hz, Electrical connection: Plug lugs in accordance with DIN EN 175301-803 Form A, Display: analogue, Enclosure: ABS, Protection rating: IP65
Valve plug connector, Form A to DIN EN 175301 - 803, Supply voltage: 12...24 V DC, Contacts: 2 + PE, Wiring: Pole protection/Damping diode, Material Seal: NBR, Cable gland: M16x1.5, Operating voltage display: LED (yellow), Protection rating: IP65/IP67
Valve plug connector, Form A to DIN EN 175301 - 803, Supply voltage: 200...240 V AC/DC, Contacts: 2 + PE, Wiring: Varistor, Seal material: NBR, Cable gland: M16x1.5, Operating voltage display: LED (yellow), Protection rating: IP65/IP67
timer control, Clock generator PCB: SMT, Time cycle: 0.1 seconds...99 hours (on and off), Voltage: 110...240 V AC/DC 50/60 Hz, Electrical connection: Plug lugs in accordance with DIN EN 175301-803 Form A, Display: Digital, Enclosure: ABS, Protection rating: IP65
Valve plug connector, Form A to DIN EN 175301 - 803, Supply voltage: 0...250 V AC/DC, Contacts: 3 + PE, Seal material: NBR, Cable gland: M16x1.5, Protection rating: IP65/IP67
timer, Clock generator PCB: SMT, Time cycle: 0.1 seconds...99 hours (on and off), Voltage: 10...48 V AC/DC 50/60 Hz, Electrical connection: Plug lugs in accordance with DIN EN 175301-803 Form A, Display: Digital, Enclosure: ABS, Protection rating: IP65
Valve plug connector, Form A to DIN EN 175301 - 803, Supply voltage: 12...24 V AC/DC, Contacts: 2 + PE, Wiring: Varistor, Seal material: NBR, Cable gland: M16x1.5, Operating voltage display: LED (yellow), Protection rating: IP65/IP67
Valve plug connector, Form A to DIN EN 175301 - 803, Supply voltage: 12...24 V AC/DC, Contacts: 2 + PE, Wiring: Varistor/rectifier, Material Seal: NBR, Cable gland: M16x1.5, Operating voltage display: LED (yellow), Protection rating: IP65/IP67
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.