Control systems (427 results) Show all
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
R. STAHL

R. Stahl Logo

Do you require reliable solutions that meet the demanding requirements of potentially explosive atmospheres? In the Automation24 online shop you will find a host of innovative products from R. STAHL, which are ideally suited for Ex-applications and provide the required explosion protection.



Who is R. STAHL AG and which products do they offer?

R. STAHL AG is a German company that was founded in 1876 and has specialised in safety solutions for potentially explosive areas.

Here, the manufacturer places value on the development of products that fulfil the highest safety standards and the requirements of certifications such as ATEX, IECEx, or NEC, without compromising on functionality and performance.

R. Stahl's high standard of quality has also seen the company make a name for itself internationally, earning many supporters along the way.

The wide range of products includes, for example, innovative enclosures, cable glands, special industrial luminaires, and measuring & regulation technology for Ex-applications.

Where are R. STAHL safety solutions used?

Solutions from R. STAHL are suitable for areas of use that are exposed to an elevated risk of explosion on account of factors such as dust or gas formation. Even just a single spark can trigger a potentially hazardous situation, putting at risk not just machines, but people as well.

The products from R. STAHL are designed to prevent spark formation, thus avoiding the risk of explosions, The following sectors in particular, in which there exists a risk of explosion, benefit from these solutions:

  • Petrochemicals industry
  • Oil industry
  • Gas industry
  • Mining industry
  • Food industry

Order innovative explosion protection products from R.STAHL now!

Automation24 offers a wide range of pioneering safety solutions from R. STAHL.

Within the polyester enclosures category, you can purchase robust Ex-junction boxes for Ex-zones 1/2/21/22, made from glass fibre-reinforced polyester resin with an IP66 protection class rating. These junction boxes are pre-equipped and enable immediate use, for the perfect isolation of electrical components in interior spaces. This decreases the risk of spark formation in potentially explosive environments.

Likewise from the enclosure product range, you will find metric polyamide cable glands from R. STAHL for the protected feeding of cables and wires with diameters ranging from 1 - 48 mm in Ex-areas 1/2/21/22. The blue versions are designed specifically for Ex i-enclosures, while the black versions are suitable for Ex e-enclosures. These cable glands not only guarantee a secure connection, but also reduce the risk of spark formation, by guaranteeing reliable isolation and a secure seal between the cables / wires and the enclosures.

For exceptional illumination in Ex-applications, Automation24 also offers suitable solutions in the form of robust industrial luminaires. You can choose between Ex-linear luminaires and Ex-surface mount luminaires for Ex-zones 1/2/21/22.

The compact LED linear luminaires with their innovative sealing system with an IP66/IP67 protection class rating and an impact resistance rating of IK10 offer exceptional protection against external influences and simultaneously guarantee optimal illumination in both indoor and outdoor environments. In order to open these luminaires, you can use the socket spanner SW13 6001 - 222430 available within the screwdrivers category.

The durable LED surface mount luminaires fulfil the requirements of the IP66/IP67/IP68 protection classes and are used for general illumination or can alternatively also be used as machine luminaires. They can withstand temperatures ranging from -40 to 60°C and fulfil the ideal requirements with a view to minimising the risk of an explosion in Ex-applications.

The LED luminaire range from R. STAHL is rounded off by a selection of compatible accessories for machine luminaires and accessories for workstation luminaires.

For current and voltage limitation in hazard areas, you can make use of 1 or 2-channel zener barriers from the measuring & regulation technology range by R. STAHL, for Ex-areas 0/1/2/20/21/22. These limit the electrical energy in intrinsically safe and non-intrinsically safe electrical circuits, with a view to preventing potential sources of ignition between protected and hazard areas, which in extreme cases could result in explosions.

In addition, you can purchase robust 3 or 5-pole Ex CEE connectors, also known as Europe plugs, with an IP64 or IP67 protection class rating for various conductor cross-sections ranging up to 50 mm², from the industrial connectors category. The connector is suitable for Ex-zones 1/2/21/22.

Order innovative R. STAHL safety solutions now in the Automation24 online shop and minimise the risk of explosion-related hazard situations, to protect yourself, your colleagues or employees, and your systems.

Should you have any questions, the expert support team at Automation24 would be delighted to offer assistance and advice. Simply get in contact.