ctrlX

As one of the world's leading manufacturers of drive and control systems, Bosch Rexroth offers ctrlX, an innovative, modular control platform that seamlessly connects IT and OT. ctrlX thus overcomes the limitations of traditional control concepts. Think about tomorrow – and break new ground for the future of your production! Find out more here.


ctrlX from Bosch Rexroth at Automation24

The control concept for your future-proof production!

Bosch Rexroth ctrlX Key Visual


Are you already familiar with the advantages of ctrlX?

Machine control with internal remote access & remote maintenance:

  • Secure connection via VPN and ctrlX Device Portal
  • Remote access & remote maintenance
  • Internal cybersecurity for maximum protection

Improved machine networking:

  • Flexible data access via the ctrlX Data Layer
  • Compatibility with over 30 protocols
  • Easy processing of IoT data – e.g. with Node-RED

Open programming environment:

  • Support for IEC 61131-3, Python, Java, Node-RED & more
  • Suitable for both beginners and professionals

Full power in the smallest of spaces:

  • High performance despite compact size
  • Ideal for small control cabinets

To the ctrlX modules

ctrlX: System structure and functions

With ctrlX, manufacturer Bosch Rexroth Automation has rethought automation and developed a completely open and innovative control concept.

Find out below what makes the ctrlX control platform so special and why it is considered a promising and future-oriented solution for modern automation requirements.

What hardware components make up a ctrlX system?

ctrlX features a modular system design that offers you maximum flexibility in system configuration.

The compact ctrlX CORE control unit is the central hardware module of the ctrlX system. In the CORE X3 version, it has three Ethernet ports, offering a wide range of connection options.

Input and output signals are processed by ctrlX analogue I/O modules, which are integrated into the system via EtherCAT bus couplers. Thanks to the modular design, the modules can also be used remotely if required and positioned flexibly in the field independently of the main controller.

Open operating system and flexible function expansion

The ctrlX OS operating system forms the heart of the ctrlX ecosystem and can be used independently of manufacturers, for example with controllers from Wago. Support for over 30 communication protocols enables simple and versatile machine networking.

The functionality of the controller can be flexibly expanded or adapted to your specific requirements using apps.

These expansion options allow many control functions to be implemented with just a single piece of hardware. This eliminates the need for separate devices, saving you space in the control cabinet and reducing costs.

For example, you can use an app to enable additional communication channels – for example, for using a gateway to connect different fieldbus systems or an industrial router for secure remote access.

Programming freedom thanks to comprehensive language support

The flexibility of the system is also evident in its programming: in addition to all common PLC languages , modern high-level languages such as Python, Java and Node-RED are also supported. This makes ctrlX suitable for both classic automation tasks and data-based applications in the Industry 4.0 environment.

User-friendly visualisation and operation thanks to modern HMI solutions

Advanced ctrlLX Web panels are available for easy operation and clear visualisation.

They support multi-touch operation with up to ten fingers and feature anti-glare, hardened front glass for optimum visibility and maximum durability in industrial use.

The ctrlX basic set for easy entry

The ctrlX basic set from Bosch Rexroth provides you with all the essential components you need for a fast and convenient entry into the world of ctrlX.

The basic set offers you:

  • Powerful, modular control platform ctrlX COREplus X3
  • Digital input and output modules (XI110116 & XI21111)
  • 3x Ethernet ports for comprehensive connection options
  • Linux-based operating system – ctrlX OS
  • Pre-installed apps: PLC, Node-Red, EtherCAT Master
  • Project planning and programming with the ctrlX Works engineering tool

Get started now with the basic set

blue line

Are you looking for a future-proof and flexible control solution for virtually any application?

ctrlX from Bosch Rexroth combines classic control systems with modern IT – for maximum openness, power and flexibility.

In the Control systems category, you will find a wide selection of powerful, modular and easily integrated ctrlX components at Automation24, which can be delivered within 24 hours if in stock.

Contact

Do you have any questions or would you like personal advice?

Please feel free to contact our competent Automation24 customer support team – we will be happy to help you!

Select your ctrlX components now:

To the ctrlX modules

Do you have any technical questions?

Get free advice on 00800 24 2011 24