Connection technology


Connection technology

Connection technology plays an important role in automation. In general it means the connection or combination of individual technical parts or devices. These may be cables, terminals, connectors or sensor/actuator boxes. In connection technology various quality features are important for reliable operation, for example robustness and reliability but also high conductivity.

Typical applications of connection technology

No automated application can function without any connection elements. This is already founded in the basic design of a plant: Certain data has to be detected by a sensor unit, evaluated and reliably transmitted to a controller. Accordingly there is a wide range of applications. Connection technology can be used, for example to connect:

  • measuring probes with evaluation units,
  • cables by means of terminal blocks,
  • sensors and actuators.

 

Automation24 offers a large range of connection technology

At Automation24, the online shop with a comprehensive range of automation technology, not only process and position sensors, switching and protective devices, control technology, control and signalling devices, power supplies and the matching accessories are available but also articles for a reliable and fast connection. The selection includes sensor/actuator wiring via terminal blocks such as UT 2,5 from Phoenix Contact to high-quality cable protection conduits sold by the meter from Murrplastik. Renowned manufacturers such as Phoenix Contact, Murrplastik or ifm guarantee highest quality. Convenient: Business customer accounts at Automation24 have the prices displayed directly without VAT which provides a better overview of the costs.

At Automation24 you find a large selection of components in the field of connection technology at very favourable prices. Select the products suitable for your application now!