Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Humidity and temperature transmitter
  • humidity output: 0...10V
  • humidity measuring range: 0...100% RH
  • temperature output: 0...10V
  • temperature measuring range: -20...80°C
  • accuracy at 24VDC and 20°C: +/-0.3°C
  • connection: M12 plug
  • protection class: IP65

Humidity and temperature transmitter TITEC KFT/R-U/01/03/00

Item number: 110389
EAN: 4250738159372
Corresponding accessories
Corresponding accessories
Technical details

Capacitive sensor

-20 °C

80 °C

± 0.3 K

0-10 V

5,5 ... 30 V DC

0-10 V

M12 x 1

106 mm

12 mm

M12 connector

IP65

Product description
Humidity and temperature transmitter TITEC KFT/R-U/01/03/00
The KFT/R-U/01/03/00 humidity and temperature transmitter from TITEC is a transmitter that can measure temperature ranges from -20 to 80 °C and relative humidity from 0 to 100%. The sensor is protected by a stainless steel filter and the transmitter has protection class IP65. The small protective tube measures 12 x 106 mm and is therefore ideal for use inside your tanks and machines. The capacitive sensor is stable over the long term and does not need to be recalibrated. The KFT/R-U/01/03/00 uses 0...10 V as the output for both humidity and temperature. The temperature measuring range is from -20 to 80°C, while humidity can be measured from 0 to 100%.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0