Evaluation units / Signal converters

Do you have questions about products or applications? You can always contact our technical support.

Configurable
TC temperature head transmitter, Measurement range: depending on application, Input: TC, Output: 4-20 mA, Measuring element: thermocouple type B/C/D/E/J/K/L/N/R/S/T/U, Enclosure material: PC, Protection rating: IP00, Failure information in case of short circuit or interruption of the sensor
Item number: 500032
from 112,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Universal DIN rail temperature transmitter, Measurement range: configurable, Factory setting: 0 to 100 °C, Input: 1, Output: 4-20 mA and 0-10 V configurable, Measuring elements: J/K/T/E/N/R/S/B thermocouples + Pt100/Pt1000 (-200 - 650°C) + NTC (-30 - 120°C) sensors + 0-50 mV, Pt100/Pt1000 connection for 2/3/4 wires, Accuracy (at 25°C): 0.1% of the measurement range, Interfaces: USB Micro B, With sensor break detection, Supply voltage: 10 - 35 V DC (4-20 mA)/12-35 V DC (0-10 V), Enclosure material: ABS, Dimensions: 99.5 x 114 x 12.5 mm, Mounting: DIN 35 rail
Item number: 106521
68,40 €
plus VAT plus dispatch
in stock
Dispatch next working day
Pt100/Pt1000 DIN rail temperature transmitter with NFC interface, Measuring range: programmable, Input: Pt100/Pt1000 as 3- or 4-wire, Output: 4-20 mA, Accuracy: 0.15 % of span, Supply voltage: 6-32 V DC, Housing material: PBT, Protection class: IP20, Installation: 35mm DIN rail
Item number: 108383
51,20 €
plus VAT plus dispatch
in stock
Dispatch next working day
Pt100/Pt1000 head temperature transmitter with NFC interface, Measuring range: programmable, Input: Pt100/Pt1000 as 3- or 4-wire, Output: 4-20 mA, Accuracy: 0.15 % of span, Supply voltage: 6-32 V DC, Housing material: PC/ABS + PA, Protection class: IP00, Installation: DIN-B connection head
Item number: 108381
34,30 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Universal head mount temperature transmitter, Measurement range: configurable, Factory setting: 0 to 100 °C, Input: 1, Output: 1 x analogue 4-20 mA (linearised), Measuring elements: J/K/T/E/N/R/S/B thermocouples + Pt100/Pt1000 (-200 - 650°C) + NTC (-30 - 120°C) sensors + 0-50 mV, Interfaces: USB Micro B, Supply voltage: 10 - 35 V DC, Enclosure material: ABS, Diameter: 43.5 mm, Height: 20.5 mm
Item number: 106520
58,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Universal DIN rail temperature transmitter with NFC interface, Measuring range: programmable, Input: RTD/TC/mV/Ohm, Output: 4-20 mA, Measuring elements: Thermocouples B/C/D/E/J/K/N/R/S/T + Pt100/Pt1000 + Ni100/Ni120 + Ni1000 + Cu10, Accuracy: 0.08 % of span, Supply voltage: 8-30 V DC, Housing material: PC/ABS + PA, Protection class: IP20, Installation: DIN rail, intrinsically safe Ex ia
Item number: 108343
222,90 €
plus VAT plus dispatch
currently out of stock - buy now and reserve
Dispatch expected in 8 working days
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Universal temperature head transmitter with NFC interface, Measuring range: programmable, Input: RTD/TE/mV/Ohm, Output: 4-20 mA, Measuring elements: Thermocouples B/C/D/E/J/K/N/R/S/T + Pt100/Pt1000 + Ni100/Ni120 + Ni1000 + Cu10, Accuracy: 0.08 % of span, Supply voltage: 8-36 V DC, Housing material: PC/ABS + PA, Protection class: IP00, Installation: DIN-B connection head
Item number: 108347
146,70 €
plus VAT plus dispatch
in stock
Dispatch next working day
Universal DIN rail temperature transmitter with NFC interface, Measuring range: programmable, Input: RTD/TC/mV/Ohm, Output: 4-20 mA, Measuring elements: Thermocouples B/C/D/E/J/K/N/R/S/T + Pt100/Pt1000 + Ni100/Ni120 + Ni1000 + Cu10, Accuracy: 0.08 % of span, Supply voltage: 8-36 V DC, Housing material: PC/ABS + PA, Protection class: IP20, Installation: 35mm DIN rail
Item number: 108342
161,20 €
plus VAT plus dispatch
in stock
Dispatch next working day
Pt100/Pt1000 compact temperature transmitter, Measurement range: -200 to 650°C configurable in factory, factory setting: 0 to 100°C, other configuration on request, Input: 1, Output: 4-20 mA loop-fed, Measuring elements: Pt100/Pt1000 (3-wire), Accuracy: 0.1 %, Interfaces: USB, Supply voltage: 8-35 V DC, Dimensions: 30 x 12.2 x 8.0 mm, Pt100/Pt1000 connection: soldered, The transmitter can only be developed during production
Item number: 110287
33,30 €
plus VAT plus dispatch
in stock
Dispatch next working day
Measured signal converter for temperature sensors, Analogue output 4-20 mA, Measuring range: 0-100 °C (scalable), Pt100/Pt1000 measuring elements can be connected, Protection rating: IP67, M12 connector
Item number: 100561
- 15 % RRP: 113,10 €
96,20 €
plus VAT plus dispatch
in stock
Dispatch next working day
Temperature signal conditioner, Temperature detection of class B Pt1000 sensors, 3-wire, Power supply: 12-34 V AC/DC, Analogue output 0-10 V, Load for analogue output: 10-100 kOhm, Accuracy: ±0.2 K + 3 % Of final value, Measuring range: 24 selectable measuring ranges from -100-600 °C, Setting: DIP switch, Housing material: PA 6, Dimensions: 75 x 69 x 44 mm, Ambient temperature: -30-70 °C, Protection rating: IP65, Connection: Screw terminals (1.5 mm²), Cable entries: 2 x M16 x 1.5 for cable Ø 4-10 mm
Item number: 105412
36,50 €
plus VAT plus dispatch
in stock
Dispatch next working day
Measured signal converter for temperature sensors, Analogue output 0-10 V, Measuring range: 0-100 °C (scalable), Pt100/Pt1000 measuring elements can be connected, Protection rating: IP67, M12 connector
Item number: 100562
- 15 % RRP: 113,10 €
96,20 €
plus VAT plus dispatch
in stock
Dispatch next working day
Measured signal converter for temperature sensors, output signal: analogue 4...20 ma, interface: io-link (configurable), measuring range: -50...300 °c / -58...572 °f, factory setting: -50...150 °c, connection: m12 plug-in connection
Item number: 111005
- 12 % RRP: 113,10 €
99,50 €
plus VAT plus dispatch
few in stock
Dispatch next working day
head temperature transmitter with NFC interface, Measuring range: programmable, Measuring elements: Thermocouples B/E/J/K/L/N/R/S/T, Output: 4-20 mA, Accuracy: 0.15 % of span, Supply voltage: 6-32 V DC, Housing material: PC/ABS + PA, Protection class: IP00, Installation: DIN-B connection head
Item number: 108378
34,30 €
plus VAT plus dispatch
in stock
Dispatch next working day
Temperature signal conditioner, Temperature detection of class B Pt1000 sensors, 2/3-wire, Power supply: 12-34 V AC/DC, Analogue output 4-20 mA, Apparent ohmic resistance for analogue output: 50-500 Ohm, Accuracy: ±0.2 K + 3 % Of final value, Measuring range: 24 selectable measuring ranges from -100-600 °C, Setting: DIP switch, Housing material: PA 6, Dimensions: 75 x 69 x 44 mm, Ambient temperature: -30-70 °C, Protection rating: IP30, Connection: Screw terminals (1.5 mm²), Cable entries: 2 x M16 x 1.5 for cable Ø 4-10 mm
Item number: 105411
36,50 €
plus VAT plus dispatch
in stock
Dispatch next working day
Isolated universal DIN rail temperature transmitter, Measurement range: configurable, Factory setting: 0 to 100 °C, Input: 1, Output: 4-20 mA configurable, Measuring elements: J/K/T/E/N/R/S/B thermocouples + Pt100/Pt1000 (-200 - 650°C) + NTC (-30 - 120°C) sensors + 0-50 mV, Pt100/Pt1000 connection 2/3/4 wires, Interfaces: HART, Electromagnetic compatibility: CISPR 11/EN 61000-4-2 - 6/EN 61000-4-8, Supply voltage: 10 - 35 V DC (4-20 mA)/12-35 V DC (0-10 V), Enclosure material: ABS, Dimensions: 99.5 x 114 x 12.5 mm, Mounting: DIN 35 rail
Item number: 106527
229,90 €
plus VAT plus dispatch
in stock
Dispatch next working day
Pt100/Pt1000 compact temperature transmitter, Measurement range: -200 to 600°C configurable, Input: 1, Measuring elements: Pt100 (3-wire), Interfaces: RS-485, Accuracy: 0.1%, Supply voltage: 7-40 V DC, Dimensions: 59.7 x 10.8 x 8.0 mm, Pt100 connection: soldered
Item number: 110290
36,10 €
plus VAT plus dispatch
in stock
Dispatch next working day
Pt100/Pt1000 compact temperature transmitter, Measurement range: -200 to 650°C configurable, Factory setting: 0 to 100 °C, Input: 1, Output: 4-20 mA loop-fed, Measuring elements: Pt100/Pt1000 (3-wire), Accuracy: 0.1%, Interfaces: USB, Supply voltage: 8-35 V DC, Dimensions: 51.2 x 12.2 x 8.0 mm, Connection: M12 connector, Pt100/Pt1000 connection: soldered
Item number: 110288
37,10 €
plus VAT plus dispatch
in stock
Dispatch next working day
DIN rail temperature transmitter with NFC interface, Measuring range: programmable, Measuring elements: Thermocouples B/E/J/K/N/R/S/T, Output: 4-20 mA, Accuracy: 0.15 % of span, Supply voltage: 6-32 V DC, Housing material: PBT, Protection class: IP20, Installation: 35mm DIN rail
Item number: 108382
51,20 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Pt100/Pt1000 compact temperature transmitter, Measurement range: -200 to 600°C configurable, Input: 1, Measuring elements: Pt100 (3-wire), Interfaces: RS-485, Accuracy: 0.1%, Supply voltage: 7-40 V DC, Dimensions: 59.7 x 10.8 x 8.0 mm, Connection: M12 connector, Pt100 connection: soldered
Item number: 110289
40,90 €
plus VAT plus dispatch
in stock
Dispatch next working day
TC temperature head transmitter, Measuring range: 0–600°C, Input: 1x TC, Output: 1 x analogue 4-20 mA, Measuring element: thermocouple type J/-200–1,200°C/min. range 50 K, Enclosure material: PC, Protection rating: IP00, Failure information in case of short circuit or interruption of the sensor, For non-hazardous areas
Item number: 106104
58,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Pt100/Pt1000 DIN rail temperature transmitter, 2-/3-/4-wire, Programmable, Measuring range: -200-850 °C, Sensor factory setting: Pt100, Switching mode factory setting: 3-wire, Measuring range factory setting: 0-150 °C, Analogue output: 4-20 mA/2-wire, Power supply: 8-35 V DC, Protection rating: IP20
Item number: 107548
- 41 % RRP: 190,90 €
112,80 €
plus VAT plus dispatch
in stock
Dispatch next working day
Pt100 / Pt1000 Temperature head transmitter, Measuring range: -200...850 °C, Input: RTD (Pt100 / Pt1000), Preconfigured for 3-wire Pt100, Output: 1 x analogue 4-20 mA, Electrical connection: Push-in terminals, Housing form: Form B head transmitter, DIN EN 50446, Housing material: PC, Type of protection: IP00, Error display for short circuit or interruption of the sensor, For Ex-free area
Item number: 110159
95,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Measured signal converter for temperature sensors, output signal: analogue 4...20 ma, interface: io-link (configurable), Measuring range: -50...300 °c / -58...572 °f, factory setting: -50...300 °c, connection: m12 plug connection
Item number: 111006
- 12 % RRP: 113,10 €
99,50 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Evaluation unit for temperature sensors, 2 x NC/NO programmable, DC PNP, Measuring range: -100-600 °C (Default factory setting: -40-300 °C), Pt100/Pt1000 measuring elements can be connected, Protection rating: IP67, M12 connector, 4-digit alphanumeric display
Item number: 102579
- 12 % RRP: 305,10 €
268,50 €
plus VAT plus dispatch
few in stock
Dispatch next working day

Evaluation units / signal converters to detect and convert measured signals

Evaluation units or signal converters assume important functions in process technology. Special control monitors in conjunction with flow sensors monitor the flow in process circuits, for example. Temperature transmitters which belong to the signal converters ensure that the measured temperatures are converted into standardised signals. They also have the effect that these signals are of certain stability after conversion so that the requested work processes can run reliably. Evaluation units and signal converters are therefore of enormous importance to all industrial and producing environments where sensors are used.

Applications: From the food industry to automotive manufacturing

Evaluation units and signal converters are integrated in areas such as:

  • Automobile manufacturing
  • Air-conditioning and refrigeration
  • Food industry
  • Energy generation

 

Product diversity of evaluation units and signal converters at Automation24

For constant performance monitoring in the product portfolio of Automation24 the control monitor SR0150 from ifm electronic is perfectly suited for example. It is compatible with the flow sensors of type SF and indicates the measured values via a highly visible LED bar graph. The unit does not only inform about the flow but also about the current temperature and a possible wire break between the probe and the control monitor. Mounting on DIN rail is also easy.

In the field of signal converters at Automation24 you also discover the compact temperature transmitter TP9237. Its measuring range extends from -50 to 300 degrees Celsius. The unit is prescaled at the factory from 0 to 100 degrees Celsius. The two standardised M12 connections ensure quick and easy mounting. Due to its very small and light housing and the high protection rating it can be used in almost any area.

At Automation24 you find many evaluation units and signal converters at very favourable prices. Select the evaluation units or signal converters suitable for your application now!